Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Pneumatics

6 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Discharge Hose,2 In x 25 ft,Blue
    • GOODYEAR ENGINEERED PRODUCTS
    • Discharge Hose, 2 In x 25 ft, BlueWater Discharge Hose
    • Item # 1FYR2
    • Mfr. Model # DP200-25MF-G
    • Water Discharge Hose, Inside Dia. 2 In., Length 25 ft., Color Blue, Max. Temp. 130 Degrees F, Fitting Size 2...More

    Hose,Gasoline,3/4x14ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Hose, Gasoline, 3/4x14ftHose,Gasoline,3/4x14ft
    • Item # 3JT97
    • Mfr. Model # 59500119134101
    • Agricultural Gasoline Hose, Hose ID 3/4 Inch, Length 14 Feet, Hose OD 1.10 Inches, Maximum Pressure 75 PSI,...More

    • GOODYEAR ENGINEERED PRODUCTS
    • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose3/8" 300 psi Coupled Assembly Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Max. Pressure 300 psi, Temp. Range -10 to 158°F, Safety Factor 4:1, Tube Material PVC, Cover Material PVC,...More

    Gas Hose,3/4 IDx1.10 In ODx10 Ft,3/4 NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 3/4 IDx1.10 In ODx10 Ft, 3/4 NPTGas Hose,3/4 IDx1.10 In ODx10 Ft,3/4 NPT
    • Item # 1ZLK6
    • Mfr. Model # 595-017-191-410-04
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 10 Ft, MNPT Size 3/4 In, 50 Max PSI,...More

    Gas Hose,3/4 IDx1.13 In ODx8 Ft,3/4 NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 3/4 IDx1.13 In ODx8 Ft, 3/4 NPTGas Hose,3/4 IDx1.13 In ODx8 Ft,3/4 NPT
    • Item # 1ZLP1
    • Mfr. Model # 532-327-124-00801
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 8 Ft, MNPT Size 3/4 In, Hose Outside Dia...More

    Gas Hose,5/8 IDx1.00 In ODx8 Ft,3/4 NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 5/8 IDx1.00 In ODx8 Ft, 3/4 NPTGas Hose,5/8 IDx1.00 In ODx8 Ft,3/4 NPT
    • Item # 1ZLP5
    • Mfr. Model # 532-327-120-00801
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 5/8 In, Hose Length 8 Ft, MNPT Size 3/4 In, Hose Outside Dia...More

    Results per page: 16 | 32 | 48