Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Pneumatics

251 Results Found that Include 381 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Swivel,1/8InNPT,1/4In Push In,Knob
  • NUMATICS
  • Swivel, 1/8InNPT, 1/4In Push In, Knob Swivel,1/8InNPT,1/4In Push In,Knob
  • Item # 36VJ40
  • Mfr. Model # 1FPTN8
  • Flow Control Swivel, Inlet Port 1/8 in. NPT, Outlet Port 1/4 in. NPT, Pressure Range 0 to 175 psi, 16 CFM,...More

Swivel,1/8In NPT,1-23/50 in. L
  • NUMATICS
  • Swivel, 1/8In NPT, 1-23/50 in. L Swivel,1/8In NPT,1-23/50 in. L
  • Item # 36VJ23
  • Mfr. Model # 1FCRN
  • Flow Control Swivel, Inlet Port 1/8 in. NPT, Outlet Port 1/8 in. NPT, Pressure Range 0 to 175 psi, 16 CFM,...More

Swivel,10-32 UNF,8/9in L,31/50 in.W
  • NUMATICS
  • Swivel, 10-32 UNF, 8/9in L, 31/50 in.W Swivel,10-32 UNF,8/9in L,31/50 in.W
  • Item # 36VJ20
  • Mfr. Model # 0FCRN
  • Flow Control Swivel, Inlet Port 10-32 UNF, Outlet Port 10-32 UNF, Pressure Range 0 to 175 psi, 3 CFM,...More

Valve, Air Pilot,4 Way,2 Pos,1/4 In Port
  • NUMATICS
  • Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port Valve, Air Pilot,4 Way,2 Pos,1/4 In Port
  • Item # 3JCP5
  • Mfr. Model # L12PA452O000000
  • Air Pilot Directional Valve, Body Ported, Number of Ways 4, Number of Positions 2, Actuator/Return...More

Sub Base,1 Station,1/4 NPT
  • NUMATICS
  • Sub Base, 1 Station, 1/4 NPT Sub Base,1 Station,1/4 NPT
  • Item # 3JAX8
  • Mfr. Model # 203-439
  • Sub Base Common Exhaust, Mark 8 Series, Number of Stations 1, NPT Port 1/4 In, Cv 1.0, Length 4 9/16 In,...More

End Plate Kit,Mark 8 Manifold Blocks
Connector, Coil,22mm DIN,24V to 220V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24V to 220V Connector, Coil,22mm DIN,24V to 220V
  • Item # 3JCL7
  • Mfr. Model # 230-363 grey 14 end
  • Solenoid Coil Connector, 22mm DIN, Voltage 24V to 220V, Lead Type Plug, Strain Relief, Max Ambient Temp 180...More

Connector, Coil,22mm DIN,24V to 220V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24V to 220V Connector, Coil,22mm DIN,24V to 220V
  • Item # 3JCL8
  • Mfr. Model # 230-364 black 12 end
  • Solenoid Coil Connector, 22mm DIN, Voltage 24V to 220V, Lead Type Plug, Strain Relief, Max Ambient Temp 180...More

Connector, Coil,22mm DIN,110V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 110V Connector, Coil,22mm DIN,110V
  • Item # 3JDE3
  • Mfr. Model # 230-366 110V
  • Solenoid Coil Connector, 22mm DIN, Voltage 110V, Lead Type Plug, Indicating Light, Strain Relief, Max Ambient...More

Connector, Coil,22mm DIN,24VDC
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24VDC Connector, Coil,22mm DIN,24VDC
  • Item # 3JCL9
  • Mfr. Model # 230-365 24V
  • Solenoid Coil Connector, 22mm DIN, Voltage 24VDC, Lead Type Plug, Indicating Light, Strain Relief, Max...More

Sub Base,1 Station,1/4 NPT
  • NUMATICS
  • Sub Base, 1 Station, 1/4 NPT Sub Base,1 Station,1/4 NPT
  • Item # 3JAX7
  • Mfr. Model # 203-441
  • Sub Base Common Exhaust, Mark 8 Series, Number of Stations 1, NPT Port 1/4 In, Cv 1.0, Length 4 9/16 In,...More

Swivel,1/4In NPT,1/4In NPT,1-39/50 In
  • NUMATICS
  • Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 In Swivel,1/4In NPT,1/4In NPT,1-39/50 In
  • Item # 36VJ26
  • Mfr. Model # 2FCRN
  • Flow Control Swivel, Inlet Port 1/4 in. NPT, Outlet Port 1/4 in. NPT, Pressure Range 0 to 175 psi, 34 CFM,...More

Manifold Block,2 Stations,1/4 NPT
  • NUMATICS
  • Manifold Block, 2 Stations, 1/4 NPT Manifold Block,2 Stations,1/4 NPT
  • Item # 3JDE8
  • Mfr. Model # 241-148
  • Manifold Assembly, L01 Series, Number of Stations 2, NPT Port 1/4 In, Cv 0.2, Length 2 13/16 In, Width 4 7/8...More

Swivel,1/4In NPT,1/4In Push In
  • NUMATICS
  • Swivel, 1/4In NPT, 1/4In Push In Swivel,1/4In NPT,1/4In Push In
  • Item # 36VJ27
  • Mfr. Model # 2FPRN8
  • Flow Control Swivel, Inlet Port 1/4 in. NPT, Outlet Port 1/4 in. NPT, Pressure Range 0 to 175 psi, 34 CFM,...More

Cable,Standard Form C,24VDC,72 in. L
  • NUMATICS
  • Cable, Standard Form C, 24VDC, 72 in. L Cable,Standard Form C,24VDC,72 in. L
  • Item # 29NV09
  • Mfr. Model # ND0306FBN0000000
  • Cable, Standard Form C, Voltage 24VDC, Lead Length (In.) 72, Lead Type Molded Plug, Max. Ambient Temp. (F)...More

Filter Element,Coalescing,61 SCFM
Cable,Standard Form C,24VDC,180 in. L
  • NUMATICS
  • Cable, Standard Form C, 24VDC, 180 in. L Cable,Standard Form C,24VDC,180 in. L
  • Item # 29NV10
  • Mfr. Model # ND0315FBN0000000
  • Cable, Standard Form C, Voltage 24VDC, Lead Length (In.) 180, Lead Type Molded Plug, Max. Ambient Temp. (F)...More

Manifold Block,3 Stations,1/4 NPT
  • NUMATICS
  • Manifold Block, 3 Stations, 1/4 NPT Manifold Block,3 Stations,1/4 NPT
  • Item # 3JCR1
  • Mfr. Model # 206-1750
  • Manifold Assembly, L1 Series, Number of Stations 3, NPT Port 1/4 In, Cv 1, Length 5 In, Width 2 5/16 In,...More

Valve, Air Pilot,4 Way,2 Pos,3/8 In Port
  • NUMATICS
  • Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port Valve, Air Pilot,4 Way,2 Pos,3/8 In Port
  • Item # 3JCU7
  • Mfr. Model # L23PP452O000000
  • Air Pilot Directional Valve, Body Ported, Number of Ways 4, Number of Positions 2, Actuator/Return...More

Manifold Block,4 Stations,3/8 NPT
  • NUMATICS
  • Manifold Block, 4 Stations, 3/8 NPT Manifold Block,4 Stations,3/8 NPT
  • Item # 3JCV7
  • Mfr. Model # 206-1762
  • Manifold Assembly, L2 Series, Number of Stations 4, NPT Port 3/8 In, Cv 1.7, Length 6 11/16 In, Width 2 3/4...More

Manifold Block,6 Stations,1/4 NPT
  • NUMATICS
  • Manifold Block, 6 Stations, 1/4 NPT Manifold Block,6 Stations,1/4 NPT
  • Item # 3JCR3
  • Mfr. Model # 206-1753
  • Manifold Assembly, L1 Series, Number of Stations 6, NPT Port 1/4 In, Cv 1, Length 8 7/16 In, Width 2 5/16 In,...More

DIN Plug with Cord,Mark 7 Series Valves
Valve, Air Pilot,4 Way,2 Pos,3/8 In Port
  • NUMATICS
  • Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port Valve, Air Pilot,4 Way,2 Pos,3/8 In Port
  • Item # 3JCU6
  • Mfr. Model # L23PA452O000000
  • Air Pilot Directional Valve, Body Ported, Number of Ways 4, Number of Positions 2, Actuator/Return...More

Blank Station Plate Kit,L1 Series
Swivel,1/4In NPT,1/4In NPT
  • NUMATICS
  • Swivel, 1/4In NPT, 1/4In NPT Swivel,1/4In NPT,1/4In NPT
  • Item # 36VJ41
  • Mfr. Model # 2FCTN
  • Flow Control Swivel, Inlet Port 1/4 in. NPT, Outlet Port 1/4 in. NPT, Pressure Range 0 to 175 psi, 34 CFM,...More

Manifold Mounting Kit,L1 Series
Manifold Mounting Kit,L2 Series Valves
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More