Skip Content

Filter Results By

Applied Filters Clear All

Material
Color
Inside Dia.
Length
Bend Radius
Max. Pressure
Vacuum Rating
Brand
  • View MoreView Less
Price

Pneumatics

2 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    • MAX-FLYTE
    • Yellow Vinyl/Polyester Fabric Ventilation Utility Blower Hose
    • Multiple product options available

      Ventilation Utility Blower Hose, Application Air, Material Vinyl/Polyester Fabric, Color Yellow, Length 15 ft., Operating Temp. Range -20° to 180°F, Number of Plies 1...More

    Blower Hose,8 In. ID,25 ft. L,PVC
    • MAX-FLYTE
    • Blower Hose, 8 In. ID, 25 ft. L, PVC
    • Item # 3WB41
    • Mfr. Model # 0670-0800-0575-60
    • Ventilation Utility Blower Hose, Application Air, Material PVC, Color Yellow/Black, Inside Dia. 8 In., Length...More

    Results per page: 16 | 32 | 48