Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pneumatics

82 Results Found that Include 348 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • HI-TECH DURAVENT
  • Black Thermoplastic Rubber Industrial Ducting Hose Black Thermoplastic Rubber Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Thermoplastic Rubber, Color Black, Length 25 ft., Operating Temp. Range -40° to 250°F and Number of Plies 2; Varies by Inside Dia.,...More

Hose Cuff,Screw On
  • HI-TECH DURAVENT
  • Hose Cuff, Screw On Hose Cuff,Screw On
  • Item # 2RV93
  • Mfr. Model # 0361-0150-0001-60
  • Screw Cuff, Material PVC, Inside Dia. (In.) 1 1/2, Outside Dia. (In.) 1 3/4, Width (In.) -, Length (In.) 4,...More

Quick Release Clamp,ID 12In
  • HI-TECH DURAVENT
  • Gray PVC Coated Fiberglass Industrial Ducting Hose Gray PVC Coated Fiberglass Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material PVC Coated Fiberglass, Color Gray, Length 25 ft., Operating Temp. Range -20° to 200°F, Number of Plies 1 and Standards UL-94V-0; Varies...More

  • HI-TECH DURAVENT
  • Clear Polyethylene Industrial Ducting Hose Clear Polyethylene Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Polyethylene, Color Clear, Length 25 ft., Operating Temp. Range -30° to 130°F, Number of Plies 1 and Plastic; Varies by Inside Dia.,...More

  • HI-TECH DURAVENT
  • Clear Urethane Industrial Ducting Hose Clear Urethane Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Dust, Material Urethane, Color Clear, Operating Temp. Range -20° to 200°F and Number of Plies 1; Varies by Inside Dia., Length, Bend...More

Bridge Clamp,Duct Hose,ID 6-8In
  • HI-TECH DURAVENT
  • Bridge Clamp, Duct Hose, ID 6-8In Bridge Clamp,Duct Hose,ID 6-8In
  • Item # 2TA44
  • Mfr. Model # 0627-0800-0003-60
  • Ducting Hose Bridge Clamp, Material 304 Stainless Steel, Inside Dia. (In.) 6-8, Outside Dia. (In.) -, Width...More

Bridge Clamp,Duct Hose,ID 9-12In
  • HI-TECH DURAVENT
  • Bridge Clamp, Duct Hose, ID 9-12In Bridge Clamp,Duct Hose,ID 9-12In
  • Item # 2TA47
  • Mfr. Model # 0627-1200-0003-60
  • Ducting Hose Bridge Clamp, Material 304 Stainless Steel, Inside Dia. (In.) 9-12, Outside Dia. (In.) -, Width...More

Quick Release Clamp,ID 4In
Quick Release Clamp,ID 6In
Quick Release Clamp,ID 8In
  • HI-TECH DURAVENT
  • Clear/Black Reinforced PVC Industrial Ducting Hose Clear/Black Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Air, Dust, Material Reinforced PVC, Color Clear/Black, Length 25 ft., Operating Temp. Range -20° to 150°F, Number of Plies 1 and...More

  • HI-TECH DURAVENT
  • Clear Thermoplastic Urethane Industrial Ducting Hose Clear Thermoplastic Urethane Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Thermoplastic Urethane, Color Clear, Length 25 ft., Operating Temp. Range -40° to 200°F and Number of Plies 2; Varies by Inside Dia.,...More

  • HI-TECH DURAVENT
  • Blue Vinyl/Laminate Hose Blue Vinyl/Laminate Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Vinyl/Laminate, Color Blue, Length 25 ft., Operating Temp. Range -20° to 180°F, Number of Plies 2 and Standards UL-94V-0; Varies by...More

  • HI-TECH DURAVENT
  • Gray Reinforced PVC Industrial Ducting Hose Gray Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Reinforced PVC, Color Gray, Operating Temp. Range -20° to 150°F and Number of Plies 2; Varies by Inside Dia., Length, Bend Radius, Max....More

  • HI-TECH DURAVENT
  • Blue PVC PVC Unreinforced Ducting Hose Blue PVC PVC Unreinforced Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Air, Dust, Material PVC, Color Blue, Length 25 ft. and Operating Temp. Range -20° to 180°F; Varies by Inside Dia., Bend Radius, Max....More

  • HI-TECH DURAVENT
  • Clear Reinforced PVC Industrial Ducting Hose Clear Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Reinforced PVC, Color Clear, Length 25 ft., Operating Temp. Range -20° to 180°F and Number of Plies 1; Varies by Inside Dia., Bend...More

Hose Cuff,Screw On
  • HI-TECH DURAVENT
  • Hose Cuff, Screw On Hose Cuff,Screw On
  • Item # 2RV95
  • Mfr. Model # 0361-0200-0001-60
  • Screw Cuff, Material PVC, Inside Dia. (In.) 2, Outside Dia. (In.) 2 5/16, Width (In.) -, Length (In.) 4, For...More

  • HI-TECH DURAVENT
  • Black Polypropylene Industrial Ducting Hose Black Polypropylene Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Polypropylene, Color Black, Operating Temp. Range -40° to 225°F, Number of Plies 1 and Plastic; Varies by Inside Dia., Length, Bend...More

Hose Cuff,Screw On
  • HI-TECH DURAVENT
  • Hose Cuff, Screw On Hose Cuff,Screw On
  • Item # 2RY60
  • Mfr. Model # 0361-0200-0005-60
  • Screw On Hose Cuff, PVC, Inside Dia 2 In, Outside Dia 2 5/16 In, Length 3 1/2 In, For Use With 2RY55 Ducting...More

Hose Cuff,2 In ID,2.25 In OD,PVC
Hose Cuff,Screw On
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More