Skip Content

Filter Results By

Applied Filters Clear All

Item
Static Water Lift
Air Flow
Minimum Air Compressor
Air Requirements
Vacuum Tank Capacity
Brand
Price
Shop By

Pneumatic Vacuum Cleaners

5 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    Wet Head Air Vacuum,25 HP,55 gal,160 cfm
    • TORNADO
    • Wet Head Air Vacuum, 25 HP, 55 gal, 160 cfm
    • Item # 1N163
    • Mfr. Model # 98693
    • Pneumatic Vacuum Head, Wet, Static Water Lift 239 In., Air Flow 160 cfm, Minimum Air Compressor 25 HP, Air...More

    Pneumatic Vacuum Cleaner,Wet/Dry,15 HP
    • TORNADO
    • Pneumatic Vacuum Cleaner, Wet/Dry, 15 HP
    • Item # 32EY90
    • Mfr. Model # 98697
    • Pneumatic Vacuum Cleaner, Wet/Dry, Static Water Lift 242 In., Air Flow 184 cfm, Minimum Air Compressor 15 HP,...More

    Quad Head Pneumatic Vacuum Head,50 HP
    • TORNADO
    • Quad Head Pneumatic Vacuum Head, 50 HP
    • Item # 32EY93
    • Mfr. Model # 98695
    • Quad Head Pneumatic Vacuum Head, Wet/Dry, Static Water Lift 200 In., Air Flow 238 cfm, Minimum Air Compressor...More

    Wet/Dry Air Vacuum,25 HP,55 gal,160 cfm
    • TORNADO
    • Wet/Dry Air Vacuum, 25 HP, 55 gal, 160 cfm
    • Item # 1N161
    • Mfr. Model # 98691
    • Dual Head Pneumatic Vacuum Head, Wet/Dry, Static Water Lift 239 In., Air Flow 160 cfm, Minimum Air Compressor...More

    Dual Head Pneumatic Vacuum Head,25 HP
    • TORNADO
    • Dual Head Pneumatic Vacuum Head, 25 HP
    • Item # 32EY94
    • Mfr. Model # 98696
    • Dual Head Pneumatic Vacuum Head, Wet/Dry, Static Water Lift 239 In., Air Flow 160 cfm, Minimum Air Compressor...More

    Results per page: 16 | 32 | 48