Skip Content

Filter Results By

Applied Filters Clear All

Pneumatic Tools

9 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SPEEDAIRE
    • Chipping HammerChipping Hammer
    • Multiple product options available

      Chipping Hammer, Industrial, Shank Size 0.68 In., Round Shank Type, Average CFM @ 15 Second Run Time 6, Air Inlet 3/8 In. NPT, Min. Hose 1/2 In., Required Pressure 90...More

    Needle Scaler,1-5/16 In. Stroke,4.6 CFM
    • SPEEDAIRE
    • Needle Scaler, 1-5/16 In. Stroke, 4.6 CFMIndustrial Duty Pistol Needle Scaler
    • Item # 3AAH9
    • Mfr. Model # 3AAH9
    • Needle Scaler, Industrial Duty, 3400 Blows per Minute, Stroke Length 1-5/16 In., Average CFM @ 15 Second Run...More

    Air Tapping Tool,0.5 HP,150 RPM
    • SPEEDAIRE
    • Air Tapping Tool, 0.5 HP, 150 RPMAir Hand Tapping Tool
    • Item # 4WXT7
    • Mfr. Model # 4WXT7
    • Air Hand Tapping Tool, 0.50, 150 rpm Free Speed, Max. Tap Capacity Steel 7/16 In., Max. Tap Capacity Aluminum...More

    Air Surface Tool,4000 rpm,10 In.
    • SPEEDAIRE
    • Air Surface Tool, 4000 rpm, 10 In.Air Surface Tool,4000 rpm,10 In.
    • Item # 5YAR1
    • Mfr. Model # 5YAR1
    • Air Surface Tool, Industrial Duty, Free Speed 4000 rpm, Wheel Dia. 4 In., Spindle Size 11/32 In., 0.5 HP, 3.4...More

    Air Belt Sander,1/8 to 1/2in.W x 24in.L
    • SPEEDAIRE
    • Air Belt Sander, 1/8 to 1/2in.W x 24in.LAir Belt Sander,1/8 to 1/2in.W x 24in.L
    • Item # 31XG57
    • Mfr. Model # 31XG57
    • Air Belt Sander, Industrial Duty, 0.5 HP, Belt Size 1/8 to 1/2 In. W x 24 In. L, Free Speed 20,000 rpm, 4.2...More

    Air Surface Tool,3500 rpm
    • SPEEDAIRE
    • Air Surface Tool, 3500 rpmAir Surface Tool,3500 rpm
    • Item # 22EW13
    • Mfr. Model # 22EW13
    • Air Surface Tool, Industrial Duty, Free Speed 3500 rpm, Wheel Dia. 4 In., Spindle Size 11/32 In., 0.5 HP, 3.9...More

    Air Stapler,70 to 100 psi,1/4in. NPT
    • SPEEDAIRE
    • Air Stapler, 70 to 100 psi, 1/4in. NPTAir Stapler,70 to 100 psi,1/4in. NPT
    • Item # 31CC47
    • Mfr. Model # 31CC47
    • Air Stapler, Crown 1-3/8 In., Leg Length 5/8 In. to 7/8 In., Magazine Capacity 100, CFM per Shot 0.040,...More

    Air Construction Stapler,Gray,1/4in. NPT
    • SPEEDAIRE
    • Air Construction Stapler, Gray, 1/4in. NPTAir Construction Stapler,Gray,1/4in. NPT
    • Item # 31CC56
    • Mfr. Model # 31CC56
    • Air Construction Stapler, Crown 7/16 In., Leg Length 1 In. to 2 In., Gauge 16, Magazine Capacity 182, CFM per...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More