Skip Content

Filter Results By

Applied Filters Clear All

Pneumatic System Components

68 Results Found that Include 317 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cold Air Gun, 2000 BtuH, 1/4" (M)NPT Air
  • EXAIR
  • Cold Air Gun, 2000 BtuH, 1/4" (M)NPT Air Inlet, 82 Max. dBA Cold Air Gun with 2 Hose(s)
  • Item # 4LCJ4
  • Mfr. Model # 5330
  • Cold Air Gun, Number of Hoses 2, 2000 BtuH, Air Inlet 1/4 In. (M)NPT, Air Consumption 30 scfm, Pressure Range...More

  • Category : Cold Air Guns
Stainless Steel Air Conveyor, 2" Hose Size, 45 scfm&#x
Zero Loss Condensate Drain,Electric
Air Knife,1/4 In NPT,24 In L,Al
  • EXAIR
  • Air Knife, 1/4 In NPT, 24 In L, Al Air Knife,1/4 In NPT,24 In L,Al
  • Item # 4LCE1
  • Mfr. Model # 110024
  • Air Knife, High Efficiency, General Purpose, FNPT Inlet 1/4 In, Number of Inlets 4, Air Slot Width 24 In, Air...More

  • Category : Air Knives
Vacuum Ejector,Single Unit,40 to 80PSI
Rotary Actuator,SR,180 Deg,1-1/8 In Bore
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Rotary Actuator, SR, 180 Deg, 1-1/8 In Bore Rotary Actuator,SR,180 Deg,1-1/8 In Bore
  • Item # 5PDP4
  • Mfr. Model # 5PDP4
  • Rotary Actuator, Single Rack, Rotation Angle (Deg.) 180, Torque (In.-Lbs.) 93, Bore 1-1/8 In., Port Size 1/8...More

  • Category : Rotary Actuators
Rotary Actuator,SR,90 Deg,1-1/8 In Bore
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Rotary Actuator, SR, 90 Deg, 1-1/8 In Bore Rotary Actuator,SR,90 Deg,1-1/8 In Bore
  • Item # 5PDP3
  • Mfr. Model # 5PDP3
  • Rotary Actuator, Single Rack, Rotation Angle (Deg.) 90, Torque (In.-Lbs.) 93, Bore 1-1/8 In., Port Size 1/8...More

  • Category : Rotary Actuators
Zero Loss Drain,Pilot Operated,1/2In NPT
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Zero Loss Drain, Pilot Operated, 1/2In NPT Zero Loss Drain,Pilot Operated,1/2In NPT
  • Item # 13X518
  • Mfr. Model # 13X518
  • Pilot Operated Operation Type, Max. Pressure (PSI) 230, Min. Pressure (PSI) 11.5, Drain Rate @ 100 PSI (GPM)...More

  • Category : Pneumatic Zero Loss Condensate Drains
Gripper,3 Finger,18.43 LBF
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Gripper, 3 Finger, 18.43 LBF Gripper,3 Finger,18.43 LBF
  • Item # 19D987
  • Mfr. Model # 19D987
  • Gripper, 3 Finger, Parallel, Internal Holding Force LBF @ 72 PSI 18.43, External Holding Force LBF @ 72 PSI...More

  • Category : Pneumatic Grippers
Gripper,4 Finger,2.7 LBF
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Gripper, 4 Finger, 2.7 LBF Gripper,4 Finger,2.7 LBF
  • Item # 19D994
  • Mfr. Model # 19D994
  • Gripper, 4 Finger, Parallel, Internal Holding Force LBF @ 72 PSI 2.7, External Holding Force LBF @ 72 PSI...More

  • Category : Pneumatic Grippers
Gripper,3 Finger,Long,18.43 LBF
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Gripper, 3 Finger, Long, 18.43 LBF Gripper,3 Finger,Long,18.43 LBF
  • Item # 19D991
  • Mfr. Model # 19D991
  • Gripper, 3 Finger, Parallel, Long Stroke, Internal Holding Force LBF @ 72 PSI 18.43, External Holding Force...More

  • Category : Pneumatic Grippers
Aluminum Air Cylinder, 2-1/2" Bore Dia., 6" Strok
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Aluminum Air Cylinder, 2-1/2" Bore Dia., 6" Stroke Double Acting ISO Double Rod Air Cylinder, Side Tapped/Sleeve Nut Mount, 2-1/2" Bore Diameter
  • Item # 6ZC59
  • Mfr. Model # 6ZC59
  • Air Cylinder, Double Acting, ISO Double Rod, Bore Dia. 2-1/2 In., 6 In. Stroke, Side Tapped/Sleeve Nut Mount,...More

  • Category : Air Cylinders
Adjustable Aluminum Air Amplifier, Inlet Dia.:5"
  • EXAIR
  • Adjustable Aluminum Air Amplifier, Inlet Dia.:5" Air Amplifier, Adjustable Output
  • Item # 15J064
  • Mfr. Model # 6044
  • Air Amplifier, Adjustable, Material Aluminum, Amplification Ratio 24, CFM @ 80 PSI 50, Air Output Volume CFM...More

  • Category : Air Amplifiers
Air Knife Kit,1/4 In NPT,6 In L,Al
  • EXAIR
  • Air Knife Kit, 1/4 In NPT, 6 In L, Al Air Knife Kit,1/4 In NPT,6 In L,Al
  • Item # 4LCC4
  • Mfr. Model # 110206
  • Air Knife Kit, High Efficiency, General Purpose, FNPT Inlet 1/4 In, Number of Inlets 4, Air Slot Width 6 In,...More

  • Category : Air Knives
Air Knife,1/4 In NPT,6 In L,SS
  • EXAIR
  • Air Knife, 1/4 In NPT, 6 In L, SS Air Knife,1/4 In NPT,6 In L,SS
  • Item # 4LCC5
  • Mfr. Model # 110006SS
  • Air Knife, High Efficiency, General Purpose, FNPT Inlet 1/4 In, Number of Inlets 4, Air Slot Width 6 In, Air...More

  • Category : Air Knives
Stainless Steel Air Conveyor Kit, 3/4" Hose Size,
Hardened Steel Alloy Heavy Duty Air Conveyor, 3/4"
Slide Table,16mm Bore,75mm Stroke
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Slide Table, 16mm Bore, 75mm Stroke Slide Table,16mm Bore,75mm Stroke
  • Item # 5YDZ0
  • Mfr. Model # 5YDZ0
  • Slide Table, High Precision Guide, 16mm Bore, 75mm Stroke, Maximum Pressure 102 PSI, Action Double Acting,...More

  • Category : Pneumatic Slides
Slide Table,20mm Bore,50mm Stroke
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Slide Table, 20mm Bore, 50mm Stroke Slide Table,20mm Bore,50mm Stroke
  • Item # 5YDZ7
  • Mfr. Model # 5YDZ7
  • Slide Table, High Precision Guide, 20mm Bore, 50mm Stroke, Maximum Pressure 102 PSI, Action Double Acting,...More

  • Category : Pneumatic Slides
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More