Skip Content

Filter Results By

NPT (In.)
  • View MoreView Less
Max. Flow (CFM)
  • View MoreView Less
Max. Pressure (PSI)
Max. Temp. (F)
Bowl Type (Material)
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Pneumatic Lubricators

92 Results Found that Include 92 Products 

Results per page: 16 | 32 | 48
Lubricator,Mist,1/2 In
  • SPEEDAIRE
  • Lubricator, Mist, 1/2 In
  • Item # 4ZL87
  • Mfr. Model # 4ZL87
  • Max. Flow (CFM) 154, Max. Pressure (PSI) 150, Max. Temp. (F) 125, Bowl Type (Material) Polycarbonate w/Guard,...More

Lubricator,1/2 In NPT
  • WILKERSON
  • Lubricator, 1/2 In NPT
  • Item # 2PB49
  • Mfr. Model # L28-04-KK00
  • Modular Air Line Lubricator, Standard 28 Series, Inlet/Outlet NPT 1/2 In, CFM 150, Max Pressure 150 PSI, Max...More

Lubricator,1/4 In
  • SPEEDAIRE
  • Lubricator, 1/4 In
  • Item # 4ZL57
  • Mfr. Model # 4ZL57
  • Miniature Micromist Lubricator, NPT 1/4 Inch, Maximum Flow 14 CFM, Maximum Pressure 150 PSI, Maximum...More

Lubricator,1/4 In NPT
  • WILKERSON
  • Lubricator, 1/4 In NPT
  • Item # 2PB40
  • Mfr. Model # L08-02-KK00
  • Modular Air Line Lubricator, Miniature 08 Series, Inlet/Outlet NPT 1/4 In, CFM 42, Max Pressure 150 PSI, Max...More

Lubricator,3/8 In NPT
  • WILKERSON
  • Lubricator, 3/8 In NPT
  • Item # 2PB43
  • Mfr. Model # L18-03-KK00
  • Modular Air Line Lubricator, Compact 18 Series, Inlet/Outlet NPT 3/8 In, CFM 82, Max Pressure 150 PSI, Max...More

Lubricator,Inline
  • WILKERSON
  • Lubricator, Inline
  • Item # 1A260
  • Mfr. Model # L01-02-M00
  • In Line Lubricator, Maximum Pressure 200 PSI, Hex Size 1 1/8 Inches, Inlet/Outlet 1/4 Inch Female NPT,...More

Lubricator,Mist,1/2 In
  • SPEEDAIRE
  • Lubricator, Mist, 1/2 In
  • Item # 4ZL86
  • Mfr. Model # 4ZL86
  • Max. Flow (CFM) 154, Max. Pressure (PSI) 250, Max. Temp. (F) 175, Bowl Type (Material) Metal w/Sight Glass,...More

Lubricator,1/4 In
  • SPEEDAIRE
  • Lubricator, 1/4 In
  • Item # 4ZL69
  • Mfr. Model # 4ZL69
  • Max. Flow (CFM) 51, Max. Pressure (PSI) 150, Max. Temp. (F) 125, Bowl Type (Material) Polycarbonate w/Guard,...More

Lubricator,1/4 In NPT
  • WILKERSON
  • Lubricator, 1/4 In NPT
  • Item # 2PB42
  • Mfr. Model # L18-02-KK00
  • Modular Air Line Lubricator, Compact 18 Series, Inlet/Outlet NPT 1/4 In, CFM 75, Max Pressure 150 PSI, Max...More

Lubricator,1/2 In
  • SPEEDAIRE
  • Lubricator, 1/2 In
  • Item # 4ZL83
  • Mfr. Model # 4ZL83
  • Max. Flow (CFM) 60, Max. Pressure (PSI) 150, Max. Temp. (F) 125, Bowl Type (Material) Polycarbonate w/Guard,...More

Lubricator,Mist,1 In
  • SPEEDAIRE
  • Lubricator, Mist, 1 In
  • Item # 4ZL61
  • Mfr. Model # 4ZL61
  • Heavy Duty Mist Lubricator, NPT 1 Inch, Maximum Flow 275 CFM, Maximum Pressure 250 PSI, Maximum Temperature...More

Lubricator,1/2 In
  • SPEEDAIRE
  • Lubricator, 1/2 In
  • Item # 4ZL92
  • Mfr. Model # 4ZL92
  • Max. Flow (CFM) 154, Max. Pressure (PSI) 250, Max. Temp. (F) 175, Bowl Type (Material) Metal w/Sight Glass,...More

Lubricator,3/4 In NPT
  • WILKERSON
  • Lubricator, 3/4 In NPT
  • Item # 2PB50
  • Mfr. Model # L28-06-KK00
  • Modular Air Line Lubricator, Standard 28 Series, Inlet/Outlet NPT 3/4 In, CFM 160, Max Pressure 150 PSI, Max...More

Lubricator,1/2 In NPT
  • WILKERSON
  • Lubricator, 1/2 In NPT
  • Item # 2PB44
  • Mfr. Model # L18-04-KK00
  • Modular Air Line Lubricator, Compact 18 Series, Inlet/Outlet NPT 1/2 In, CFM 92, Max Pressure 150 PSI, Max...More

Lubricator,3/8 In
  • SPEEDAIRE
  • Lubricator, 3/8 In
  • Item # 4ZL71
  • Mfr. Model # 4ZL71
  • Max. Flow (CFM) 51, Max. Pressure (PSI) 150, Max. Temp. (F) 125, Bowl Type (Material) Polycarbonate w/Guard,...More

Lubricator,1 In
  • SPEEDAIRE
  • Lubricator, 1 In
  • Item # 4ZL60
  • Mfr. Model # 4ZL60
  • Heavy Duty Micromist Lubricator, NPT 1 Inch, Maximum Flow 275 CFM, Maximum Pressure 250 PSI, Maximum...More

Lubricator,Mist,3/8 In
  • SPEEDAIRE
  • Lubricator, Mist, 3/8 In
  • Item # 4ZL75
  • Mfr. Model # 4ZL75
  • Max. Flow (CFM) 60, Max. Pressure (PSI) 150, Max. Temp. (F) 125, Bowl Type (Material) Polycarbonate w/Guard,...More

Lubricator,1/2 In
  • SPEEDAIRE
  • Lubricator, 1/2 In
  • Item # 4ZL93
  • Mfr. Model # 4ZL93
  • Max. Flow (CFM) 154, Max. Pressure (PSI) 150, Max. Temp. (F) 125, Bowl Type (Material) Polycarbonate w/Guard,...More

Lubricator,1/4 In
  • SPEEDAIRE
  • Lubricator, 1/4 In
  • Item # 4ZL68
  • Mfr. Model # 4ZL68
  • Max. Flow (CFM) 51, Max. Pressure (PSI) 250, Max. Temp. (F) 175, Bowl Type (Material) Metal w/Sight Glass,...More

Lubricator,1/4 In
  • SPEEDAIRE
  • Lubricator, 1/4 In
  • Item # 4ZL78
  • Mfr. Model # 4ZL78
  • Micromist Lubricator, Intermediate, NPT 1/4 Inch, Maximum Flow 60 CFM, Maximum Pressure 250 PSI, Maximum...More

Lubricator,Mist,1/2 In
  • SPEEDAIRE
  • Lubricator, Mist, 1/2 In
  • Item # 4ZL76
  • Mfr. Model # 4ZL76
  • Max. Flow (CFM) 60, Max. Pressure (PSI) 250, Max. Temp. (F) 175, Bowl Type (Material) Metal w/Sight Glass,...More

Lubricator,Inline
  • WILKERSON
  • Lubricator, Inline
  • Item # 1A261
  • Mfr. Model # L01-03-M00
  • In Line Lubricator, Maximum Pressure 200 PSI, Hex Size 1 1/8 Inches, Inlet/Outlet 3/8 Inch Female NPT,...More

Lubricator,Mist,1/4 In
  • SPEEDAIRE
  • Lubricator, Mist, 1/4 In
  • Item # 4ZL73
  • Mfr. Model # 4ZL73
  • Mist Lubricator, Intermediate, NPT 1/4 Inch, Maximum Flow 60 CFM, Maximum Pressure 150 PSI, Maximum...More

Lubricator,1/2 In NPT
  • WILKERSON
  • Lubricator, 1/2 In NPT
  • Item # 2PB52
  • Mfr. Model # L28-04-KL00
  • Modular Air Line Lubricator, Standard 28 Series, Inlet/Outlet NPT 1/2 In, CFM 150, Max Pressure 250 PSI, Max...More

Lubricator,1/4 In
  • SPEEDAIRE
  • Lubricator, 1/4 In
  • Item # 4ZL79
  • Mfr. Model # 4ZL79
  • Intermediate Micromist Lubricator, NPT 1/4 Inch, Maximum Flow 60 CFM, Maximum Pressure 150 PSI, Maximum...More

In Line Lubricator, 1/4 In NPT
  • SPEEDAIRE
  • In Line Lubricator, 1/4 In NPT
  • Item # 20Z884
  • Mfr. Model # 20Z884
  • Air Line Lubricator, In-Line, Aluminum Material, Max. Flow (CFM) 36, Max. Pressure (PSI) 200, Max. Temp. (F)...More

Lubricator,1/2 In NPT
  • WILKERSON
  • Lubricator, 1/2 In NPT
  • Item # 2PB47
  • Mfr. Model # L18-04-KL00
  • Modular Air Line Lubricator, Compact 18 Series, Inlet/Outlet NPT 1/2 In, CFM 92, Max Pressure 250 PSI, Max...More

Lubricator,3/4 In NPT
  • WILKERSON
  • Lubricator, 3/4 In NPT
  • Item # 2PB53
  • Mfr. Model # L28-06-KL00
  • Modular Air Line Lubricator, Standard 28 Series, Inlet/Outlet NPT 3/4 In, CFM 160, Max Pressure 250 PSI, Max...More

Lubricator,Mist,1/2 In
  • SPEEDAIRE
  • Lubricator, Mist, 1/2 In
  • Item # 4ZL77
  • Mfr. Model # 4ZL77
  • Max. Flow (CFM) 60, Max. Pressure (PSI) 150, Max. Temp. (F) 125, Bowl Type (Material) Polycarbonate w/Guard,...More

Lubricator,3/8 In NPT
  • WILKERSON
  • Lubricator, 3/8 In NPT
  • Item # 2PB48
  • Mfr. Model # L28-03-KK00
  • Modular Air Line Lubricator, Standard 28 Series, Inlet/Outlet NPT 3/8 In, CFM 140, Max Pressure 150 PSI, Max...More

Lubricator,3/4 In
  • SPEEDAIRE
  • Lubricator, 3/4 In
  • Item # 4ZL94
  • Mfr. Model # 4ZL94
  • Max. Flow (CFM) 142, Max. Pressure (PSI) 250, Max. Temp. (F) 175, Bowl Type (Material) Metal w/Sight Glass,...More

Lubricator,Mist,3/4 In
  • SPEEDAIRE
  • Lubricator, Mist, 3/4 In
  • Item # 4ZL59
  • Mfr. Model # 4ZL59
  • Heavy Duty Mist Lubricator, NPT 3/4 Inch, Maximum Flow 160 CFM, Maximum Pressure 250 PSI, Maximum Temperature...More

Results per page: 16 | 32 | 48

Use pneumatic lubricators from Grainger to help improve the quality of compressed air, reduce wear and support smooth running of the pneumatic components. Choose from mist, micromist, modular and inline lubricators in a wide range of specifications. Find high-efficiency pneumatic lubricators at Grainger. Shop today!