Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pneumatic Clamps

54 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pneumatic Clamp,200 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 200 LbPneumatic Clamp,200 Lb
  • Item # 3CXH7
  • Mfr. Model # 802-U
  • Pneumatic Hold Down Clamp, Holding Capacity 200 Lb, Material Steel, Operating Temp -14 to +195 F, Max Input...More

Pneumatic Clamp,375 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 375 LbPneumatic Clamp,375 Lb
  • Item # 3CXH8
  • Mfr. Model # 807-U
  • Pneumatic Hold Down Clamp, Holding Capacity 375 Lb, Material Steel, Operating Temp -14 to +195 F, Max Input...More

Pneumatic Clamp,100 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 100 LbPneumatic Clamp,100 Lb
  • Item # 3CXJ1
  • Mfr. Model # 812-U
  • Pneumatic Hold Down Clamp, Holding Capacity 100 Lb, Material Steel, Operating Temp -14 to +195 F, Max Input...More

Pneumatic Clamp,81L25,120 Deg,885 In-Lbs
Pneumatic Clamp,82L4G w/Sensor,3360
  • DE-STA-CO
  • Pneumatic Clamp, 82L4G w/Sensor, 3360Pneumatic Clamp,82L4G w/Sensor,3360
  • Item # 3CXH6
  • Mfr. Model # 82L4G-203B800
  • Pneumatic Hold Down Clamp, 82L4G w/Sensor, Material Aluminum, Steel Arm, Operating Temp -14 to +195 F, Max...More

Pneumatic Clamp,450 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 450 LbPneumatic Clamp,450 Lb
  • Item # 3CXJ3
  • Mfr. Model # 8071
  • Pneumatic Hold Down Clamp, Holding Capacity (Lb.) 450, - Arm, Material Steel, Operating Temp. -14 to +195 F,...More

Pneumatic Swing Clamp,LH Swing,22 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, LH Swing, 22 LbPneumatic Swing Clamp,LH Swing,22 Lb
  • Item # 3CXK3
  • Mfr. Model # 8116
  • Pneumatic Swing Clamp, LH Swing, Holding Capacity 22 Lb, Material Aluminum, Operating Temp -14 to +195 F, Max...More

Pneumatic Clamp,600 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 600 LbPneumatic Clamp,600 Lb
  • Item # 3CXH9
  • Mfr. Model # 810-U
  • Pneumatic Hold Down Clamp, Holding Capacity 600 Lb, Material Steel, Operating Temp -14 to +195 F, Max Input...More

Pneumatic Swing Clamp,LH Swing,80 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, LH Swing, 80 LbPneumatic Swing Clamp,LH Swing,80 Lb
  • Item # 3CXK7
  • Mfr. Model # 8316
  • Pneumatic Swing Clamp, LH Swing, Holding Capacity 80 Lb, Material Aluminum, Operating Temp -14 to +195 F, Max...More

Power Clamp,90 Deg. Arm Oval,1500lb.
  • DE-STA-CO
  • Power Clamp, 90 Deg. Arm Oval, 1500lb.Power Clamp,90 Deg. Arm Oval,1500lb.
  • Item # 33TV90
  • Mfr. Model # 841
  • Power Clamp, 90 Deg. Arm Oval, Holding Capacity (Lb.) 1500, Overall Height (In.) 3, Overall Length (In.) 14,...More

Pneumatic Clamp,82L2G,660 In-Lbs
  • DE-STA-CO
  • Pneumatic Clamp, 82L2G, 660 In-LbsPneumatic Clamp,82L2G,660 In-Lbs
  • Item # 3CXH1
  • Mfr. Model # 82L2G-2030000
  • Pneumatic Hold Down Clamp, 82L2G, Material Aluminum, Steel Arm, Operating Temp -14 to +195 F, Max Input Air...More

Pneumatic Clamp,82L2G w/Sensor,660 In-Lb
Pneumatic Clamp,82L3G,1596 In-Lbs
  • DE-STA-CO
  • Pneumatic Clamp, 82L3G, 1596 In-LbsPneumatic Clamp,82L3G,1596 In-Lbs
  • Item # 3CXH3
  • Mfr. Model # 82L3G-2030000
  • Pneumatic Hold Down Clamp, 82L3G, Material Aluminum, Steel Arm, Operating Temp -14 to +195 F, Max Input Air...More

Pneumatic Clamp,82L3G w/Sensor,1596
  • DE-STA-CO
  • Pneumatic Clamp, 82L3G w/Sensor, 1596Pneumatic Clamp,82L3G w/Sensor,1596
  • Item # 3CXH4
  • Mfr. Model # 82L3G-203B800
  • Pneumatic Hold Down Clamp, 82L3G w/Sensor, Material Aluminum, Steel Arm, Operating Temp -14 to +195 F, Max...More

Power Clamp,Round Bore,5000lb.
  • DE-STA-CO
  • Power Clamp, Round Bore, 5000lb.Power Clamp,Round Bore,5000lb.
  • Item # 33TV91
  • Mfr. Model # 891
  • Power Clamp, Round Bore, Holding Capacity (Lb.) 5000, Overall Height (In.) 3-7/8, Overall Length (In.)...More

Replacement Clamp,U-Bar,200lb.
  • DE-STA-CO
  • Replacement Clamp, U-Bar, 200lb.Replacement Clamp,U-Bar,200lb.
  • Item # 33TV89
  • Mfr. Model # 802-U-RC
  • Replacement Clamp, Holding Capacity (Lb.) 200, Overall Height (In.) 2-35/64, Overall Length (In.) 2-47/64,...More

Pneumatic Clamp,82L4G,3360 In-Lbs
  • DE-STA-CO
  • Pneumatic Clamp, 82L4G, 3360 In-LbsPneumatic Clamp,82L4G,3360 In-Lbs
  • Item # 3CXH5
  • Mfr. Model # 82L4G-2030000
  • Pneumatic Hold Down Clamp, 82L4G, Material Aluminum, Steel Arm, Operating Temp -14 to +195 F, Max Input Air...More

Pneumatic Clamp,390 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 390 LbPneumatic Clamp,390 Lb
  • Item # 3CXJ2
  • Mfr. Model # 8021
  • Pneumatic Hold Down Clamp, Holding Capacity (Lb.) 390, - Arm, Material Steel, Operating Temp. -14 to +195 F,...More

Pneumatic Swing Clamp Arm
Pneumatic Power Clamp,2000lb,180deg. Arm
  • DE-STA-CO
  • Pneumatic Power Clamp, 2000lb, 180deg. ArmPneumatic Power Clamp,2000lb,180deg. Arm
  • Item # 33TV71
  • Mfr. Model # 870-2
  • Pneumatic Power Clamp, Holding Capacity (Lb.) 2000, 180 Degrees Arm, Material Steel, Operating Temp. -14...More

Pneumatic Swing Clamp,LH Swing,62 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, LH Swing, 62 LbPneumatic Swing Clamp,LH Swing,62 Lb
  • Item # 3CXK9
  • Mfr. Model # 8416
  • Pneumatic Swing Clamp, LH Swing, Holding Capacity 62 Lb, Material Aluminum, Operating Temp -14 to +195 F, Max...More

Pneumatic Swing Clamp,RH Swing,62 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, RH Swing, 62 LbPneumatic Swing Clamp,RH Swing,62 Lb
  • Item # 3CXK8
  • Mfr. Model # 8415
  • Pneumatic Swing Clamp, RH Swing, Holding Capacity 62 Lb, Material Aluminum, Operating Temp -14 to +195 F, Max...More

Pneumatic Clamp,81L25,90 Deg,708 In-Lbs
Pneumatic Swing Clamp,52 mm,154 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, 52 mm, 154 LbPneumatic Swing Clamp,52 mm,154 Lb
  • Item # 3CXL5
  • Mfr. Model # 89R50-025-2
  • Pneumatic Swing Clamp, Stroke 52 mm, Holding Capacity 154 Lb, Material Aluminum, Operating Temp -14 to +195...More

Pneumatic Swing Clamp,58 mm,154 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, 58 mm, 154 LbPneumatic Swing Clamp,58 mm,154 Lb
  • Item # 3CXL6
  • Mfr. Model # 89R63-025-2
  • Pneumatic Swing Clamp, Stroke 58 mm, Holding Capacity 154 Lb, Material Aluminum, Operating Temp -14 to +195...More

Pneumatic Clamp,81L20,90 Deg,708 In-Lbs
Pneumatic Clamp,81L12,90 Deg,177 In-Lbs
Pneumatic Swing Clamp,LH Swing,61 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, LH Swing, 61 LbPneumatic Swing Clamp,LH Swing,61 Lb
  • Item # 3CXL7
  • Mfr. Model # 9530-2L
  • Pneumatic Swing Clamp, LH Swing, Holding Capacity 61 Lb, Material Aluminum, Operating Temp -14 to +195 F, Max...More

Pneumatic Swing Clamp,46.5 mm,94 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, 46.5 mm, 94 LbPneumatic Swing Clamp,46.5 mm,94 Lb
  • Item # 3CXL4
  • Mfr. Model # 89R40-025-2
  • Pneumatic Swing Clamp, Stroke 46.5 mm, Holding Capacity 94 Lb, Material Aluminum, Operating Temp -14 to +195...More

Pneumatic Clamp,81L20,120 Deg,885 In-Lbs
Pneumatic Swing Clamp,31.5 mm,94 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, 31.5 mm, 94 LbPneumatic Swing Clamp,31.5 mm,94 Lb
  • Item # 3CXL3
  • Mfr. Model # 89R40-010-2
  • Pneumatic Swing Clamp, Stroke 31.5 mm, Holding Capacity 94 Lb, Material Aluminum, Operating Temp -14 to +195...More

Pneumatic Clamp,81L16,90 Deg,354 In-Lbs
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More