Skip Content

Filter Results By

Item
  • View MoreView Less
Wheel Dia.
Wheel Width
  • View MoreView Less
Load Rating
  • View MoreView Less
Overall Height
  • View MoreView Less
Tread
Inside Bolt Hole Spacing
  • View MoreView Less
Outside Bolt Hole Spacing
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
    Ratings

    Pneumatic Casters

    23 Results Found that Include 76 Products 

    Pneumatic Caster Selection Guide
    Results per page: 16 | 32 | 48
      • GRAINGER APPROVED VENDOR
      • Swivel Pneumatic Caster
      • Multiple product options available

      • GRAINGER APPROVED VENDOR
      • Rigid Pneumatic Caster
      • Multiple product options available

      Swivel Solid Rubber Wheel Caster,5-1/8"W
      • HAMILTON
      • Swivel Solid Rubber Wheel Caster, 5-1/8"W
      • Item # 6AZP3
      • Mfr. Model # S-7516-SPRT
      • Swivel Solid Rubber Wheel Caster, Wheel Width 5-1/8 In., Wheel Dia. 16 In., Overall Height 18-1/2 In., Inside...More

      Rigid Pneumatic Caster,550 lb,10-1/4in
      • BLICKLE
      • Rigid Pneumatic Caster, 550 lb, 10-1/4in
      • Item # 22N204
      • Mfr. Model # B-P 267R
      • Rigid Pneumatic Caster, Wheel Width 3-3/8 In., Wheel Dia. 10-1/4 In., Overall Height 12-1/8 In., Inside Bolt...More

      Swivl Pneumatic Cstr w/Total-Lock,550 lb
      • BLICKLE
      • Swivl Pneumatic Cstr w/Total-Lock, 550 lb
      • Item # 22N205
      • Mfr. Model # L-P 267R-ST
      • Swivel Pneumatic Caster with Total-Lock, Wheel Width 3-3/8 In., Wheel Dia. 10-1/4 In., Overall Height 12-1/8...More

      Swivel Pneumatic Caster,550 lb,10.25in.
      • BLICKLE
      • Swivel Pneumatic Caster, 550 lb, 10.25in.
      • Item # 22N203
      • Mfr. Model # L-P 267R
      • Swivel Pneumatic Caster, Wheel Width 3-3/8 In., Wheel Dia. 10-1/4 In., Overall Height 12-1/8 In., Inside Bolt...More

      Rigid Solid Rubber Wheel Caster,5-1/8" W
      • HAMILTON
      • Rigid Solid Rubber Wheel Caster, 5-1/8" W
      • Item # 6AZP5
      • Mfr. Model # R-7516-SPRT
      • Rigid Solid Rubber Wheel Caster, Wheel Width 5-1/8 In., Wheel Dia. 16 In., Overall Height 18-1/2 In., Inside...More

      Swivel Pneumatic Caster,3" W,12" Dia
      • HAMILTON
      • Swivel Pneumatic Caster, 3" W, 12" Dia
      • Item # 36T708
      • Mfr. Model # S-7012-PRB-4SL
      • Swivel Pneumatic Caster w/ lock, Wheel Width 3 In., Wheel Dia. 12 In., Overall Height 15-1/2, Inside Bolt...More

      Swivel Solid Rubber Wheel Caster,5-1/8"W
      • HAMILTON
      • Swivel Solid Rubber Wheel Caster, 5-1/8"W
      • Item # 6AZP4
      • Mfr. Model # S-7516-SPRT-4SL-FCB
      • Swivel Solid Rubber Wheel Caster w/ Brake, Wheel Width 5-1/8 In., Wheel Dia. 16 In., Overall Height 18-1/2...More

      Results per page: 16 | 32 | 48

        Pneumatic casters from Grainger provide a cushioned ride, shock absorption and quiet operation. Designed for low-speed applications, air-filled wheels offer higher load capacities, ranging from 200 to 1,220 lb. per unit for single-wheel casters and 660 to 2,440 lb. per unit for dual-wheel casters. Choose from rigid and swivel pneumatic casters in the mounting type, plate size and bolt hole spacing you need. If you need casters with brakes or locks, choose from total lock, over-the-wheel strap, side or face brakes. Shop Grainger today for high-quality pneumatic casters to help keep everything rolling!