Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

19 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    Actuator Sensor
    • ZURN
    • Actuator SensorActuator Sensor
    • Item # 41J520
    • Mfr. Model # PEMS6000-HYM-IS
    • Actuator Sensor, For Use With Zems 6000 Series Valves, For Use With Mfr. Model Number ZEMS6001AV, ZEMS6003AV,...More

    Bedpan Washer Retrofit Kit,1.6 gpf
    • ZURN
    • Bedpan Washer Retrofit Kit, 1.6 gpfBedpan Washer Retrofit Kit,1.6 gpf
    • Item # 24X189
    • Mfr. Model # Z6011-DVN
    • Bedpan Washer Retrofit Kit, Gallons per Flush 1.6, Rough-In 26-1/2 In., Finish Chrome Plated, Spud Coupling...More

    Bedpan Washer,Brass
    • ZURN
    • Bedpan Washer, BrassBedpan Washer,Brass
    • Item # 41J482
    • Mfr. Model # Z877P2-LKS-HK-SH2
    • Bedpan Washer, For Use With Bed Pan Washer, Fits Brand Zurn, Material Brass, Rubber, Plastic, Includes Vacuum...More

    Lavatory Sink,Without Faucet,20inL,23inW
    • ZURN
    • Lavatory Sink, Without Faucet, 20inL, 23inWLavatory Sink,Without Faucet,20inL,23inW
    • Item # 38VC55
    • Mfr. Model # Z5324-PED
    • Lavatory Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length...More

    Floor Grate,40in Lx5-3/8inWx3/4in D
    Floor Grate,40in Lx5-3/8inWx1-1/4in D
    Lavatory Sink,With Faucet,20 in L,17 inW
    • ZURN
    • Lavatory Sink, With Faucet, 20 in L, 17 inWLavatory Sink,With Faucet,20 in L,17 inW
    • Item # 38VC49
    • Mfr. Model # Z5114.521.1.07.00.0
    • Lavatory Sink, With Faucet, Body Material Vitreous China, Mounting Type Drop In, Color White, Overall Length...More

    Lavatory Sink,With Faucet,19 in. W,Round
    • ZURN
    • Lavatory Sink, With Faucet, 19 in. W, RoundLavatory Sink,With Faucet,19 in. W,Round
    • Item # 38VC52
    • Mfr. Model # Z5124.521.1.07.00.0
    • Lavatory Sink, With Faucet, Body Material Vitreous China, Mounting Type Drop In, Color White, Overall Length...More

    • ZURN
    • ToiletToilet
    • Multiple product options available

      Multiple product options available

    Floor Drain Grate, 5-3/8In W, 40In L
    • ZURN
    • Floor Drain Grate, 5-3/8In W, 40In LFloor Drain Grate, 5-3/8In W, 40In L
    • Item # 22F377
    • Mfr. Model # P6-RFS P6-RFSC
    • Floor Drain Grate, 3/4 Height (In.), 40 Length (In.), Material of Construction Stainless Steel, Grid Material...More

    Cleanouts,Floor,4-3/4 in.L x 4-3/4 in.H
    • ZURN
    • Cleanouts, Floor, 4-3/4 in.L x 4-3/4 in.HCleanouts,Floor,4-3/4 in.L x 4-3/4 in.H
    • Item # 38UK39
    • Mfr. Model # ZN1400-4NH
    • Cleanouts, Floor, 4 Pipe Dia. (In.), Overall Diameter 5-1/8 In., 4-3/4 Height (In.), 4-3/4 Length (In.),...More

    Nozzle,4-1/2in.L,Bronze,4in.OpeningSize
    Backflow Preventer,Wilkins 975XL2 Series
    • ZURN
    • Backflow Preventer, Wilkins 975XL2 SeriesBackflow Preventer,Wilkins 975XL2 Series
    • Item # 38ZL90
    • Mfr. Model # 38-975XL2
    • Backflow Preventer, Series Wilkins 975XL2, Size 3/8 In., Connection FNPT, Body Material Bronze, Temp. Range...More

    • ZURN
    • Kitchen Faucet, Lever HandleKitchen Faucet, Lever Handle
    • Multiple product options available

      Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, Flow Rate 2.2 gpm, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Number of Holes, Body...More

    Drain,Stainless Steel,Gasket
    • ZURN
    • Drain, Stainless Steel, GasketDrain,Stainless Steel,Gasket
    • Item # 29RP52
    • Mfr. Model # RD2150-SS6
    • Drain, Roof, 6 Pipe Dia. (In.), Overall Diameter 13-5/8 In., 4-15/16 Height (In.), 12 Length (In.), Material...More

    Basin,Polyethylene,Concrete Encasement
    • ZURN
    • Basin, Polyethylene, Concrete EncasementBasin,Polyethylene,Concrete Encasement
    • Item # 29RP71
    • Mfr. Model # Z887-6X20-DGC
    • Basin, Floor, Overall Diameter 6 In., 21 Height (In.), 20 Length (In.), Material of Construction...More

    Pressure Balance Tub/Shower Faucet,1/2In
    Results per page: 16 | 32 | 48