Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

46 Results Found that Include 47 Products

Results per page: 16 | 32 | 48
Access Cover, Pipe Dia 4 to 6 1/2 In
  • ZURN INDUSTRIES
  • Access Cover, Pipe Dia 4 to 6 1/2 InAccess Cover, Pipe Dia 4 to 6 1/2 In
  • Item # 4WDN8
  • Mfr. Model # CO2530-SS7
  • Round Access Cover, 4 to 6 1/2 Pipe Dia. (In.), Round Access Cover, 4 to 6 1/2 Pipe Dia. (In.), Material of...More

Waste Tee with Arm, End Outlet, 16 In L
  • ZURN INDUSTRIES
  • Waste Tee with Arm, End Outlet, 16 In LWaste Tee with Arm, End Outlet, 16 In L
  • Item # 4WDF5
  • Mfr. Model # Z8752-SC
  • Waste Tee with Arm, End Outlet, Continuous, Material of Construction Cast Brass, Satin Plated, Color/Finish...More

Flush Valve,Urinal,1.0 GPF
  • ZURN INDUSTRIES
  • Flush Valve, Urinal, 1.0 GPFFlush Valve,Urinal,1.0 GPF
  • Item # 3KLF8
  • Mfr. Model # Z6003-WS1-YB-YC
  • Urinal Flush Valve, Diaphram, 1.0 GPF, Thread Size 3/4, Inlet 3/4 In., Material of Construction Brass,...More

Mixing Tee, Metering
  • ZURN INDUSTRIES
  • Mixing Tee, MeteringMixing Tee, Metering
  • Item # 5UNU3
  • Mfr. Model # P6900-MT
  • Mixing Tee, Material Brass, Fits Brand Zurn, For Use With Sensor Operated Gooseneck Lavatory Faucets, For Use...More

Flush Valve,Toilet,1.6 GPF
  • ZURN INDUSTRIES
  • Flush Valve, Toilet, 1.6 GPFFlush Valve,Toilet,1.6 GPF
  • Item # 3KLF4
  • Mfr. Model # Z6000-WS1-YB-YC
  • Toilet Flush Valve, Includes Sweat Solder Kit and Cast Wall Flange, Diaphram, 1.6 GPF, 1 Thread Size, Inlet...More

Floor Sink,3 In Pipe,12 x 12 x 6 In H
  • ZURN INDUSTRIES
  • Floor Sink, 3 In Pipe, 12 x 12 x 6 In HFloor Sink,3 In Pipe,12 x 12 x 6 In H
  • Item # 6CUP7
  • Mfr. Model # FD2375-NH3
  • Floor Sink, 3 Pipe Dia. (In.), 6 Height (In.), 12 Length (In.), Floor Sink, 3 Pipe Dia. (In.), 6 Height...More

Flush Valve,Urinal,1.5 GPF
  • ZURN INDUSTRIES
  • Flush Valve, Urinal, 1.5 GPFFlush Valve,Urinal,1.5 GPF
  • Item # 3KLF6
  • Mfr. Model # Z6003-YB-YC
  • Urinal Flush Valve, Diaphram, 1.5 GPF, Thread Size 3/4, Inlet 3/4 In., Material of Construction Brass,...More

Pre Rinse Hose,Flexible,36 In L
  • ZURN INDUSTRIES
  • Pre Rinse Hose, Flexible, 36 In LPre Rinse Hose,Flexible,36 In L
  • Item # 3KJY4
  • Mfr. Model # Z80000-XL-H36
  • Pre-Rinse Hose, 36 In., Stainless and Black Color/Finish, Flexible Stainless Steel Material of Construction,...More

Toliet Flush Valve,3.5 GPF
  • ZURN INDUSTRIES
  • Toliet Flush Valve, 3.5 GPFToliet Flush Valve,3.5 GPF
  • Item # 3KLF2
  • Mfr. Model # Z6000-YB-YC
  • Toilet Flush Valve, Includes Sweat Solder Kit, Diaphram, 3.5 GPF, Inlet (In.) 1, Material of Construction...More

Access Cover, Pipe Dia 2 to 3 1/2 In
  • ZURN INDUSTRIES
  • Access Cover, Pipe Dia 2 to 3 1/2 InAccess Cover, Pipe Dia 2 to 3 1/2 In
  • Item # 4WDN7
  • Mfr. Model # CO2530-SS5
  • Round Access Cover, 2 to 3 1/2 Pipe Dia. (In.), Round Access Cover, 2 to 3 1/2 Pipe Dia. (In.), Material of...More

Flush Valve Urinal Rebuild Kit,3 GPF
Floor Cleanout,Adjustable,Pipe Dia 4 In
  • ZURN INDUSTRIES
  • Floor Cleanout, Adjustable, Pipe Dia 4 InFloor Cleanout,Adjustable,Pipe Dia 4 In
  • Item # 4WDL9
  • Mfr. Model # CO2450-PV4
  • Floor Cleanout, Adjustable, 4 Pipe Dia. (In.), 3-5/16 Height (In.), Floor Cleanout, Adjustable, 4 Pipe Dia....More

End Outlet Tee,6 5/8 In L,1 1/2 Pipe Dia
Round Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Round Floor Drain, Cast Iron, No HubRound Floor Drain,Cast Iron,No Hub
  • Item # 29VN13
  • Mfr. Model # GR-FR06NI-C2N-PS-CC
  • Floor Drain, Round, 2 Pipe Dia. (In.), Overall Diameter 6 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

End Outletw/Baffle,6 5/8L,1 1/2 Pipe Dia
Round Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Round Floor Drain, Cast Iron, No HubRound Floor Drain,Cast Iron,No Hub
  • Item # 29VN16
  • Mfr. Model # GR-FR05NI-C3N-PS-CC
  • Floor Drain, Round, 3 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Round Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Round Floor Drain, Cast Iron, No HubRound Floor Drain,Cast Iron,No Hub
  • Item # 29VN17
  • Mfr. Model # GR-FR06NI-C3N-PS-CC
  • Floor Drain, Round, 3 Pipe Dia. (In.), Overall Diameter 6 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Floor Cleanout,Adjustable,Pipe Dia 3 In
  • ZURN INDUSTRIES
  • Floor Cleanout, Adjustable, Pipe Dia 3 InFloor Cleanout,Adjustable,Pipe Dia 3 In
  • Item # 4WDL8
  • Mfr. Model # CO2450-PV3
  • Floor Cleanout, Adjustable, 3 Pipe Dia. (In.), 3-5/16 Height (In.), Floor Cleanout, Adjustable, 3 Pipe Dia....More

Straight Spray Head and Handle,Brass
  • ZURN INDUSTRIES
  • Straight Spray Head and Handle, BrassStraight Spray Head and Handle,Brass
  • Item # 3KJY2
  • Mfr. Model # Z80000-PR1
  • Straight Spray Head and Handle, Material of Construction Cast Brass, Polished Chrome Plated Color/Finish,...More

Round Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Round Floor Drain, Cast Iron, No HubRound Floor Drain,Cast Iron,No Hub
  • Item # 29VN12
  • Mfr. Model # GR-FR05NI-C2N-PS-CC
  • Floor Drain, Round, 2 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Waste Tee with Arm,Center Outlet,16 In L
Faucet,Manual,Lever,1/2 in NPSM,0.25 gpc
  • ZURN INDUSTRIES
  • Faucet, Manual, Lever, 1/2 in NPSM, 0.25 gpcBathroom Faucet, Brass
  • Item # 32MX53
  • Mfr. Model # Z86100-XL-LA
  • Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Vandal Resistant Lever, Connection...More

Cover Plate, 4 In, Chrome  Plated
  • ZURN INDUSTRIES
  • Cover Plate, 4 In, Chrome PlatedCover Plate, 4 In, Chrome Plated
  • Item # 3KJW2
  • Mfr. Model # G65333
  • Single Basin Cover Plate, Material Zinc, Fits Brand Zurn, For Use With Faucets, For Use With Grainger Item...More

Closet Supply Stop,1/2 SWT x 3/8
  • ZURN INDUSTRIES
  • Closet Supply Stop, 1/2 SWT x 3/8Closet Supply Stop,1/2 SWT x 3/8
  • Item # 4WDD3
  • Mfr. Model # Z8808CR-PC
  • Closet Supply Stop, Material of Construction Solid Brass, Outlet 1/2 In., Outside Dia. 3/8 In., Sweat, Length...More

Closet Supply Stop,1/2 SWT x 3/8
  • ZURN INDUSTRIES
  • Closet Supply Stop, 1/2 SWT x 3/8Closet Supply Stop,1/2 SWT x 3/8
  • Item # 4WDD2
  • Mfr. Model # Z8808CRLK-PC
  • Closet Supply Stop, Material of Construction Solid Brass, Outlet 1/2 In., Outside Dia. 3/8 In., Sweat, Length...More

Cover Plate, 8 In.
  • ZURN INDUSTRIES
  • Cover Plate, 8 In.Cover Plate, 8 In.
  • Item # 5UNV3
  • Mfr. Model # P6920-CP8
  • Cover Plate, Material Chrome Plated Zinc, Fits Brand Zurn, For Use With 8 In. Oc Faucets Or Replacement...More

Lavatory Sink,with Faucet,China,White
  • ZURN INDUSTRIES
  • Lavatory Sink, with Faucet, China, WhiteLavatory Sink,with Faucet,China,White
  • Item # 32MX54
  • Mfr. Model # Z5121.861.1.07.00.0
  • Lavatory Sink, With Faucet, Body Material Vitreous China, Mounting Type Deck, Color White, Overall Length 19...More

Gooseneck Faucet,Sensor,1/2 In.
  • ZURN INDUSTRIES
  • Gooseneck Faucet, Sensor, 1/2 In.Gooseneck Faucet,Sensor,1/2 In.
  • Item # 2VEJ8
  • Mfr. Model # Z6920
  • Lavatory Faucet, Sensor, Material of Construction Cast Brass, Faucet Finish Chrome, Spout Length 5-3/8 In.,...More

Inline Filter Assembly
  • ZURN INDUSTRIES
  • Inline Filter AssemblyInline Filter Assembly
  • Item # 5UNT6
  • Mfr. Model # G66616
  • Metering Inline Filter Assembly, Material Rubber, Plastic, Fits Brand Zurn, For Use With Gooseneck Metering,...More

Square Floor Drain,Nickel Bronze,ABS
  • ZURN INDUSTRIES
  • Square Floor Drain, Nickel Bronze, ABSSquare Floor Drain,Nickel Bronze,ABS
  • Item # 29VN11
  • Mfr. Model # GR-FS05NI-P2S-PS-CC
  • Floor Drain, Square, 2 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Square Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Square Floor Drain, Cast Iron, No HubSquare Floor Drain,Cast Iron,No Hub
  • Item # 29VN14
  • Mfr. Model # GR-FS05NI-C2N-PS-CC
  • Floor Drain, Square, 2 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Results per page: 16 | 32 | 48