Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

23 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Retrofit Kit,Toilet/Urinal,Side Mount
  • ZURN INDUSTRIES
  • Retrofit Kit, Toilet/Urinal, Side Mount Battery Operated Retrofit Kit
  • Item # 2VEJ4
  • Mfr. Model # ZERK-CPM
  • Flush Valve Retrofit Kit, Fixture Type Toilet/Urinal, Converts Manual to Automatic, Power Source (4)C...More

Urinal Sensor Kit, 1.0 to 1.6 GPF
Backflow Preventer, Bronze, Wilkins 975XL2 Series, FNPT Connecti
Actuator Sensor
  • ZURN INDUSTRIES
  • Actuator Sensor Actuator Sensor
  • Item # 41J520
  • Mfr. Model # PEMS6000-HYM-IS
  • Actuator Sensor, For Use With Zems 6000 Series Valves, For Use With Mfr. Model Number ZEMS6001AV, ZEMS6003AV,...More

Floor Drain Grate, 11-1/4In W, 24In L
Bedpan Washer Retrofit Kit,1.6 gpf
  • ZURN INDUSTRIES
  • Bedpan Washer Retrofit Kit, 1.6 gpf Bedpan Washer Retrofit Kit,1.6 gpf
  • Item # 24X189
  • Mfr. Model # Z6011-DVN
  • Bedpan Washer Retrofit Kit, Gallons per Flush 1.6, Rough-In 26-1/2 In., Finish Chrome Plated, Spud Coupling...More

Pressure Balance Tub/Shower Faucet,1/2In
Floor Grate,40in Lx5-3/8inWx3/4in D
  • ZURN INDUSTRIES
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, Flow Rate 2.2 gpm, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles, Number of Holes, Body...More

Floor Drain Grate, 11-1/4In W, 24In L
Bedpan Washer,Brass
  • ZURN INDUSTRIES
  • Bedpan Washer, Brass Bedpan Washer,Brass
  • Item # 41J482
  • Mfr. Model # Z877P2-LKS-HK-SH2
  • Bedpan Washer, For Use With Bed Pan Washer, Fits Brand Zurn, Material Brass, Rubber, Plastic, Includes Vacuum...More

Cleanouts,Floor,4-3/4 in.L x 4-3/4 in.H
  • ZURN INDUSTRIES
  • Cleanouts, Floor, 4-3/4 in.L x 4-3/4 in.H Cleanouts,Floor,4-3/4 in.L x 4-3/4 in.H
  • Item # 38UK39
  • Mfr. Model # ZN1400-4NH
  • Cleanouts, Floor, 4 Pipe Dia. (In.), Overall Diameter 5-1/8 In., 4-3/4 Height (In.), 4-3/4 Length (In.),...More

Low Profile Faucet,1.0 gpm,Widespread
  • ZURN INDUSTRIES
  • Low Profile Faucet, 1.0 gpm, Widespread Low Profile Faucet,1.0 gpm,Widespread
  • Item # 4JPD1
  • Mfr. Model # Z867RO-XL
  • Low Profile Bathroom Faucet, Faucet Operation Metering, Number of Handles 2, Handle Type Push, Connection 1/2...More

  • ZURN INDUSTRIES
  • Bathroom Sink Kit Bathroom Sink Kit
  • Multiple product options available

    Bathroom Sink Kit, With Faucet, Body Material Vitreous China, Color White, ADA Compliant Yes, Number of Stations 1, Drain Opening 1-1/4" and Standards ANSI A117.1;...More

Closet Sensor Kit, 3.0 to 4.5 GPF
  • ZURN INDUSTRIES
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Body Material Brass, ADA Compliant Yes and Finish Chrome; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of...More

Trap Extension
  • ZURN INDUSTRIES
  • Trap Extension Trap Extension
  • Item # 41TL49
  • Mfr. Model # JP2700-20-6-EXT
  • Trap Extension, Fits Brand Zurn, For Use With Grainger Item Number 24X168, For Use With Mfr. Model Number...More

Trap Extension
  • ZURN INDUSTRIES
  • Trap Extension Trap Extension
  • Item # 41TL50
  • Mfr. Model # JP2700-25-6-EXT
  • Trap Extension, Fits Brand Zurn, For Use With Grainger Item Number 4WPJ7, For Use With Mfr. Model Number...More

Nozzle,4-1/2in.L,Bronze,4in.OpeningSize
Drain,Stainless Steel,Gasket
  • ZURN INDUSTRIES
  • Drain, Stainless Steel, Gasket Drain,Stainless Steel,Gasket
  • Item # 29RP52
  • Mfr. Model # RD2150-SS6
  • Drain, Roof, 6 Pipe Dia. (In.), Overall Diameter 13-5/8 In., 4-15/16 Height (In.), 12 Length (In.), Material...More

Basin,Polyethylene,Concrete Encasement
  • ZURN INDUSTRIES
  • Basin, Polyethylene, Concrete Encasement Basin,Polyethylene,Concrete Encasement
  • Item # 29RP71
  • Mfr. Model # Z887-6X20-DGC
  • Basin, Floor, Overall Diameter 6 In., 21 Height (In.), 20 Length (In.), Material of Construction...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More