Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

24 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Toilet/Urinal Rebuild Kit,3.5 Gal
    • ZURN INDUSTRIES
    • Toilet/Urinal Rebuild Kit, 3.5 GalToilet/Urinal Rebuild Kit,3.5 Gal
    • Item # 4HCV9
    • Mfr. Model # P6000-ECR-WS-RK
    • Toilet/Urinal Rebuild Kit, 3.5 Gal, For Use With Flush Valves, Includes Valve Repair Kit, Handle Repair Kit,...More

    Cartridge, 2 Handle, Hot, 2 7/8 In.
    • ZURN INDUSTRIES
    • Cartridge, 2 Handle, Hot, 2 7/8 In.Cartridge, Hot
    • Item # 4JPA6
    • Mfr. Model # 59517008
    • Cartridge, Hot, Material Ceramic, Brass, For Use With Zurn 2 Handle Widespread Manual Faucets, For Use With...More

    Cartridge, 2 Handle, Cold, 2 7/8 In.
    • ZURN INDUSTRIES
    • Cartridge, 2 Handle, Cold, 2 7/8 In.Cartridge, Cold
    • Item # 4JPA5
    • Mfr. Model # 59517007
    • Cartridge, Cold, Material Ceramic, Brass, For Use With Zurn 2 Handle Widespread Manual Faucets, For Use With...More

    Drain Dome,Height 2-11/16 In
    • ZURN INDUSTRIES
    • Drain Dome, Height 2-11/16 InDrain Dome,Height 2-11/16 In
    • Item # 22F406
    • Mfr. Model # P1900-semi-dome
    • Drain Dome, 2-11/16 Height (In.), Material of Construction Plastic, Grid Material Plastic, Color/Finish Blue,...More

    Diaphragm Repair Kit,Toilet,2.4 gpf
    Floor Drain Grate, 4-1/8In W, 20In L
    • ZURN INDUSTRIES
    • Floor Drain Grate, 4-1/8In W, 20In LFloor Drain Grate, 4-1/8In W, 20In L
    • Item # 22F381
    • Mfr. Model # P4-HPP
    • Floor Drain Grate, 3/4 Height (In.), 20 Length (In.), Material of Construction Plastic, Grid Material...More

    P-Trap, 1 1/4 In., Die Cast Nuts
    • ZURN INDUSTRIES
    • P-Trap, 1 1/4 In., Die Cast NutsP-Trap, 1 1/4 In., Die Cast Nuts
    • Item # 4WDE3
    • Mfr. Model # Z8700-PC
    • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 7 1/2 In., Gauge 17, Pipe Dia. 1 1/4...More

    Aquaflush Urinal Rebuild Kit,1.0 Gal
    Lavatory Strainer, 8 3/4 In. L
    • ZURN INDUSTRIES
    • Lavatory Strainer, 8 3/4 In. LLavatory Strainer, 8 3/4 In. L
    • Item # 4WDF4
    • Mfr. Model # Z8746-PC
    • Lavatory Strainer, Open Grid, Offset Tailpiece, Material of Construction Cast Brass, Color/Finish Chrome,...More

    Flush Valve,Toilet,Top,1.28 GPF
    • ZURN INDUSTRIES
    • Flush Valve, Toilet, Top, 1.28 GPFFlush Valve
    • Item # 25CH53
    • Mfr. Model # P6000-ECA-HET
    • Flush Valve, Fixture Type Toilet, Converts Manual to Automatic, Mounting Position Top, 1.28 Gallons per...More

    Waterless Urinal Sealant,32 oz
    Urinal Flush Valve Repair Parts,Blk/Blue
    • ZURN INDUSTRIES
    • Urinal Flush Valve Repair Parts, Blk/BlueUrinal Flush Valve Repair Parts,Blk/Blue
    • Item # 34TE18
    • Mfr. Model # P6000-EUA-ULF
    • Urinal Flush Valve Repair Parts, For Use With Urinal Flush Valves, For Use With Grainger Item Number 28CJ87,...More

    Flush Tube,1 1/2 x 9 In
    • ZURN INDUSTRIES
    • Flush Tube, 1 1/2 x 9 InFlush Tube,1 1/2 x 9 In
    • Item # 4HCU2
    • Mfr. Model # P6000-A-AA-CP
    • Flush Tube, Vacuum Breaker, Size 1 1/2 x 9 In, Inlet 1 1/2 In., For Use With Flush Valves, Includes Vacuum...More

    Toilet Rebuild Kit,1.6 Gal
    • ZURN INDUSTRIES
    • Toilet Rebuild Kit, 1.6 GalToilet Rebuild Kit,1.6 Gal
    • Item # 4HCV8
    • Mfr. Model # P6000-ECR-WS1-RK
    • Toilet Rebuild Kit, 1.6 Gal, For Use With Flush Valves, Includes Valve Repair Kit, Handle Repair Kit, Vacuum...More

    Cartridge, Slow Closing Metering
    • ZURN INDUSTRIES
    • Cartridge, Slow Closing MeteringCartridge, Slow Closing Metering
    • Item # 4JPC1
    • Mfr. Model # G61754
    • Slow Closing Metering Cartridge, Material Metal, Plastic, Fits Brand Zurn, For Use With Zurn Slow Closing...More

    Waterless Urinal Strainer Removal Tool
    Spout,Gooseneck,For 2VEJ7,2VEJ8
    • ZURN INDUSTRIES
    • Spout, Gooseneck, For 2VEJ7,2VEJ8Gooseneck Spout
    • Item # 6RKG2
    • Mfr. Model # P6900-GB
    • Gooseneck Spout, Material Brass, Fits Brand Zurn, For Use With Goose Neck Faucets, For Use With Grainger Item...More

    P-Trap,1 1/4 In., Brass Nuts
    • ZURN INDUSTRIES
    • P-Trap, 1 1/4 In., Brass NutsP-Trap,1 1/4 In., Brass Nuts
    • Item # 4WDE2
    • Mfr. Model # Z8700B-PC
    • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 7-1/2 In., Gauge 17, Pipe Dia. 1 1/4...More

    Urinal Rebuild Kit,1.5 Gal
    • ZURN INDUSTRIES
    • Urinal Rebuild Kit, 1.5 GalUrinal Rebuild Kit,1.5 Gal
    • Item # 4HCX2
    • Mfr. Model # P6000-EUR-WS-RK
    • Urinal Rebuild Kit, 1.5 Gal, For Use With Flush Valves, Includes Valve Repair Kit, Handle Repair Kit, Vacuum...More

    Flush Valve, With Supply Lines
    • ZURN INDUSTRIES
    • Flush Valve, With Supply LinesFlush Valve, With Supply Lines
    • Item # 29RT86
    • Mfr. Model # Z8100-04
    • Flush Valve, For Use With Zurn Pressure Assist Toilets, For Use With Grainger Item Number 29RT94, 45A123, For...More

    Pull Out Plug,1 1/2 In Pipe Dia,8 In L
    • ZURN INDUSTRIES
    • Pull Out Plug, 1 1/2 In Pipe Dia, 8 In LPull Out Plug,1 1/2 In Pipe Dia,8 In L
    • Item # 4WDE8
    • Mfr. Model # Z8743-1-8-PC
    • Pull Out Plug, Solid Top Open Grid, Material of Construction Cast Brass, Color/Finish Chrome, Length 8 In.,...More

    Pull Out Plug,1 1/2In Pipe Dia, 6 In L
    • ZURN INDUSTRIES
    • Pull Out Plug, 1 1/2In Pipe Dia, 6 In LPull Out Plug,1 1/2In Pipe Dia, 6 In L
    • Item # 4WDE7
    • Mfr. Model # Z8743-1-6-PC
    • Pull Out Plug, Solid Top Open Grid, Material of Construction Cast Brass, Color/Finish Chrome, Length 6 In.,...More

    Lock Down Tabs,Floor Drain,3-1/4 In
    Waste Arm,15 In L, 1 1/2 Pipe Dia
    • ZURN INDUSTRIES
    • Waste Arm, 15 In L, 1 1/2 Pipe DiaWaste Arm,15 In L, 1 1/2 Pipe Dia
    • Item # 4WDK9
    • Mfr. Model # ZR7319B-15-RB
    • Waste Arm, Material of Construction Brass, Color/Finish Rough Brass, Length (In.) 15, Gauge 17, Pipe Dia....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More