Skip Content

Filter Results By

Plumbing

546 Results Found that Include 699 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Floor Drain Grate, 5-3/8In W, 20In L
  • ZURN INDUSTRIES
  • Floor Drain Grate, 5-3/8In W, 20In LFloor Drain Grate, 5-3/8In W, 20In L
  • Item # 22F379
  • Mfr. Model # P6-DGC
  • Floor Drain Grate, 3/4 Height (In.), 20 Length (In.), Material of Construction Ductile Iron, Grid Material...More

Toilet Gasket,Neoprene,Black
  • ZURN INDUSTRIES
  • Toilet Gasket, Neoprene, BlackToilet Gasket,Neoprene,Black
  • Item # 41H972
  • Mfr. Model # Z1210-57
  • Gasket, For Use With Wall Hung Toilets, For Use With Grainger Item Number 20HK95, 20HK98, 20HL02, 20HC93,...More

Vacuum Breaker Repair Kit,Toilet,Top
  • ZURN INDUSTRIES
  • Vacuum Breaker Repair Kit, Toilet, TopVacuum Breaker Repair Kit,Toilet,Top
  • Item # 25CH47
  • Mfr. Model # P6000-B-HP
  • Vacuum Breaker Repair Kit, Fixture Type Toilet, Converts Manual to Automatic, Mounting Position Top, Pressure...More

O-Ring,For Use With Tailpiece
Faucet Aerator
  • ZURN INDUSTRIES
  • Faucet AeratorFaucet Aerator
  • Item # 41J455
  • Mfr. Model # G63504
  • Faucet Aerator, Connection (In.) 3/4-27 Female, Material of Construction Zinc, Chrome Finish, Flow Rate (GPM)...More

Basket Strainer, Four Prong Basket
  • ZURN INDUSTRIES
  • Basket Strainer, Four Prong BasketBasket Strainer, Four Prong Basket
  • Item # 4WDC6
  • Mfr. Model # ZTT461-PC
  • Basket Strainer L/TPC Cant Skip Lock Nut, Four Prong Basket, Chrome plate, Stainless Steel Color/Finish, Pipe...More

Toilet Repair Kit,1.6 Gal
  • ZURN INDUSTRIES
  • Toilet Repair Kit, 1.6 GalToilet Repair Kit,1.6 Gal
  • Item # 4HCV7
  • Mfr. Model # P6000-ECR-WS1
  • Toilet Repair Kit, 1.6 Gal, For Use With Flush Valves, Includes AquaFlush Diaphragm, Diaphragm Disc, Trip...More

ADA Handle Assembly,Exposed Valve
  • ZURN INDUSTRIES
  • ADA Handle Assembly, Exposed ValveADA Handle Assembly,Exposed Valve
  • Item # 4HCY1
  • Mfr. Model # P6000-M-ADA
  • ADA Handle Assembly, Exposed Valve, For Use With Flush Valves, Includes Sleeve And Insert, Low Force ADA...More

Diaphragm,Use w/Diaphragm Kit
  • ZURN INDUSTRIES
  • Diaphragm, Use w/Diaphragm KitDiaphragm,Use w/Diaphragm Kit
  • Item # 4HCW2
  • Mfr. Model # P6000-ER15
  • Diaphragm, For Use With Diaphragm Kit, Includes Aquaflush Diaphragm, 3.0/3.5 GPF Flow Ring, 1.5/1.6 GPF Flow...More

Inside Cover,Plastic
Handle Repair Kit,Exposed Side Valve
Showerhead,Self Cleaning,1/2FNPT,1.5GPM
  • ZURN INDUSTRIES
  • Showerhead, Self Cleaning, 1/2FNPT, 1.5GPMShowerhead,Self Cleaning,1/2FNPT,1.5GPM
  • Item # 6RKH2
  • Mfr. Model # Z7000-S9
  • Showerhead, Self Cleaning, Color/Finish Chrome, Material of Construction Brass and Chrome, Face Dia. (In.)...More

Toilet Bolt Caps, In,Plastic,PR
  • ZURN INDUSTRIES
  • Toilet Bolt Caps, In, Plastic, PRToilet Bolt Caps, In,Plastic,PR
  • Item # 21TE69
  • Mfr. Model # Z5972-CAP
  • Bolt Caps, For Use With Most Standard Floor Mount Toilet Fixtures, For Use With Grainger Item Number...More

P-Trap,1 1/4 In, Die Cast Nuts
  • ZURN INDUSTRIES
  • P-Trap, 1 1/4 In, Die Cast NutsP-Trap,1 1/4 In, Die Cast Nuts
  • Item # 4WDE1
  • Mfr. Model # Z8700-8B-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 8 1/2 In., Gauge 17, Pipe Dia. 1 1/4...More

Basket Strainer, Deep Cup
  • ZURN INDUSTRIES
  • Basket Strainer, Deep CupBasket Strainer, Deep Cup
  • Item # 4WDC5
  • Mfr. Model # ZSS3000B-SS
  • Basket Strainer L/TPC Long Shank, Deep Cup, Stainless Steel, Stainless Steel Color/Finish, Pipe Dia 1 1/2 In,...More

Urinal Repair Kit,1.5 Gal
  • ZURN INDUSTRIES
  • Urinal Repair Kit, 1.5 GalUrinal Repair Kit,1.5 Gal
  • Item # 4HCW8
  • Mfr. Model # P6000-EUR-WS
  • Urinal Repair Kit, 1.5 Gal, For Use With Flush Valves, Includes AquaFlush Diaphragm, Diaphragm Disc, Trip...More

Toilet Repair Kit,3.5 Gal
  • ZURN INDUSTRIES
  • Toilet Repair Kit, 3.5 GalToilet Repair Kit,3.5 Gal
  • Item # 4HCV6
  • Mfr. Model # P6000-ECR-WS
  • Toilet Repair Kit, 3.5 Gal, For Use With Flush Valves, Includes AquaFlush Diaphragm, Diaphragm Disc, Trip...More

Retrofit Kit,Toilet/Urinal,Side Mount
  • ZURN INDUSTRIES
  • Retrofit Kit, Toilet/Urinal, Side MountRetrofit Kit,Toilet/Urinal,Side Mount
  • Item # 2VEJ4
  • Mfr. Model # ZERK-CPM
  • Flush Valve Retrofit Kit, Fixture Type Toilet/Urinal, Converts Manual to Automatic, Power Source (4)C...More

Toilet/Urinal Rebuild Kit,3.5 Gal
  • ZURN INDUSTRIES
  • Toilet/Urinal Rebuild Kit, 3.5 GalToilet/Urinal Rebuild Kit,3.5 Gal
  • Item # 4HCV9
  • Mfr. Model # P6000-ECR-WS-RK
  • Toilet/Urinal Rebuild Kit, 3.5 Gal, For Use With Flush Valves, Includes Valve Repair Kit, Handle Repair Kit,...More

Toilet Rebuild Kit,1.6 Gal
  • ZURN INDUSTRIES
  • Toilet Rebuild Kit, 1.6 GalToilet Rebuild Kit,1.6 Gal
  • Item # 4HCV8
  • Mfr. Model # P6000-ECR-WS1-RK
  • Toilet Rebuild Kit, 1.6 Gal, For Use With Flush Valves, Includes Valve Repair Kit, Handle Repair Kit, Vacuum...More

Foot Pedal Valve Assembly, Self Close
Drain Dome,Height 2-11/16 In
  • ZURN INDUSTRIES
  • Drain Dome, Height 2-11/16 InDrain Dome,Height 2-11/16 In
  • Item # 22F405
  • Mfr. Model # P1900-semi-dome-alum
  • Drain Dome, 2-11/16 Height (In.), Material of Construction Aluminum, Grid Material Aluminum, Color/Finish...More

Flush Valve,Urinal,1.0 GPF
  • ZURN INDUSTRIES
  • Flush Valve, Urinal, 1.0 GPFFlush Valve,Urinal,1.0 GPF
  • Item # 3KLF8
  • Mfr. Model # Z6003-WS1-YB-YC
  • Urinal Flush Valve, Diaphram, 1.0 GPF, Thread Size 3/4, Inlet 3/4 In., Material of Construction Brass,...More

P-Trap, 1 1/2 In., Brass Nuts
  • ZURN INDUSTRIES
  • P-Trap, 1 1/2 In., Brass NutsP-Trap, 1 1/2 In., Brass Nuts
  • Item # 4WDE4
  • Mfr. Model # Z8702-9B-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 9 In., Gauge 17, Pipe Dia. 1 1/2 In.,...More

Urinal Flush Valve Repair Parts,Rubber
  • ZURN INDUSTRIES
  • Urinal Flush Valve Repair Parts, RubberUrinal Flush Valve Repair Parts,Rubber
  • Item # 34TE19
  • Mfr. Model # P6000-EUA-ULF-RK
  • Urinal Flush Valve Repair Parts, For Use With Urinal Flush Valves, For Use With Grainger Item Number 34TE17,...More

Urinal Repair Kit,1.0 Gal
  • ZURN INDUSTRIES
  • Urinal Repair Kit, 1.0 GalUrinal Repair Kit,1.0 Gal
  • Item # 4HCW9
  • Mfr. Model # P6000-EUR-WS1
  • Urinal Repair Kit, 1.0 Gal, For Use With Flush Valves, Includes AquaFlush Diaphragm, Diaphragm Disc, Trip...More

Tailpiece, 12 In L,1 1/2 In Pipe Dia
Tailpiece, 6 In L, 1 1/2 Pipe Dia
  • ZURN INDUSTRIES
  • Tailpiece, 6 In L, 1 1/2 Pipe DiaTailpiece, 6 In L, 1 1/2 Pipe Dia
  • Item # 4WDH9
  • Mfr. Model # Z8969-6-PC
  • Tailpiece, Straight Flanged, Material of Construction Brass, Color/Finish Chrome, Length 6 In., Gauge 17,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More