Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Plumbing

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Automatic Vent Valve,1/4 in. NPT
    • WATTS
    • Automatic Vent Valve, 1/4 in. NPTAutomatic Vent Valve,1/4 in. NPT
    • Item # 4A821
    • Mfr. Model # FV-4-1/4
    • Automatic Vent Valve, Inlet Size 1/4 In., Body Material Brass, Connection Type MNPT, Float Material...More

    Water Hammer Arrestor,1/2 In NPT,150 psi
    • WATTS
    • Water Hammer Arrestor, 1/2 In NPT, 150 psiWATTS Water Hammer Arrestor
    • Item # 26X567
    • Mfr. Model # LF150A
    • Water Hammer Arrestor, Body Material Stainless Steel with Brass Adapter, Connection Type MNPT, Pipe Size 1/2...More

    Pressure Regulator,3/4 In,10 to 60 psi
    • WATTS
    • Pressure Regulator, 3/4 In, 10 to 60 psiPressure Regulator,3/4 In,10 to 60 psi
    • Item # 26X143
    • Mfr. Model # 3/4 LFH560-G
    • Pressure Regulator, Series H560G, Body Material Lead Free Brass, Inlet Size 3/4 In., Outlet Size 3/4 In.,...More

    Backflow Preventer Repair Kit
    • WATTS
    • Backflow Preventer Repair KitBackflow Preventer Repair Kit
    • Item # 1RCW3
    • Mfr. Model # RK909M1RT11/4-2
    • Backflow Preventer Repair Kit, For Use With Mfr. No. 11/4 909 QT, 11/2 909M1QT, 2 909M1QT, Includes Upper And...More

    Boiler Pressure Relief Valve,125 psi,SS
    • WATTS
    • Boiler Pressure Relief Valve, 125 psi, SSBoiler Pressure Relief Valve, 125 psi
    • Item # 29YL91
    • Mfr. Model # LF174A-125-3/4"
    • Boiler Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In.,...More

    Mixing Valve,Low Lead Brass
    • WATTS
    • Mixing Valve, Low Lead BrassMixing Valve,Low Lead Brass
    • Item # 20G110
    • Mfr. Model # 3/8 LFUSGB-M2
    • Mixing Valve, Body Material Low-Lead Brass, Flow Rate 0.5 to 2.5 gpm, Inlet Type Compression, Outlet Type...More

    Anti-Siphon Vacuum Breaker,3/8 in.
    • WATTS
    • Anti-Siphon Vacuum Breaker, 3/8 in.Anti-Siphon Vacuum Breaker
    • Item # 29YL74
    • Mfr. Model # LF288A-3/8"
    • Anti-Siphon Vacuum Breaker, Size 3/8 In., Connection Type NPT, Material of Construction Lead Free Brass, Seal...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More