Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

55 Results Found that Include 57 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Steam Safety Relief Valve,2-13/16 in.
  • WATTS
  • Steam Safety Relief Valve, 2-13/16 in.Steam Safety Relief Valve,2-13/16 in.
  • Item # 36JC13
  • Mfr. Model # 0006276
  • Steam Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In.,...More

Water Pressure Reducing Valve,2in,30 psi
  • WATTS
  • Water Pressure Reducing Valve, 2in, 30 psiWater Pressure Reducing Valve,2in,30 psi
  • Item # 38YJ13
  • Mfr. Model # LFU5B-LP-Z3
  • Water Pressure Reducing Valve, Valve Type Low Pressure, Strainer Yes, Material Lead Free Copper Silicon...More

Steam Safety Relief Valve,3-1/8 in.
  • WATTS
  • Steam Safety Relief Valve, 3-1/8 in.Steam Safety Relief Valve,3-1/8 in.
  • Item # 36JC14
  • Mfr. Model # 0006277
  • Steam Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet...More

MNPT, Bypass Control Relief Valve 1/2" MNPT Pipe
MNPT, Bypass Control Relief Valve 1/2" MNPT Pipe
Thermostatic Mixing Valve,3/4 in.
  • WATTS
  • Thermostatic Mixing Valve, 3/4 in.Thermostatic Mixing Valve,3/4 in.
  • Item # 36JC35
  • Mfr. Model # 0006270
  • Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 12 gpm, Inlet Type Solvent...More

Steam Pressure Regulator,1/2in,3-15psi
  • WATTS
  • Steam Pressure Regulator, 1/2in, 3-15psiSteam Pressure Regulator,1/2in,3-15psi
  • Item # 36JA81
  • Mfr. Model # 152A 3-15
  • Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1/2 In.,...More

Steam Pressure Regulator,2in,5-40psi
  • WATTS
  • Steam Pressure Regulator, 2in, 5-40psiSteam Pressure Regulator,2in,5-40psi
  • Item # 36JA95
  • Mfr. Model # 152A 5-40
  • Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 2 In.,...More

Steam Pressure Regulator,1in,30-140psi
  • WATTS
  • Steam Pressure Regulator, 1in, 30-140psiSteam Pressure Regulator,1in,30-140psi
  • Item # 36JA89
  • Mfr. Model # 152A 30-140
  • Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1 In.,...More

Steam Safety Relief Valve,2-3/4 in.
  • WATTS
  • Steam Safety Relief Valve, 2-3/4 in.Steam Safety Relief Valve,2-3/4 in.
  • Item # 36JC12
  • Mfr. Model # 0006275
  • Steam Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In.,...More

Water Pressure Valve,3/4in,4-3/8inL
  • WATTS
  • Water Pressure Valve, 3/4in, 4-3/8inLWater Pressure Valve,3/4in,4-3/8inL
  • Item # 36JA78
  • Mfr. Model # LFN45BM1-DU-PEX X PEX
  • Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Copper Silicon Alloy,...More

Steam Pressure Regulator,1-1/2in,5-40psi
  • WATTS
  • Steam Pressure Regulator, 1-1/2in, 5-40psiSteam Pressure Regulator,1-1/2in,5-40psi
  • Item # 36JA93
  • Mfr. Model # 152A 5-40
  • Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1-1/2...More

Temperature Control Valve,3/4 in.
  • WATTS
  • Temperature Control Valve, 3/4 in.Temperature Control Valve,3/4 in.
  • Item # 36JC38
  • Mfr. Model # 0006273
  • Temperature Control Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 23 gpm, Inlet Type Solvent...More

Water Pressure Valve,3/4in,25-75psi
  • WATTS
  • Water Pressure Valve, 3/4in, 25-75psiWater Pressure Valve,3/4in,25-75psi
  • Item # 36JA76
  • Mfr. Model # LFN45BM1-DU
  • Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Copper Silicon Alloy,...More

Steam Pressure Regulator,3/4in,30-140psi
  • WATTS
  • Steam Pressure Regulator, 3/4in, 30-140psiSteam Pressure Regulator,3/4in,30-140psi
  • Item # 36JA86
  • Mfr. Model # 152A 30-140
  • Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 3/4 In.,...More

Water Press Reducing Valve,1-1/2in,50psi
  • WATTS
  • Water Press Reducing Valve, 1-1/2in, 50psiWater Press Reducing Valve,1-1/2in,50psi
  • Item # 38YJ09
  • Mfr. Model # LFU5B-Z3
  • Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Copper Silicon Alloy,...More

Water Pressure Valve,4in,20-100psi
  • WATTS
  • Water Pressure Valve, 4in, 20-100psiWater Pressure Valve,4in,20-100psi
  • Item # 36JA75
  • Mfr. Model # LFF127W-206
  • Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material Iron, Pipe Size 4 In., Preset...More

Steam Pressure Regulator,1/2in,10-50psi
  • WATTS
  • Steam Pressure Regulator, 1/2in, 10-50psiSteam Pressure Regulator,1/2in,10-50psi
  • Item # 36JA98
  • Mfr. Model # 152SS 10-50
  • Steam Pressure Regulator, Body Material Stainless Steel, Inlet Size 1/2 In., Outlet Size 1/2 In., Length 6...More

Automatic Control Valve, Flood Protection Solenoid Valve Type,&#
Water Pressure Valve,3/4in,4-1/4inL
  • WATTS
  • Water Pressure Valve, 3/4in, 4-1/4inLWater Pressure Valve,3/4in,4-1/4inL
  • Item # 36JA79
  • Mfr. Model # LFN45BM1-DU-CPVC
  • Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Copper Silicon Alloy,...More

Thermostatic Mixing Valve,1/2 in.
  • WATTS
  • Thermostatic Mixing Valve, 1/2 in.Thermostatic Mixing Valve,1/2 in.
  • Item # 36JC34
  • Mfr. Model # 0006269
  • Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 12 gpm, Inlet Type Solvent...More

Water Pressure Valve,1in,5-3/16in
  • WATTS
  • Water Pressure Valve, 1in, 5-3/16inWater Pressure Valve,1in,5-3/16in
  • Item # 36JA80
  • Mfr. Model # LFN45BM1-DU-CPVC
  • Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Copper Silicon Alloy,...More

SteamPressureRegulator,1-1/2in,30-100psi
  • WATTS
  • SteamPressureRegulator, 1-1/2in, 30-100psiSteamPressureRegulator,1-1/2in,30-100psi
  • Item # 36JA94
  • Mfr. Model # 152A 30-100
  • Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1-1/2...More

Temperature Control Valve,1 in.
  • WATTS
  • Temperature Control Valve, 1 in.Temperature Control Valve,1 in.
  • Item # 36JC39
  • Mfr. Model # 0006274
  • Temperature Control Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 23 gpm, Inlet Type Solvent...More

Water Pressure Valve,3in,Lead Free
  • WATTS
  • Water Pressure Valve, 3in, Lead FreeWater Pressure Valve,3in,Lead Free
  • Item # 36JA73
  • Mfr. Model # LF127W-206
  • Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material Lead Free Copper Silicon...More

Water Press Reducing Valve,1-1/4in,30psi
  • WATTS
  • Water Press Reducing Valve, 1-1/4in, 30psiWater Press Reducing Valve,1-1/4in,30psi
  • Item # 38YJ11
  • Mfr. Model # LFU5B-LP-Z3
  • Water Pressure Reducing Valve, Valve Type Low Pressure, Strainer Yes, Material Lead Free Copper Silicon...More

Water Pressure Valve,1in,4-7/8inL
  • WATTS
  • Water Pressure Valve, 1in, 4-7/8inLWater Pressure Valve,1in,4-7/8inL
  • Item # 36JA77
  • Mfr. Model # LFN45BM1-DU
  • Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Copper Silicon Alloy,...More

SteamPressureRegulator,1-1/4in,30-140psi
  • WATTS
  • SteamPressureRegulator, 1-1/4in, 30-140psiSteamPressureRegulator,1-1/4in,30-140psi
  • Item # 36JA92
  • Mfr. Model # 152A 30-140
  • Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1-1/4...More

Temperature Control Valve,1/2 in.
  • WATTS
  • Temperature Control Valve, 1/2 in.Temperature Control Valve,1/2 in.
  • Item # 36JC37
  • Mfr. Model # 0006272
  • Temperature Control Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 23 gpm, Inlet Type Solvent...More

Steam Pressure Regulator,1/2in,30-140psi
  • WATTS
  • Steam Pressure Regulator, 1/2in, 30-140psiSteam Pressure Regulator,1/2in,30-140psi
  • Item # 36JA83
  • Mfr. Model # 152A 30-140
  • Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1/2 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More