Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

26 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Braided Connector,3/8 COMPx3/8 COMPx12 L
  • WATTS
  • Braided Connector, 3/8 COMPx3/8 COMPx12 L Braided Connector,3/8 COMPx3/8 COMPx12 L
  • Item # 2TLJ1
  • Mfr. Model # 3/8 x 3/8 LFFSCFC-S-CC x 12
  • Water Connector, Material of Construction Stainless Steel Braided, Faucet, Inlet Size 3/8 In., Comp, Outlet...More

Water Heater Strap Set
  • WATTS
  • Water Heater Strap Set Water Heater Strap Set
  • Item # 4XW07
  • Mfr. Model # E75
  • Water Heater Strap, Material of Construction Galvanized Steel, For Use With Tanks Up to 75 Gallons, Includes...More

Braided Connector,3/8 x 3/8 Comp,20" L
  • WATTS
  • Braided Connector, 3/8 x 3/8 Comp, 20" L Braided Connector,3/8 x 3/8 Comp,20" L
  • Item # 5JNJ1
  • Mfr. Model # LFCFC-S-CC 3/8x3/8x20
  • Flexible Water Connector, Material of Construction Stainless Steel Braided, Faucet, Outside Dia. (In.) 3/8,...More

Braided Connector,3/4 FHTx3/4 FHTx60 L
  • WATTS
  • Braided Connector, 3/4 FHTx3/4 FHTx60 L Braided Connector,3/4 FHTx3/4 FHTx60 L
  • Item # 2XE99
  • Mfr. Model # FS-CWM-S-HHX60
  • Water Connector, Material of Construction Stainless Steel Braided, Washing Machine, Inlet Size 3/4 In., FHT,...More

Grease Trap,Pipe Dia 3 In
  • WATTS
  • Grease Trap, Pipe Dia 3 In Grease Trap,Pipe Dia 3 In
  • Item # 1WXD8
  • Mfr. Model # WD-20
  • Grease Trap, Steel, Epoxy Coated Color/Finish, Pipe Dia. 3 In, Flow Rate 20 GPM, Grease Capacity 40 Lbs,...More

Dielectric Union,1/2In,FIP x FNPT,250psi
  • WATTS
  • Dielectric Union, 1/2In, FIP x FNPT, 250psi Dielectric Union, FIP x FNPT
  • Item # 1CZL6
  • Mfr. Model # 3003-1/2
  • Dielectric Union, Body Material Malleable Iron and Brass, Connection Type FIP x FNPT, Pipe Size 1/2 In., Max....More

Braided Connector,3/8 COMPx1/2 FIPx12 L
  • WATTS
  • Braided Connector, 3/8 COMPx1/2 FIPx12 L Braided Connector,3/8 COMPx1/2 FIPx12 L
  • Item # 2XJ10
  • Mfr. Model # FS-CFC-S-CFX12
  • Water Connector, Material of Construction Stainless Steel Braided, Faucet, Inlet Size 3/8 In., Comp, Outlet...More

Braided Connector,3/8 COMPx3/8 COMPx20 L
  • WATTS
  • Braided Connector, 3/8 COMPx3/8 COMPx20 L Braided Connector,3/8 COMPx3/8 COMPx20 L
  • Item # 2XJ14
  • Mfr. Model # FS-CFC-S-CO-20
  • Water Connector, Material of Construction Stainless Steel Braided, Faucet, Inlet Size 3/8 In., Comp, Outlet...More

Valve,Flow Control
Braided Connector,3/8 Comp x 1/2 FIP,16L
  • WATTS
  • Braided Connector, 3/8 Comp x 1/2 FIP, 16L Braided Connector,3/8 Comp x 1/2 FIP,16L
  • Item # 5JNH8
  • Mfr. Model # LFCFC-S-CF 3/8x1/2x16
  • Flexible Water Connector, Material of Construction Stainless Steel Braided, Faucet, Outside Dia. (In.) 1/2,...More

Freeze Relief Valve, 3-1/4" Height, 1/4" Pipe
Braided Connector,3/8COMPx1/2FIPx16 L
  • WATTS
  • Braided Connector, 3/8COMPx1/2FIPx16 L Braided Connector,3/8COMPx1/2FIPx16 L
  • Item # 2TLH5
  • Mfr. Model # FS-CFC-S-CF 3/8comp x 1/2fipx16
  • Water Connector, Material of Construction Stainless Steel Braided, Faucet, Inlet Size 3/8 In., Comp, Outlet...More

Braided Connector,1/2 COMPx7/8 BCx16 L
  • WATTS
  • Braided Connector, 1/2 COMPx7/8 BCx16 L Braided Connector,1/2 COMPx7/8 BCx16 L
  • Item # 2TLH6
  • Mfr. Model # FS-CTC-S-CB 1/2comp x 7/8 ballcockx6
  • Water Connector, Material of Construction Stainless Steel Braided, Toilet, Inlet Size 1/2 In., Comp, Outlet...More

Braided Connector,3/8 x 3/8 Comp,12" L
  • WATTS
  • Braided Connector, 3/8 x 3/8 Comp, 12" L Braided Connector,3/8 x 3/8 Comp,12" L
  • Item # 5JNJ2
  • Mfr. Model # LFCFC-S-CC 3/8x3/8x12
  • Flexible Water Connector, Material of Construction Stainless Steel Braided, Faucet, Outside Dia. (In.) 3/8,...More

Dielectric Union,1-1/2 In,FIP,250 psi
  • WATTS
  • Dielectric Union, 1-1/2 In, FIP, 250 psi Dielectric Union, FIP x FIP
  • Item # 4CCU3
  • Mfr. Model # 3004 11/2
  • Dielectric Union, Body Material Malleable Iron and Galvanized Steel, Connection Type FIP x FIP, Pipe Size...More

Braided Connector,1/4 COMPx1/4 COMPx120L
  • WATTS
  • Braided Connector, 1/4 COMPx1/4 COMPx120L Braided Connector,1/4 COMPx1/4 COMPx120L
  • Item # 2XJ15
  • Mfr. Model # FS-CIC-SX10'
  • Water Connector, Material of Construction Stainless Steel Braided, Ice Maker, Inlet Size 1/4 In., Comp,...More

Braided Connector,1/2 Comp x 1/2 FIP,20L
  • WATTS
  • Braided Connector, 1/2 Comp x 1/2 FIP, 20L Braided Connector,1/2 Comp x 1/2 FIP,20L
  • Item # 5JNH6
  • Mfr. Model # LFCFC-S-CF 1/2x1/2x20
  • Flexible Water Connector, Material of Construction Stainless Steel Braided, Faucet, Outside Dia. (In.) 1/2,...More

Dielectric Flange,2-1/2In,FlangedxSolder
  • WATTS
  • Dielectric Flange, 2-1/2In, FlangedxSolder Dielectric Flange, Solder
  • Item # 1LPJ4
  • Mfr. Model # 3110 21/2"
  • Dielectric Flange, Body Material Brass, Connection Type Solder, Pipe Size 2-1/2 In., Max. Pressure 175 psi,...More

Braided Connector,3/8 COMPx7/8 BCx12 L
  • WATTS
  • Braided Connector, 3/8 COMPx7/8 BCx12 L Braided Connector,3/8 COMPx7/8 BCx12 L
  • Item # 2XE98
  • Mfr. Model # FS-CTC-S-CB X 12
  • Water Connector, Material of Construction Stainless Steel Braided, Toilet, Inlet Size 3/8 In., Comp, Outlet...More

Water Closet Carrier,Left Outlet
  • WATTS
  • Water Closet Carrier, Left Outlet Water Closet Carrier,Left Outlet
  • Item # 1WXD4
  • Mfr. Model # ISCA-101L
  • Water Closet Carrier, Left Outlet, Cast Iron Material of Construction, Epoxy Coated Color/Finish, Length 15...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More