Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

10 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Repair Kit,Watts Series 909, 4 In
    Water Pressure Regulator Valve,1-1/4 In.
    • WATTS
    • Water Pressure Regulator Valve, 1-1/4 In.Lead Free Brass Water Pressure Regulator Valve, for Water, LF223S Series
    • Item # 26X110
    • Mfr. Model # 1 1/4 LF223-S
    • Water Pressure Regulator Valve, Series LF223S, Body Material Lead Free Brass, Inlet Size 1-1/4 In., Outlet...More

    Water Pressure Reducing Valve,1-1/4 In.
    • WATTS
    • Water Pressure Reducing Valve, 1-1/4 In.Water Pressure Reducing Valve, Bronze, 25 to 75 psi
    • Item # 1KBW1
    • Mfr. Model # 11/4 223S
    • Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer Yes, Material Bronze, Pipe Size 1-1/4 In.,...More

    Frstpf Enclosed Dual Wall Hydrant,14 In.
    • WATTS
    • Frstpf Enclosed Dual Wall Hydrant, 14 In.Frstpf Enclosed Dual Wall Hydrant,14 In.
    • Item # 3EJG9
    • Mfr. Model # HY-700-14
    • Frostproof Enclosed Dual Wall Hydrant, Inlet Size 3/4 In. FNPT or 1 In. MNPT, Wall Thickness 14 In.,...More

    Replacement Media,For Use w/4TMC7, 4TMC8
    Backflow Preventer Repair Kit
    • WATTS
    • Backflow Preventer Repair KitBackflow Preventer Repair Kit
    • Item # 30UK45
    • Mfr. Model # LFRK 909-RT 8
    • Backflow Preventer Repair Kit, For Use With Watts Series LF909, 8 In., Includes Check Disc, Cover O-Ring,...More

    Gate Valve,Class 250,3 In.
    • WATTS
    • Gate Valve, Class 250,3 In.Cast Iron Gate Valve, Flange
    • Item # 1RCZ3
    • Mfr. Model # OSY-RW-Gate 3"
    • Gate Valve, Class 250 Class, Pipe Size 3 In., Connection Type Flange, Body Material Cast Iron, Top of Handle...More

    Safety Relief Valve,2 In,30 psi,Bronze
    • WATTS
    • Safety Relief Valve, 2 In, 30 psi, BronzeBronze Safety Relief Valve
    • Item # 3AZE2
    • Mfr. Model # 2 174 A
    • Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2...More

    Water Filter System,3/4 In NPT,4 gpm
    • WATTS
    • Water Filter System, 3/4 In NPT, 4 gpmWater Filter System
    • Item # 28DV11
    • Mfr. Model # CBMX-CP1-B
    • Water Filter System, Microns 1, Flow Rate 4 gpm, Max. Pressure 90 psi, Pressure Drop 5 psi, Service Life...More

    Results per page: 16 | 32 | 48