Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

22 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Reverse Osmosis System,1/4 In
    • WATTS
    • Reverse Osmosis System, 1/4 InReverse Osmosis System,1/4 In
    • Item # 4TMF7
    • Mfr. Model # 544524
    • Reverse Osmosis System, Size 1/4 In., Membrane Type 4 Stage, Min. Feed Supply 2 GPM @ 40 PSI, 120/60 Voltage,...More

    Double Check Valve Assembly,Watts 007
    • WATTS
    • Double Check Valve Assembly, Watts 007Double Check Valve Assembly
    • Item # 6A769
    • Mfr. Model # 007MIQTS-S
    • Double Check Valve Assembly, Series Watts 007, Size 2 In., Connection NPT, Body Material Bronze, Temp. Range...More

    Cast Iron Ball Valve,Inline,Flanged,4 In
    • WATTS
    • Cast Iron Ball Valve, Inline, Flanged, 4 InCast Iron Inline Ball Valve, Flanged x Flanged
    • Item # 1RDD4
    • Mfr. Model # G-4000M1-4"
    • Ball Valve, Body Material Cast Iron, 2-Piece, Body Style Inline, Full Port, Connection Type Flanged x...More

    Lead Free Water Detector Shutoff,1 in.
    • WATTS
    • Lead Free Water Detector Shutoff, 1 in.Lead Free Water Detector Shutoff,1 in.
    • Item # 31CD81
    • Mfr. Model # 1" LFWDS-SP-R
    • Lead Free Water Detector Shutoff, Standing Pilot, Right Hand Thread, Size 1 in., Height 4-1/8 in., Width...More

    Water Pressure Reducing Valve,1 In.
    • WATTS
    • Water Pressure Reducing Valve, 1 In.Water Pressure Reducing Valve, Lead Free Brass, 25 to 75 psi
    • Item # 5DLZ6
    • Mfr. Model # 1 LFU5B-Z3
    • Water Pressure Reducing Valve, Valve Type High Capacity, Strainer Yes, Material Lead Free Brass, Pipe Size 1...More

    Boiler Pressure Relief Valve,125 psi,SS
    • WATTS
    • Boiler Pressure Relief Valve, 125 psi, SSBoiler Pressure Relief Valve, 125 psi
    • Item # 29YL99
    • Mfr. Model # LF174A-125-1-1/4"
    • Boiler Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In.,...More

    Boiler Pressure Relief Valve,150 psi,SS
    • WATTS
    • Boiler Pressure Relief Valve, 150 psi, SSBoiler Pressure Relief Valve, 150 psi
    • Item # 29YM01
    • Mfr. Model # LF174A-150-1-1/4"
    • Boiler Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In.,...More

    Reduced Pressure Zone Backflow Preventer
    • WATTS
    • Reduced Pressure Zone Backflow PreventerReduced Pressure Zone Backflow Preventer
    • Item # 26X127
    • Mfr. Model # 3/4 LF825YA-QT RP
    • Reduced Pressure Zone Backflow Preventer, Series Watts 825, Size 3/4 In., Connection NPT, Body Material Lead...More

    Water Pressure Regulator Valve,1 In.
    • WATTS
    • Water Pressure Regulator Valve, 1 In.Lead Free Brass Water Pressure Regulator Valve, for Water, LF223S Series
    • Item # 26X109
    • Mfr. Model # 1 LF223-S
    • Water Pressure Regulator Valve, Series LF223S, Body Material Lead Free Brass, Inlet Size 1 In., Outlet Size 1...More

    Anti-Scale Replacement Media,8 gpm
    Temperature Pressure Relief Valve,150psi
    • WATTS
    • Temperature Pressure Relief Valve, 150psiTemperature Pressure Relief Valve, 150 psi
    • Item # 29YM16
    • Mfr. Model # LF140S3-150-210-1"
    • Temperature Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In.,...More

    Pressure Reducing Pilot,All M116 Models
    Crystal Media Filter Cartridge,20In
    • WATTS
    • Crystal Media Filter Cartridge, 20InReplacement Cartridge Media
    • Item # 4TME5
    • Mfr. Model # Of140RM
    • Crystal Media Filter Cartridge, Filter Media Crystals, Height 20 In., Flow Rate 4 gpm, Max. Temp. 140 Degrees...More

    Boiler Pressure Relief Valve,100 psi,SS
    • WATTS
    • Boiler Pressure Relief Valve, 100 psi, SSBoiler Pressure Relief Valve, 100 psi
    • Item # 29YL98
    • Mfr. Model # LF174A-100-1-1/4"
    • Boiler Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In.,...More

    Boiler Pressure Relief Valve,75 psi,SS
    • WATTS
    • Boiler Pressure Relief Valve, 75 psi, SSBoiler Pressure Relief Valve, 75 psi
    • Item # 29YL97
    • Mfr. Model # LF174A-75-1-1/4"
    • Boiler Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In.,...More

    Lead Free Water Detector Shutoff,1 in.
    • WATTS
    • Lead Free Water Detector Shutoff, 1 in.Lead Free Water Detector Shutoff,1 in.
    • Item # 31CD80
    • Mfr. Model # 1" LFWDS-SP-L
    • Lead Free Water Detector Shutoff, Standing Pilot, Left Hand Thread, Size 1 in., Height 4-1/8 in., Width 3-7/8...More

    Filter System,3/8 In NPT,2 gpm
    • WATTS
    • Filter System, 3/8 In NPT, 2 gpmAnti-Scale Filter System
    • Item # 28DV15
    • Mfr. Model # CBMX-S2L
    • Anti-Scale Filter System, Microns 1, Flow Rate 2 gpm, Max. Pressure 90 psi, Pressure Drop 7 psi, Service Life...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More