Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

44 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pressure Regulator,1/2 In,20 to 175 psi
  • WATTS
  • Pressure Regulator, 1/2 In, 20 to 175 psi Pressure Regulator,1/2 In,20 to 175 psi
  • Item # 40F295
  • Mfr. Model # 1/2 LF263AP 20-175
  • Pressure Regulator, Series LF263A, Body Material Lead Free Brass, Inlet Size 1/2 In., Outlet Size 1/2 In.,...More

Water Hammer Arrestor, Copper with Low-Lead Brass Adapter,
Water Pressure Regulator Valve,1 In.
  • WATTS
  • Water Pressure Regulator Valve, 1 In. Water Pressure Regulator Valve,1 In.
  • Item # 26X115
  • Mfr. Model # 1 LFU5B-LP-Z3
  • Water Pressure Regulator Valve, Series LFU5B, Body Material Lead Free Brass, Inlet Size 1 In., Outlet Size 1...More

Roof Drain,4 In Pipe Dia,Cast Iron
  • WATTS
  • Roof Drain, 4 In Pipe Dia, Cast Iron Roof Drain,4 In Pipe Dia,Cast Iron
  • Item # 1WXC4
  • Mfr. Model # RD-104
  • Roof Drain, 4 Pipe Dia. (In.), 12-1/2 Height (In.), Roof Drain, 4 Pipe Dia. (In.), 12-1/2 Height (In.),...More

Total Relief Kit, For Use With Watts 009 M2, 1-1/
Frostproof Wall Hydrant, 12" Wall Thickness, 3/4"
Boiler Pressure Relief Valve,150 psi,SS
  • WATTS
  • Boiler Pressure Relief Valve, 150 psi, SS Boiler Pressure Relief Valve, 150 psi
  • Item # 29YL96
  • Mfr. Model # LF174A-150-1"
  • Boiler Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Body...More

Reduced Pressure Zone Assembly, Bronze, Watts 009 Series, F
  • WATTS
  • Reduced Pressure Zone Assembly, Bronze, Watts 009 Series, FNPT Connection Reduced Pressure Zone Assembly
  • Item # 36JD16
  • Mfr. Model # 009-QT-SH
  • Reduced Pressure Zone Assembly, Series Watts 009, Size 1/2 In., Connection FNPT, Body Material Bronze, Temp....More

Water Pressure Regulator Valve,1/2 In.
Backflow Preventer Repair Kit, For Use With Watts Series&#x
Roof Drain,3 In Pipe Dia,Cast Iron
  • WATTS
  • Roof Drain, 3 In Pipe Dia, Cast Iron Roof Drain,3 In Pipe Dia,Cast Iron
  • Item # 1WXC3
  • Mfr. Model # RD-103
  • Roof Drain, 3 Pipe Dia. (In.), 12-1/2 Height (In.), Roof Drain, 3 Pipe Dia. (In.), 12-1/2 Height (In.),...More

3/4" Dual Check Valve, Brass, FNPT x MNPT Connect
Pleated Filter Cartridge, 1 Microns, Polypropylene Filter Media,
  • WATTS
  • Pleated Filter Cartridge, 1 Microns, Polypropylene Filter Media, 50 gpm Flow Rate Pleated Filter Cartridge
  • Item # 26X548
  • Mfr. Model # PWFIL-SED-WJCH-1ABS-PLE
  • Pleated Filter Cartridge, 1 Microns, Filter Media Polypropylene, Height 31 In., Outside Dia. 6-11/32 In.,...More

Float Ball,Round,Copper,12 In
  • WATTS
  • Float Ball, Round, Copper, 12 In Float Ball
  • Item # 4UV72
  • Mfr. Model # C12FLT
  • Float Ball, Shape Round, Copper, Internal Connection, 12 In. Float Dia., Self, 3/8-16 Threaded, Max. Liquid...More

Temperature Pressure Relief Valve,125psi
  • WATTS
  • Temperature Pressure Relief Valve, 125psi Temperature Pressure Relief Valve, 125 psi
  • Item # 29YM28
  • Mfr. Model # 40XL-125-210-1"
  • Temperature Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In.,...More

Scale Inhibitor Cartridge, Plastic Filter Media, 0.5 to 10&
Boiler Pressure Relief Valve,125 psi,SS
  • WATTS
  • Boiler Pressure Relief Valve, 125 psi, SS Boiler Pressure Relief Valve, 125 psi
  • Item # 29YL95
  • Mfr. Model # LF174A-125-1"
  • Boiler Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Body...More

Boiler Pressure Relief Valve,100 psi,SS
  • WATTS
  • Boiler Pressure Relief Valve, 100 psi, SS Boiler Pressure Relief Valve, 100 psi
  • Item # 29YL94
  • Mfr. Model # LF174A-100-1"
  • Boiler Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Body...More

Boiler Pressure Relief Valve,75 psi,SS
  • WATTS
  • Boiler Pressure Relief Valve, 75 psi, SS Boiler Pressure Relief Valve, 75 psi
  • Item # 29YL93
  • Mfr. Model # LF174A-75-1"
  • Boiler Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Body...More

Dielectric Flange,4 In,FIP,175 psi
  • WATTS
  • Dielectric Flange, 4 In, FIP, 175 psi Dielectric Flange, FIP x FIP
  • Item # 1LPJ3
  • Mfr. Model # 3200 4"
  • Dielectric Flange, Body Material Malleable Iron and Galvanized Malleable Iron, Connection Type FIP x FIP,...More

Vent Elbows, For Use With Watts Series 909 ELH
Valve Rebuild Kit,For Use w/6CJP6
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More