Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

41 Results Found that Include 74 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Crystal Media Filter Cartridge, Crystals Filter Media, 1 gp
Water Hammer Arrestor, Copper with Low-Lead Brass Adapter,
Double Check Valve Assembly, Bronze, Watts 007 Series, NPT&
Water Pressure Reducing Valve, Low Pressure Valve Type, Lea
Valve Rebuild Kit,For Use w/6CJP5
Floor Drain,4 In Pipe Dia,Cast Iron
  • WATTS
  • Floor Drain, 4 In Pipe Dia, Cast Iron Floor Drain,4 In Pipe Dia,Cast Iron
  • Item # 1WXD3
  • Mfr. Model # FD-104
  • Floor Drain, 4 Pipe Dia. (In.), 4-1/4 Length (In.), Floor Drain, 4 Pipe Dia. (In.), 4-1/4 Length (In.),...More

Relief Valve Repair Kit, For Use With Watts Series 909
Temperature Pressure Relief Valve,150psi
  • WATTS
  • Temperature Pressure Relief Valve, 150psi Temperature Pressure Relief Valve,150psi
  • Item # 29YM27
  • Mfr. Model # 40XL-150-210-3/4"
  • Temperature Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4...More

T & P Relief Valve,3/4 In. Outlet
  • WATTS
  • T & P Relief Valve, 3/4 In. Outlet Temperature & Pressure Relief Valve, 125 psi
  • Item # 5DLY7
  • Mfr. Model # 3/4 LF 40 L
  • Temperature & Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4...More

Tankless Water Heater Valve Set,3/4 in.
Small Pressure Regulator,Brass,300 psi
  • WATTS
  • Small Pressure Regulator, Brass, 300 psi Small Pressure Regulator,Brass,300 psi
  • Item # 25CD05
  • Mfr. Model # 3/8 LF263A 50-175
  • 3/8 in 3-Way Small Water Pressure Regulator, Series 263A, Body Material Brass, Inlet Size 3/8 In., Outlet...More

Small Water Pressure Regulator,1/4 in.
  • WATTS
  • Small Water Pressure Regulator, 1/4 in. Small Water Pressure Regulator,1/4 in.
  • Item # 29YL67
  • Mfr. Model # LF263A 50-175
  • Small Water Pressure Regulator, Water Pressure Regulator, Size 1/4 In., Connection FNPT, Max. Pressure (PSI)...More

Dielectric Flange,3 In,FIP,175 psi
  • WATTS
  • Dielectric Flange, 3 In, FIP, 175 psi Dielectric Flange, FIP x FIP
  • Item # 1LPJ2
  • Mfr. Model # 3200 3"
  • Dielectric Flange, Body Material Malleable Iron and Galvanized Malleable Iron, Connection Type FIP x FIP,...More

Float Ball,Round,Copper,10 In
  • WATTS
  • Float Ball, Round, Copper, 10 In Float Ball
  • Item # 4UV71
  • Mfr. Model # C10FLT
  • Float Ball, Shape Round, Copper, Internal Connection, 10 In. Float Dia., Self, 3/8-16 Threaded, Max. Liquid...More

Pressure Regulator,1/4 in.,1 to 25 psi
  • WATTS
  • Pressure Regulator, 1/4 in., 1 to 25 psi Pressure Regulator,1/4 in.,1 to 25 psi
  • Item # 25CC57
  • Mfr. Model # 1/4 LF263A-1-25
  • Pressure Regulator, Series 263A, Body Material Brass, Inlet Size 1/4 In., Outlet Size 1/4 In., Length 2-1/8...More

Valve Rebuild Kit,For Use w/6AKW6
Valve Rebuild Kit,For Use w/6AKW4
1/2" Spill Resistant Vacuum Breaker, NPT Connection Ty
  • WATTS
  • 1/2" Spill Resistant Vacuum Breaker, NPT Connection Type Spill Resistant Vacuum Breaker
  • Item # 29YL83
  • Mfr. Model # LF289-1/2"
  • Spill Resistant Vacuum Breaker, Size 1/2 In., Connection Type NPT, Material of Construction Lead Free Bronze,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More