Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

32 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • VIEGA PROPRESS
  • Tee Tee
  • Multiple product options available

    Multiple product options available

  • Category : Press Fittings
1" x 1" Check Valve, Low Lead Bronze, Press
  • VIEGA PROPRESS
  • 1" x 1" Check Valve, Low Lead Bronze, Press x Press Connection Type Check Valve
  • Item # 5ULY0
  • Mfr. Model # 79045
  • Check Valve, Material of Construction Low Lead Bronze, Size 1 In. x 1 In., Connection Type Press x Press,...More

  • Category : Check and Foot Valves
ProPress Adapter, 2" x 2"
  • VIEGA PROPRESS
  • ProPress Adapter, 2" x 2" Female Adapters
  • Item # 5UMH0
  • Mfr. Model # 79475
  • Female Adapters, Body Material Low Lead Bronze, Connection Type FTG x FPT, Tube Size 2 In., Pipe Size 2 In.,...More

  • Category : Press Fittings
  • VIEGA PROPRESS
  • Cap Cap
  • Multiple product options available

    Multiple product options available

  • Category : Press Fittings
ProPress Adapter, 3/4 x 1/2"
  • VIEGA PROPRESS
  • ProPress Adapter, 3/4 x 1/2" ProPress Adapter, 3/4 x 1/2"
  • Item # 1RNY9
  • Mfr. Model # 77827
  • Male Adapter, Body Material Bronze, Connection Type Press x MPT, Tube Size 3/4 In., Pipe Size 1/2 In., Max....More

  • Category : Press Fittings
ProPress Vent Tee, 3/4" x 1/8" x 3/4&qu
  • VIEGA PROPRESS
  • ProPress Vent Tee, 3/4" x 1/8" x 3/4" Vent Tee
  • Item # 1RPZ1
  • Mfr. Model # 14578
  • Vent Tee, Body Material Bronze, Connection Type Press x FPT x Press, Tube Size 3/4 In., Pipe Size 1/8 In.,...More

  • Category : Press Fittings
ProPress SS 304 90 Elbow, 3/4" x 3/4"
  • VIEGA PROPRESS
  • ProPress SS 304 90 Elbow, 3/4" x 3/4" 90 Degrees St. Elbow
  • Item # 4RAU3
  • Mfr. Model # 85495
  • 90 Degrees St. Elbow, Body Material 304 Stainless Steel, Connection Type FTG x Press, Tube Size 3/4 In., Pipe...More

  • Category : Press Fittings
ProPress Union, 1-1/4" x 1-1/4"
  • VIEGA PROPRESS
  • ProPress Union, 1-1/4" x 1-1/4" Male Union
  • Item # 1WNX4
  • Mfr. Model # 77797
  • Male Union, Body Material Bronze, Connection Type Press x MPT, Tube Size 1-1/4 In., Pipe Size 1-1/4 In., Max....More

  • Category : Press Fittings
ProPress Venturi Tee, 1" x 1" x 3/4"
  • VIEGA PROPRESS
  • ProPress Venturi Tee, 1" x 1" x 3/4" Venturi Tee
  • Item # 1YBB1
  • Mfr. Model # 23398
  • Venturi Tee, Body Material Copper/Brass, Connection Type Press x Press x Press, Tube Size 1 In. x 1 In. x 3/4...More

  • Category : Press Fittings
Baseboard Kit,FTG x P,3/4 x 3/4 In.
ProPress Reducer, 2" x 1/2"
  • VIEGA PROPRESS
  • ProPress Reducer, 2" x 1/2" Fitting Reducers
  • Item # 1RPX5
  • Mfr. Model # 15578
  • Fitting Reducers, Body Material Bronze, Connection Type FTG x Press, Tube Size 2 In. x 1/2 In., Max. Pressure...More

  • Category : Press Fittings
ProPress SS 304 45 Elbow, 1" x 1"
  • VIEGA PROPRESS
  • ProPress SS 304 45 Elbow, 1" x 1" 45 Degrees St. Elbow
  • Item # 4RAV4
  • Mfr. Model # 85545
  • 45 Degrees St. Elbow, Body Material 304 Stainless Steel, Connection Type FTG x Press, Tube Size 1 In., Pipe...More

  • Category : Press Fittings
ProPress SS 304 Coupling,1-1/2" x 1-1/2"
  • VIEGA PROPRESS
  • ProPress SS 304 Coupling, 1-1/2" x 1-1/2" Coupling w/Stop
  • Item # 4RAL6
  • Mfr. Model # 85285
  • Coupling with Stop, Body Material 304 Stainless Steel, Connection Type Press x Press, Tube Size 1-1/2 In.,...More

  • Category : Press Fittings
ProPress Drop Elbow w/ Plate,1/2"x3/8"
  • VIEGA PROPRESS
  • ProPress Drop Elbow w/ Plate, 1/2"x3/8" Drop Elbow
  • Item # 5UMA2
  • Mfr. Model # 79185
  • Drop Elbow, Body Material Low Lead Bronze, Connection Type Press x FPT, Tube Size 1/2 In., Pipe Size 3/8 In.,...More

  • Category : Press Fittings
Reducer,Copper,P x P,1-1/2 x 1 In
  • VIEGA PROPRESS
  • Reducer, Copper, P x P, 1-1/2 x 1 In Reducer
  • Item # 1RPV7
  • Mfr. Model # 15588
  • Reducer, Body Material Copper, Connection Type Press, Tube Size 1-1/2 In. x 1 In., Max. Pressure 200 psi,...More

  • Category : Press Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More