Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

27 Results Found that Include 91 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • VIEGA PROPRESS
    • TeeTee
    • Multiple product options available

      Multiple product options available

    ProPress Check Valve, 1" x 1"
    • VIEGA PROPRESS
    • ProPress Check Valve, 1" x 1"ProPress Check Valve, 1" x 1"
    • Item # 1YBB6
    • Mfr. Model # 22363
    • Check Valve, Material of Construction Bronze, Size 1 In. x 1 In., Connection Type Press x Press, Max. Water...More

    • VIEGA PROPRESS
    • AdapterAdapter
    • Multiple product options available

      Multiple product options available

    ProPress Union, 1-1/4" x 1-1/4"
    • VIEGA PROPRESS
    • ProPress Union, 1-1/4" x 1-1/4"Female Union
    • Item # 1WNW7
    • Mfr. Model # 77767
    • Female Union, Body Material Bronze, Connection Type Press x FPT, Tube Size 1-1/4 In., Pipe Size 1-1/4 In.,...More

    Adapter,Bronze,P x FNPT,1 In.1 In.
    • VIEGA PROPRESS
    • Adapter, Bronze, P x FNPT, 1 In.1 In.Adapter,Bronze,P x FNPT,1 In.1 In.
    • Item # 1RPB6
    • Mfr. Model # 77917
    • Adapter, Body Material Bronze, Connection Type Press x FNPT, Tube Size 1 In., Pipe Size 1 In., Max. Pressure...More

    • VIEGA PROPRESS
    • Cross OverCross Over
    • Multiple product options available

      Multiple product options available

    ProPress Dielectric Union, 1" x 1"
    • VIEGA PROPRESS
    • ProPress Dielectric Union, 1" x 1"Dielectric Union
    • Item # 1WNX9
    • Mfr. Model # 15553
    • Dielectric Union, Body Material Bronze, Connection Type Press x FPT, Tube Size 1 In., Pipe Size 1 In., Max....More

    Baseboard Kit,FTG x P,3/4 x 3/4 In.
    • VIEGA PROPRESS
    • Baseboard Kit, FTG x P, 3/4 x 3/4 In.Baseboard Kit,FTG x P,3/4 x 3/4 In.
    • Item # 4RCH3
    • Mfr. Model # 16428
    • Baseboard Kit, Body Material Copper/Bronze, Connection Type FTG x Press, Tube Size 3/4 In., Max. Pressure 200...More

    ProPress Vent Tee, 3/4" x 1/8" x 3/4&qu
    • VIEGA PROPRESS
    • ProPress Vent Tee, 3/4" x 1/8" x 3/4"Vent Tee
    • Item # 1RPZ1
    • Mfr. Model # 14578
    • Vent Tee, Body Material Bronze, Connection Type Press x FPT x Press, Tube Size 3/4 In., Pipe Size 1/8 In.,...More

    • VIEGA PROPRESS
    • CapCap
    • Multiple product options available

      Multiple product options available

    ProPress SS 304 45 Elbow, 1" x 1"
    • VIEGA PROPRESS
    • ProPress SS 304 45 Elbow, 1" x 1"ProPress SS 304 45 Elbow, 1" x 1"
    • Item # 4RAV4
    • Mfr. Model # 85545
    • 45 Degrees St. Elbow, Body Material 304 Stainless Steel, Connection Type FTG x Press, Tube Size 1 In., Pipe...More

    ProPress SS 304 Adapter, 1/2" x 3/4"
    • VIEGA PROPRESS
    • ProPress SS 304 Adapter, 1/2" x 3/4"ProPress SS 304 Adapter, 1/2" x 3/4"
    • Item # 4MHZ8
    • Mfr. Model # 85015
    • Male Adapter, Body Material 304 Stainless Steel, Connection Type Press x MPT, Tube Size 1/2 In., Pipe Size...More

    ProPress SS 304 90 Elbow, 3" x 3"
    • VIEGA PROPRESS
    • ProPress SS 304 90 Elbow, 3" x 3"ProPress SS 304 90 Elbow, 3" x 3"
    • Item # 4RAR9
    • Mfr. Model # 85435
    • 90 Degrees Elbow, Body Material 304 Stainless Steel, Connection Type Press x Press, Tube Size 3 In., Pipe...More

    ProPress 90 Elbow, 3/4" x 1/2"
    • VIEGA PROPRESS
    • ProPress 90 Elbow, 3/4" x 1/2"ProPress 90 Elbow, 3/4" x 1/2"
    • Item # 1RPP6
    • Mfr. Model # 77502
    • 90 Degrees Elbow, Body Material Bronze, Connection Type Press x MPT, Tube Size 3/4 In., Pipe Size 1/2 In.,...More

    ProPress Check Valve, 1-1/4" x 1-1/4"
    • VIEGA PROPRESS
    • ProPress Check Valve, 1-1/4" x 1-1/4"Check Valve
    • Item # 1YBB7
    • Mfr. Model # 22368
    • Check Valve, Material of Construction Bronze, Size 1-1/4 In. x 1-1/4 In., Connection Type Press x Press, Max....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More