Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

13 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
ProPress Ball Valve, 2"
  • VIEGA PROPRESS
  • ProPress Ball Valve, 2" Bronze/Brass Straight Ball Valve, P x P
  • Item # 33KF39
  • Mfr. Model # 24025
  • Ball Valve, Body Material Bronze/Brass, Full Port, Body Style Straight, Full Port, Connection Type Press x...More

ProPress XL Copper Adapter,2-1/2"x2-1/2"
  • VIEGA PROPRESS
  • ProPress XL Copper Adapter, 2-1/2"x2-1/2" Female Adapter
  • Item # 4RCJ9
  • Mfr. Model # 20819
  • Female Adapter, Body Material Copper, Connection Type Press x FPT, Tube Size 2-1/2 In., Pipe Size 2-1/2 In.,...More

2" x 2" Check Valve, Low Lead Bronze, Press
  • VIEGA PROPRESS
  • 2" x 2" Check Valve, Low Lead Bronze, Press x Press Connection Type Check Valve
  • Item # 5ULY3
  • Mfr. Model # 79060
  • Check Valve, Material of Construction Low Lead Bronze, Size 2 In. x 2 In., Connection Type Press x Press,...More

  • VIEGA PROPRESS
  • Tee Tee
  • Multiple product options available

    Multiple product options available

ProPress XL Copper Cap, 4"
  • VIEGA PROPRESS
  • ProPress XL Copper Cap, 4" Cap
  • Item # 1RPF8
  • Mfr. Model # 20848
  • Cap, Body Material Copper, Connection Type Press, Tube Size 4 In., Max. Pressure 200 psi, Temp. Range 0...More

ProPress XL Copper 45 Elbow, 4" x 4"
  • VIEGA PROPRESS
  • ProPress XL Copper 45 Elbow, 4" x 4" 45 Degrees Elbow
  • Item # 1RPN3
  • Mfr. Model # 20663
  • 45 Degrees Elbow, Body Material Copper, Connection Type Press x Press, Tube Size 4 In., Max. Pressure 200...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More