Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

13 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
ProPress Reducer, 2" x 1"
  • VIEGA PROPRESS
  • ProPress Reducer, 2" x 1" Reducer
  • Item # 1RPW1
  • Mfr. Model # 15608
  • Reducer, Body Material Copper, Connection Type Press x Press, Tube Size 2 In. x 1 In., Max. Pressure 200 psi,...More

  • Category : Press Fittings
  • VIEGA PROPRESS
  • Tee Tee
  • Multiple product options available

    Multiple product options available

  • Category : Press Fittings
Bronze/Brass Press x FNPT Ball Valve, Lever, 3/4"
  • VIEGA PROPRESS
  • Bronze/Brass Press x FNPT Ball Valve, Lever, 3/4" x 3/4" Pipe Size Bronze/Brass Straight Ball Valve, P x FPT
  • Item # 33KF41
  • Mfr. Model # 24035
  • Ball Valve, Body Material Bronze/Brass, Full Port, Body Style Straight, Full Port, Connection Type Press x...More

  • Category : Ball Valves
1" x 1" Check Valve, Low Lead Bronze, Press
  • VIEGA PROPRESS
  • 1" x 1" Check Valve, Low Lead Bronze, Press x Press Connection Type Check Valve
  • Item # 5ULY0
  • Mfr. Model # 79045
  • Check Valve, Material of Construction Low Lead Bronze, Size 1 In. x 1 In., Connection Type Press x Press,...More

  • Category : Check and Foot Valves
ProPress Tailpiece, 1" x 1-1/4"
  • VIEGA PROPRESS
  • ProPress Tailpiece, 1" x 1-1/4" Tailpiece
  • Item # 5UMN4
  • Mfr. Model # 79815
  • Tailpiece, Body Material Low Lead Bronze, Connection Type Press x Female Union, Tube Size 1 In., Pipe Size...More

  • Category : Press Fittings
ProPress 90 St. Elbow, 2" x 2"
  • VIEGA PROPRESS
  • ProPress 90 St. Elbow, 2" x 2" 90 Degrees St. Elbow
  • Item # 1RPK9
  • Mfr. Model # 77372
  • 90 Degrees St. Elbow, Body Material Copper, Connection Type FTG x Press, Tube Size 2 In., Pipe Size 2 In.,...More

  • Category : Press Fittings
ProPress Extended Coupling,1-1/2"x1-1/2"
  • VIEGA PROPRESS
  • ProPress Extended Coupling, 1-1/2"x1-1/2" Extended Coupling Without Stop
  • Item # 5ULX6
  • Mfr. Model # 79025
  • Extended Coupling without Stop, Body Material Copper, Connection Type Press x Press, Tube Size 1-1/2 In.,...More

  • Category : Press Fittings
ProPress Union, 1-1/4" x 1-1/4"
  • VIEGA PROPRESS
  • ProPress Union, 1-1/4" x 1-1/4" Male Union
  • Item # 1WNX4
  • Mfr. Model # 77797
  • Male Union, Body Material Bronze, Connection Type Press x MPT, Tube Size 1-1/4 In., Pipe Size 1-1/4 In., Max....More

  • Category : Press Fittings
ProPress 90 Elbow, 1-1/4" x 1-1/4"
  • VIEGA PROPRESS
  • ProPress 90 Elbow, 1-1/4" x 1-1/4" 90 Degrees Elbow
  • Item # 5UMH8
  • Mfr. Model # 79560
  • 90 Degrees Elbow, Body Material Low Lead Bronze, Connection Type Press x FPT, Tube Size 1-1/4 In., Pipe Size...More

  • Category : Press Fittings
ProPress Adapter, 1-1/4" x 1/2"
  • VIEGA PROPRESS
  • ProPress Adapter, 1-1/4" x 1/2" Female Adapters
  • Item # 5UMG7
  • Mfr. Model # 79460
  • Female Adapters, Body Material Low Lead Bronze, Connection Type FTG x FPT, Tube Size 1-1/4 In., Pipe Size 1/2...More

  • Category : Press Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More