Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

19 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • VIEGA PROPRESS
  • Union Union
  • Multiple product options available

    Multiple product options available

ProPress Ball Valve, 1/2"
  • VIEGA PROPRESS
  • ProPress Ball Valve, 1/2" Bronze/Brass Straight Ball Valve, P x P
  • Item # 33KF34
  • Mfr. Model # 24000
  • Ball Valve, Body Material Bronze/Brass, Full Port, Body Style Straight, Full Port, Connection Type Press x...More

  • VIEGA PROPRESS
  • Reducer Reducer
  • Multiple product options available

    Multiple product options available

ProPress Reducer, 2" x 1/2"
  • VIEGA PROPRESS
  • ProPress Reducer, 2" x 1/2" Fitting Reducers
  • Item # 1RPX5
  • Mfr. Model # 15578
  • Fitting Reducers, Body Material Bronze, Connection Type FTG x Press, Tube Size 2 In. x 1/2 In., Max. Pressure...More

ProPress Cap, 2"
  • VIEGA PROPRESS
  • ProPress Cap, 2" Cap
  • Item # 1RPF5
  • Mfr. Model # 77737
  • Cap, Body Material Copper, Connection Type Press, Tube Size 2 In., Max. Pressure 200 psi, Temp. Range 0...More

ProPress Hi Ear w/Plate, 1/2" x 1/2"
  • VIEGA PROPRESS
  • ProPress Hi Ear w/Plate, 1/2" x 1/2" ProPress Hi Ear w/Plate, 1/2" x 1/2"
  • Item # 5UMA5
  • Mfr. Model # 79205
  • Hi Ear Elbow, Body Material Low Lead Bronze, Connection Type Press x FPT, Tube Size 1/2 In., Pipe Size 1/2...More

ProPress Ball Valve, 1/2" x 1/2"
  • VIEGA PROPRESS
  • ProPress Ball Valve, 1/2" x 1/2" Bronze/Brass Straight Ball Valve, P x FPT
  • Item # 33KF40
  • Mfr. Model # 24030
  • Ball Valve, Body Material Bronze/Brass, Full Port, Body Style Straight, Full Port, Connection Type Press x...More

ProPress 45 Elbow, 1-1/2" x 1-1/2"
  • VIEGA PROPRESS
  • ProPress 45 Elbow, 1-1/2" x 1-1/2" 45 Degrees Elbow
  • Item # 1RPL8
  • Mfr. Model # 77627
  • 45 Degrees Elbow, Body Material Copper, Connection Type Press x Press, Tube Size 1-1/2 In., Max. Pressure 200...More

ProPress 45 St. Elbow, 1-1/2" x 1-1/2"
  • VIEGA PROPRESS
  • ProPress 45 St. Elbow, 1-1/2" x 1-1/2" 45 Degrees St. Elbow
  • Item # 1RPN8
  • Mfr. Model # 77657
  • 45 Degrees St. Elbow, Body Material Copper, Connection Type FTG x Press, Tube Size 1-1/2 In., Max. Pressure...More

ProPress 90 Elbow, 1" x 1"
  • VIEGA PROPRESS
  • ProPress 90 Elbow, 1" x 1" 90 Degrees Elbow
  • Item # 5UMH7
  • Mfr. Model # 79550
  • 90 Degrees Elbow, Body Material Low Lead Bronze, Connection Type Press x FPT, Tube Size 1 In., Pipe Size 1...More

ProPress Adapter, 1" x 1/2"
  • VIEGA PROPRESS
  • ProPress Adapter, 1" x 1/2" Female Adapters
  • Item # 5UMG6
  • Mfr. Model # 79455
  • Female Adapters, Body Material Low Lead Bronze, Connection Type FTG x FPT, Tube Size 1 In., Pipe Size 1/2...More

ProPress Reducer, 1-1/2" x 1/2"
  • VIEGA PROPRESS
  • ProPress Reducer, 1-1/2" x 1/2" Fitting Reducer
  • Item # 5UMP1
  • Mfr. Model # 79850
  • Fitting Reducer, Body Material Low Lead Bronze, Connection Type FTG x Press, Tube Size 1-1/2 In. x 1/2 In.,...More

ProPress Extended Coupling, 1" x 1"
  • VIEGA PROPRESS
  • ProPress Extended Coupling, 1" x 1" Extended Coupling Without Stop
  • Item # 5ULX4
  • Mfr. Model # 79015
  • Extended Coupling without Stop, Body Material Copper, Connection Type Press x Press, Tube Size 1 In., Max....More

ProPress Tailpiece, 3/4" x 1"
  • VIEGA PROPRESS
  • ProPress Tailpiece, 3/4" x 1" Tailpiece
  • Item # 5UMN2
  • Mfr. Model # 79805
  • Tailpiece, Body Material Low Lead Bronze, Connection Type Press x Female Union, Tube Size 3/4 In., Pipe Size...More

Elbow Stub Out with Strap,FTG,1 In.
  • VIEGA PROPRESS
  • Elbow Stub Out with Strap, FTG, 1 In. Elbow Stub Out w/ Strap
  • Item # 4RCH9
  • Mfr. Model # 19961
  • Elbow Stub Out with Strap, Body Material Copper, Connection Type FTG, Tube Size 1 In., Max. Pressure 200 psi,...More

ProPress SS 304 Coupling, 1" x 1"
  • VIEGA PROPRESS
  • ProPress SS 304 Coupling, 1" x 1" Coupling w/Stop
  • Item # 4RAL4
  • Mfr. Model # 85275
  • Coupling with Stop, Body Material 304 Stainless Steel, Connection Type Press x Press, Tube Size 1 In., Pipe...More

ProPress Tee, 1-1/4" x 1" x 1/2"
  • VIEGA PROPRESS
  • ProPress Tee, 1-1/4" x 1" x 1/2" Reducing Tee
  • Item # 10N760
  • Mfr. Model # 22238
  • Reducing Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 1-1/4 In. x 1 In. x 1/2...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More