Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

17 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    ProPress Ball Valve, 1/2"
    • VIEGA PROPRESS
    • ProPress Ball Valve, 1/2"Bronze/Brass Straight Ball Valve, P x P
    • Item # 33KF34
    • Mfr. Model # 2973
    • Ball Valve, Body Material Bronze/Brass, Full Port, Body Style Straight, Full Port, Connection Type Press x...More

    ProPress Cap, 1-1/2"
    • VIEGA PROPRESS
    • ProPress Cap, 1-1/2"Cap
    • Item # 1RPF4
    • Mfr. Model # 77732
    • Cap, Body Material Copper, Connection Type Press, Tube Size 1-1/2 In., Max. Pressure 200 psi, Temp. Range 0...More

    ProPress Coupling No Stop, 2" x 2"
    • VIEGA PROPRESS
    • ProPress Coupling No Stop, 2" x 2"Coupling no stop
    • Item # 1RPH5
    • Mfr. Model # 78197
    • Coupling No Stop, Body Material Copper, Connection Type Press x Press, Tube Size 2 In., Max. Pressure 200...More

    ProPress Reducer, 1-1/2" x 1-1/4"
    • VIEGA PROPRESS
    • ProPress Reducer, 1-1/2" x 1-1/4"Reducer
    • Item # 1RPV8
    • Mfr. Model # 78162
    • Reducer, Body Material Copper, Connection Type Press x Press, Tube Size 1-1/2 In. x 1-1/4 In., Max. Pressure...More

    ProPress Union, 3/4" x 3/4"
    • VIEGA PROPRESS
    • ProPress Union, 3/4" x 3/4"Union
    • Item # 5UMK8
    • Mfr. Model # 79735
    • Union, Body Material Low Lead Bronze, Connection Type Press x MPT, Tube Size 3/4 In., Pipe Size 3/4 In., Max....More

    • VIEGA PROPRESS
    • TeeTee
    • Multiple product options available

      Multiple product options available

    ProPress 90 Drop Ear Elbow, 1/2" x 3/8"
    • VIEGA PROPRESS
    • ProPress 90 Drop Ear Elbow, 1/2" x 3/8"ProPress 90 Drop Ear Elbow, 1/2" x 3/8"
    • Item # 1RPU6
    • Mfr. Model # 22223
    • 90 Degrees Drop Ear Elbow, Body Material Bronze, Connection Type Press x FPT, Tube Size 1/2 In., Pipe Size...More

    ProPress 45 St. Elbow, 1-1/2" x 1-1/2"
    • VIEGA PROPRESS
    • ProPress 45 St. Elbow, 1-1/2" x 1-1/2"45 Degrees St. Elbow
    • Item # 1RPN8
    • Mfr. Model # 77657
    • 45 Degrees St. Elbow, Body Material Copper, Connection Type FTG x Press, Tube Size 1-1/2 In., Max. Pressure...More

    ProPress Zero Lead Drop El, 3/4" x 3/4"
    • VIEGA PROPRESS
    • ProPress Zero Lead Drop El, 3/4" x 3/4"ProPress Zero Lead Drop El, 3/4" x 3/4"
    • Item # 20C419
    • Mfr. Model # 2925.5ZL
    • 90 Degrees Drop Elbow, Body Material Low Lead Bronze, Connection Type Press x FPT, Tube Size 3/4 In., Pipe...More

    ProPress Hi Ear w/Plate, 1/2" x 1/2"
    • VIEGA PROPRESS
    • ProPress Hi Ear w/Plate, 1/2" x 1/2"ProPress Hi Ear w/Plate, 1/2" x 1/2"
    • Item # 5UMA5
    • Mfr. Model # 79205
    • Hi Ear Elbow, Body Material Low Lead Bronze, Connection Type Press x FPT, Tube Size 1/2 In., Pipe Size 1/2...More

    ProPress Extended Coupling, 1" x 1"
    • VIEGA PROPRESS
    • ProPress Extended Coupling, 1" x 1"Extended Coupling Without Stop
    • Item # 5ULX4
    • Mfr. Model # 79015
    • Extended Coupling without Stop, Body Material Copper, Connection Type Press x Press, Tube Size 1 In., Max....More

    ProPress Tailpiece, 3/4" x 1"
    • VIEGA PROPRESS
    • ProPress Tailpiece, 3/4" x 1"Tailpiece
    • Item # 5UMN2
    • Mfr. Model # 79805
    • Tailpiece, Body Material Low Lead Bronze, Connection Type Press x Female Union, Tube Size 3/4 In., Pipe Size...More

    • VIEGA PROPRESS
    • AdapterAdapter
    • Multiple product options available

      Multiple product options available

    ProPress SS 304 Coupling, 3/4" x 3/4"
    • VIEGA PROPRESS
    • ProPress SS 304 Coupling, 3/4" x 3/4"Coupling w/Stop
    • Item # 4RAL3
    • Mfr. Model # 85270
    • Coupling with Stop, Body Material 304 Stainless Steel, Connection Type Press x Press, Tube Size 3/4 In., Pipe...More

    ProPress Reducer, 1-1/2" x 1/2"
    • VIEGA PROPRESS
    • ProPress Reducer, 1-1/2" x 1/2"Fitting Reducer
    • Item # 5UMP1
    • Mfr. Model # 79850
    • Fitting Reducer, Body Material Low Lead Bronze, Connection Type FTG x Press, Tube Size 1-1/2 In. x 1/2 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More