Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

13 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • VIEGA PROPRESS
    • UnionUnion
    • Multiple product options available

      Multiple product options available

    • VIEGA PROPRESS
    • TeeTee
    • Multiple product options available

      Multiple product options available

    ProPress Coupling With Stop, 2" x 2"
    • VIEGA PROPRESS
    • ProPress Coupling With Stop, 2" x 2"Coupling w/Stop
    • Item # 1RPG5
    • Mfr. Model # 78072
    • Coupling with Stop, Body Material Copper, Connection Type Press x Press, Tube Size 2 In., Max. Pressure 200...More

    ProPress Vent Tee, 3/4" x 1/8" x 3/4&qu
    • VIEGA PROPRESS
    • ProPress Vent Tee, 3/4" x 1/8" x 3/4"Vent Tee
    • Item # 5UMJ5
    • Mfr. Model # 79640
    • Vent Tee, Body Material Low Lead Bronze, Connection Type Press x FPT x Press, Tube Size 3/4 In., Pipe Size...More

    ProPress Extended Coupling, 3/4" x 3/4"
    • VIEGA PROPRESS
    • ProPress Extended Coupling, 3/4" x 3/4"Extended Coupling Without Stop
    • Item # 5ULX3
    • Mfr. Model # 79010
    • Extended Coupling without Stop, Body Material Copper, Connection Type Press x Press, Tube Size 3/4 In., Max....More

    ProPress Cross Over, 3/4" x 3/4"
    • VIEGA PROPRESS
    • ProPress Cross Over, 3/4" x 3/4"Cross Over
    • Item # 1RPJ1
    • Mfr. Model # 77747
    • Cross Over, Body Material Copper, Connection Type Press x Press, Tube Size 3/4 In., Max. Pressure 200 psi,...More

    ProPress Adapter, 1" x 1-1/4"
    • VIEGA PROPRESS
    • ProPress Adapter, 1" x 1-1/4"Male Adapter
    • Item # 5UMC4
    • Mfr. Model # 79250
    • Male Adapter, Body Material Low Lead Bronze, Connection Type Press x MPT, Tube Size 1 In., Pipe Size 1-1/4...More

    Baseboard Kit,FTG x P,3/4 x 3/4 In.
    • VIEGA PROPRESS
    • Baseboard Kit, FTG x P, 3/4 x 3/4 In.Baseboard Kit,FTG x P,3/4 x 3/4 In.
    • Item # 4RCH3
    • Mfr. Model # 16428
    • Baseboard Kit, Body Material Copper/Bronze, Connection Type FTG x Press, Tube Size 3/4 In., Max. Pressure 200...More

    Adapter,Bronze,P x FNPT,1-1/4 In.
    • VIEGA PROPRESS
    • Adapter, Bronze, P x FNPT, 1-1/4 In.Adapter
    • Item # 1RPC1
    • Mfr. Model # 77932
    • Adapter, Body Material Bronze, Connection Type Press x FNPT, Tube Size 1-1/4 In., Pipe Size 1-1/4 In., Max....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More