Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

5 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
4" Silent Check Valve, Cast Iron ASTM A 126, Flan
  • VAL-MATIC
  • 4" Silent Check Valve, Cast Iron ASTM A 126, Flanged Connection Type Silent Check Valve
  • Item # 5LYH8
  • Mfr. Model # 1804A.1
  • Silent Check Valve, Material of Construction Cast Iron ASTM A 126, Size 4 In., Connection Type Flanged,...More

Air Vacuum Valve, 2" Inlet Size, 2" Outlet Size,&
  • VAL-MATIC
  • Air Vacuum Valve, 2" Inlet Size, 2" Outlet Size, Clean Water Application Air Vacuum Valves
  • Item # 5WLY1
  • Mfr. Model # 102ST
  • Air Vacuum Valve, Inlet Size 2 In., Outlet Size 2 In., Application Clean Water, Min. Pressure 5 psi, Max....More

Air Release Valve, 3" Inlet Size, 1/2" Outlet
  • VAL-MATIC
  • Air Release Valve, 3" Inlet Size, 1/2" Outlet Size, Waste Water Application Air Release Valves
  • Item # 5WLY4
  • Mfr. Model # 48A.2
  • Air Release Valve, Inlet Size 3 In., Outlet Size 1/2 In., Application Waste Water, Min. Pressure 5 psi, Max....More

Butterfly Valve,Flanged,6 In,Locking
  • VAL-MATIC
  • Butterfly Valve, Flanged, 6 In, Locking Butterfly Valve
  • Item # 5LYH2
  • Mfr. Model # 2006/6BL
  • Butterfly Valve, Flanged Style, Body Material Cast Iron ASTM A126, Max. Water Pressure 150 psi, Pipe Size 6...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More