Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Plumbing

29 Results Found that Include 44 Products

Results per page: 16 | 32 | 48
    Showerhead,Handheld
    • TRIDENT
    • Showerhead, HandheldShowerhead,Handheld
    • Item # 6PB96
    • Mfr. Model # 6PB96
    • Showerhead, Handheld, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

    • TECHLITE INSULATION
    • Pipe InsulationPipe Insulation
    • Multiple product options available

      Pipe Insulation, Length 4 ft., Wall Thickness 1", Temp. Range -40° to 350°F, Material Melamine Foam and Standards ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating;...More

    Pipe Wrap Insulation,1 In Sheet Size
    • THERMACEL
    • Pipe Wrap Insulation, 1 In Sheet SizePipe Wrap Insulation,1 In Sheet Size
    • Item # 4NLN8
    • Mfr. Model # 6ZRFG3X4100
    • Insulation Sheet, Sheet Size 36 In. x 48 In., Thickness 1 In., Temp. Range -330 to 210 Degrees F, Color...More

    Pre Rinse Riser,3/8 In,Brass
    • T & S
    • Pre Rinse Riser, 3/8 In, BrassPre Rinse Riser,3/8 In,Brass
    • Item # 10C449
    • Mfr. Model # 000369-40
    • Pre-Rinse Riser, Material Brass, For Use With T&S Pre-Rinses Wall And Deckmount, Finish Chrome, Connection...More

    Tub and Shower Seat,20 In. L
    Access Door,Drywall,8x8In
    • TOUGH GUY
    • Access Door, Drywall, 8x8InAccess Door with Drywall Flange
    • Item # 2VE75
    • Mfr. Model # 2VE75
    • Access Door with Drywall Flange, Flush Mount, Uninsulated, Material 16 ga. Cold Rolled Steel, Access Door...More

    Test Plug,Pneumatic,3 To 4 In
    • TEST-TITE
    • Test Plug, Pneumatic, 3 To 4 InTest Plug,Pneumatic,3 To 4 In
    • Item # 3EJK8
    • Mfr. Model # 83234
    • Test Plug, Pneumatic, Nominal Size 3 To 4 In, Min Dia 2.63 In, Max Dia 4.25 In, Max Back Air Pressure 13 PSI,...More

    Undersink Pipe Guard,Vinly PVC,White
    • TRUEBRO
    • Undersink Pipe Guard, Vinly PVC, WhiteUndersink Pipe Guard,Vinly PVC,White
    • Item # 15W937
    • Mfr. Model # 82525
    • Undersink Pipe Guard, Soft Guard Plus, Size Fits Sch. 40 P-Traps, Material of Construction Vinyl PVC, Color...More

    Short Elbow Install kit
    • T & S
    • Short Elbow Install kitShort Elbow Install kit
    • Item # 4KRD1
    • Mfr. Model # B0230-K
    • Short Elbow Install kit, Material Brass, For Use With T and S Faucet Bodies, Size 1 In., Connection 1/2 In....More

    Arm,Shower,Wall Mount
    • TRIDENT
    • Arm, Shower, Wall MountArm,Shower,Wall Mount
    • Item # 6NU13
    • Mfr. Model # 6NU13
    • Shower Arm, Wall Mount, Connection 1/2 In., Material of Construction Brass, Length 9 In., Color/Finish...More

    Showerhead,Wall Mount
    • TRIDENT
    • Showerhead, Wall MountShowerhead,Wall Mount
    • Item # 6PB93
    • Mfr. Model # 6PB93
    • Showerhead, Wall Mount, Color/Finish Brushed Nickel, Material of Construction Plastic, Connection 1/2 MIPS...More

    • TYGON
    • Tubing, Shore A: 57Tubing, Shore A: 57
    • Multiple product options available

      Tubing, Tygon®, Fuel and Lubricant, Tensile Strength 1820 psi, Temp. Range 165° F, Material of Construction Vinyl, Length 50 Ft., Hardness Shore A: 57 and Color Yellow;...More

    Grab Bar,Stainless Steel,Silver,45 L In.
    Tubing,1/16 I.D.,50 ft.,Clear,Flexible
    • TYGON
    • Tubing, 1/16 I.D., 50 ft., Clear, FlexibleTubing, Shore A: 40
    • Item # 22XH92
    • Mfr. Model # TYGON E-1000
    • Tubing, SAE or Metric SAE, Inside Dia. 1/16 In., Outside Dia. 3/16 In., Length 50 ft., Max. Pressure 26 psi,...More

    Pipe Insulation,4-1/8 In. ID,6 ft. L,Bl
    • THERMACEL
    • Pipe Insulation, 4-1/8 In. ID, 6 ft. L, BlPipe Insulation
    • Item # 2CKL7
    • Mfr. Model # 6XP068418
    • Pipe Insulation, Pre-Slit, Pre Glued, Insulation Nominal I.D. 4-1/8 In., For Tube I.D. 4 In., For Tube O.D....More

    Cartridge,Hot,Ceramic
    Shower Head,Polished Chrome,3 In Dia
    • TRIDENT
    • Shower Head, Polished Chrome, 3 In DiaShower Head,Polished Chrome,3 In Dia
    • Item # 22JN81
    • Mfr. Model # 22JN81
    • Shower Head, Wall Mount, Handle Finish Polished Chrome, Color/Finish Polished Chrome, Material of...More

    Access Door,Adjustable,8x9-1/2In
    • TOUGH GUY
    • Access Door, Adjustable, 8x9-1/2InAdjustable/Magnetic Access Door
    • Item # 20TL31
    • Mfr. Model # 20TL31
    • Adjustable/Magnetic Access Door, Flush Mount, Uninsulated, Material 20 ga. Cold Rolled Steel Door; 24 ga....More

    Tygoprene(R) XL-60 Tubing,1/16 In,50 Ft
    • TYGOPRENE
    • Tygoprene(R) XL-60 Tubing, 1/16 In, 50 FtTygoprene(R) XL-60 Tubing,1/16 In,50 Ft
    • Item # 2DCF3
    • Mfr. Model # AN800003
    • Tubing, Tygoprene(R) XL-60, Tube Inside Dia 1/16 In, Tube Outside Dia 3/16 In, Length 50 Ft., Wall Thickness...More

    Tubing,3/32 I.D.,50 ft.,Clear,Flexible
    • TYGON
    • Tubing, 3/32 I.D., 50 ft., Clear, FlexibleTubing, Shore A: 56
    • Item # 22XH33
    • Mfr. Model # TYGON S3 E-3603
    • Tubing, SAE or Metric SAE, Inside Dia. 3/32 In., Outside Dia. 7/32 In., Length 50 ft., Max. Pressure 47 psi,...More

    Gasket,4 In,TufFlex
    • TUF-FLEX
    • Gasket, 4 In, TufFlexGasket,4 In,TufFlex
    • Item # 38R093
    • Mfr. Model # A40MPGR-TF-400-E
    • Gasket, Tube Size 4 In., Connection Tri Clamp, Material of Construction TufFlexTemp. Range -20 to 300 Degrees...More

    Corner Basket,9 In W,Brass,Polished
    Grab Bar, Stainless Steel, Chrome Plated
    Corner Basket,8-1/4 In W,Brass,Satin
    Results per page: 16 | 32 | 48