Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Plumbing

18 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Pre-Rinse Spray Valve,Chrome,3/4-14
    Pre-Rinse Spray Unit,SS,1/2 NPT
    Hose,Pre-Rinse,3/4 In FNPT,SS
    Spring Checks Parts Kit
    • T & S
    • Spring Checks Parts KitSpring Checks Parts Kit
    • Item # 5NRG0
    • Mfr. Model # B-23K
    • Spring Checks Parts Kit, Material Brass, For Use With B-0871, B-0892, B-2867-04, B-0231, B-0230-LN CS6,...More

    Low-Flow Spray Valve,Chrome,3/4-14
    • T & S
    • Low-Flow Spray Valve, Chrome, 3/4-14Low-Flow Spray Valve,Chrome,3/4-14
    • Item # 5WMY3
    • Mfr. Model # B-0107-C
    • Spray Valve, Low-Flow, Connection 3/4-14 In, Chrome Plated Color/Finish, Chrome Material of Construction,...More

    • T & S
    • Kitchen Faucet, Lever HandleKitchen Faucet, Lever Handle
    • Multiple product options available

      Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, Flow Rate 2.2 gpm, Body Material Brass, ADA Compliant Yes and Finish Chrome; Varies by Number of Handles,...More

    Waste Valve,Cast Bronze,2 In
    • T & S
    • Waste Valve, Cast Bronze, 2 InWaste Valve,Cast Bronze,2 In
    • Item # 6MT91
    • Mfr. Model # B-3952-01
    • Waste Valve, Twist Handle, Cast Bronze, Pipe Dia 2 In, For Use With 3 1/2 In Scullery Sink Drains, Includes...More

    • T & S
    • Bathroom Faucet, BrassBathroom Faucet, Brass
    • Multiple product options available

      Bathroom Faucet, 2.2 gpm, Body Material Brass and Finish Chrome; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Number of Holes, Faucet Spout,...More

    Glass Filler,2.2 gpm
    • T & S
    • Glass Filler, 2.2 gpmGlass filler
    • Item # 5NRF3
    • Mfr. Model # B-1210
    • Glass Filler, Faucet Operation Manual, Number of Handles 1, Flow Rate 2.2 gpm, Number of Holes 1, Body...More

    Pre-Rinse Spray Valve,1.42 GPM at 60 PSI
    Glass Filler,2.60 gpm,4-1/8In Spout
    • T & S
    • Glass Filler, 2.60 gpm, 4-1/8In SpoutGlass Filler,2.60 gpm,4-1/8In Spout
    • Item # 2MCU2
    • Mfr. Model # B-1200
    • Glass Filler, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.60 gpm, Number of...More

    • T & S
    • Pre-Rinse Add-On Faucet, Lever HandlePre-Rinse Add-On Faucet, Lever Handle
    • Multiple product options available

      Pre-Rinse Add-On Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Number of Holes 1, Body Material Brass, Faucet Spout Swing, 3/8", Finish Chrome...More

    Gooseneck Faucet,Manual,Lever,Swivel
    • T & S
    • Gooseneck Faucet, Manual, Lever, SwivelGooseneck Bathroom Faucet, Brass
    • Item # 4XKK8
    • Mfr. Model # B-0306
    • Lavatory Faucet, Single Handle, Manual, Handle Type Lever, Material of Construction Brass, Faucet Finish...More

    Pre-Rinse Spray Valve,1.42 GPM at 60 PSI
    Hose,Vac Breaker,3/4 FNPT,SS
    Cartridge,Faucet,Hot,Brass,2.2 GPM
    Cartridge,Faucet,Cold,Brass,2.2 GPM
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More