Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hose,Pre-Rinse,3/4-14,SS
    Faucet Cartridge,Brass
    • T & S
    • Faucet Cartridge, BrassFaucet Cartridge,Brass
    • Item # 10C456
    • Mfr. Model # 006482-40
    • Faucet Cartridge, Material Brass, For Use With T&S Big Flo Faucets B-0290 Series, Finish Brass, Standards...More

    Hose,SS,3/4-14,20 In L
    • T & S
    • Hose, SS, 3/4-14,20 In LHose,SS,3/4-14,20 In L
    • Item # 5WMY5
    • Mfr. Model # B-0020-H
    • Hose, Stainless Steel, 20 In., Stainless Steel Color/Finish, Material of Construction Stainless Steel, Length...More

    Spout,Faucet,Brass,Length 18 In
    Brass, Glass Filler Manual Faucet Operation, Number of Hand
    • T & S
    • Brass, Glass Filler Manual Faucet Operation, Number of Handles 1Glass filler
    • Item # 5NRF4
    • Mfr. Model # B-1205
    • Glass Filler, Faucet Operation Manual, Number of Handles 1, Flow Rate 2.2 gpm, Number of Holes 1, Body...More

    Rigid Dummy Gooseneck,1/2 In,Brass
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More