Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Plumbing

36 Results Found that Include 225 Products

Results per page: 16 | 32 | 48
Regulator,Pressure D Pilot
  • SPENCE
  • Regulator, Pressure D PilotRegulator,Pressure D Pilot
  • Item # 4NU81
  • Mfr. Model # SPS-60
  • Pressure Pilot Regulator, Body Material Cast Iron, Application Controls Pilot Operated Prv'S Used With Heat...More

Regulator,Pressure D Pilot
  • SPENCE
  • Regulator, Pressure D PilotRegulator,Pressure D Pilot
  • Item # 4NU80
  • Mfr. Model # SPS-30
  • Pressure Pilot Regulator, Body Material Cast Iron, Application Controls Pilot Operated Prv'S Used With Heat...More

Pneumatic Globe Control Valve,1/2 in.
  • SPENCE
  • Pneumatic Globe Control Valve, 1/2 in.Pneumatic Globe Control Valve,1/2 in.
  • Item # 1RXC3
  • Mfr. Model # K1TC811-36RA
  • Pneumatic Globe Control Valve, Pipe Size 1/2 In., Max. Inlet Pressure 400 psi, Connection Type FNPT, Required...More

Dir. Acting Temp. Reg.,1/2 In,250 psi
  • SPENCE
  • Dir. Acting Temp. Reg., 1/2 In, 250 psiDir. Acting Temp. Reg.,1/2 In,250 psi
  • Item # 1RXN2
  • Mfr. Model # 2010AC-GQK
  • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1/2 In., Max. Pressure 250 psi, Sensor...More

Pneumatic Globe Control Valve,3/4 in.
  • SPENCE
  • Pneumatic Globe Control Valve, 3/4 in.Pneumatic Globe Control Valve,3/4 in.
  • Item # 1RXC4
  • Mfr. Model # K1TD811-36RC
  • Pneumatic Globe Control Valve, Pipe Size 3/4 In., Max. Inlet Pressure 300 psi, Connection Type FNPT, Required...More

Dir. Acting Temp. Reg.,3/4 In,90 psi
  • SPENCE
  • Dir. Acting Temp. Reg., 3/4 In, 90 psiDir. Acting Temp. Reg.,3/4 In,90 psi
  • Item # 1RXN3
  • Mfr. Model # 2010TD-GQK
  • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 3/4 In., Max. Pressure 90 psi, Sensor...More

Regulator,Pressure D Pilot
  • SPENCE
  • Regulator, Pressure D PilotRegulator,Pressure D Pilot
  • Item # 4NU82
  • Mfr. Model # SPS-175
  • Pressure Pilot Regulator, Body Material Cast Iron, Application Controls Pilot Operated Prv'S Used With Heat...More

Pneumatic Globe Control Valve,1-1/2 in.
  • SPENCE
  • Pneumatic Globe Control Valve, 1-1/2 in.Pneumatic Globe Control Valve,1-1/2 in.
  • Item # 1RXC7
  • Mfr. Model # K1TG811-60RH
  • Pneumatic Globe Control Valve, Pipe Size 1-1/2 In., Max. Inlet Pressure 275 psi, Connection Type FNPT,...More

Pneumatic Globe Control Valve,1 in.
  • SPENCE
  • Pneumatic Globe Control Valve, 1 in.Pneumatic Globe Control Valve,1 in.
  • Item # 1RXC5
  • Mfr. Model # K1TE811-36RC
  • Pneumatic Globe Control Valve, Pipe Size 1 In., Max. Inlet Pressure 250 psi, Connection Type FNPT, Required...More

Dir. Acting Temp. Reg.,1 In,65 psi
  • SPENCE
  • Dir. Acting Temp. Reg., 1 In, 65 psiDir. Acting Temp. Reg.,1 In,65 psi
  • Item # 1RXN4
  • Mfr. Model # 2010TE-GQK
  • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 In., Max. Pressure 65 psi, Sensor...More

Pneumatic Globe Control Valve,2 in.
  • SPENCE
  • Pneumatic Globe Control Valve, 2 in.Pneumatic Globe Control Valve,2 in.
  • Item # 1RXC8
  • Mfr. Model # K1TH811-60RH
  • Pneumatic Globe Control Valve, Pipe Size 2 In., Max. Inlet Pressure 175 psi, Connection Type FNPT, Required...More

Pneumatic Globe Control Valve,1-1/4 in.
  • SPENCE
  • Pneumatic Globe Control Valve, 1-1/4 in.Pneumatic Globe Control Valve,1-1/4 in.
  • Item # 1RXC6
  • Mfr. Model # K1TF811-36RE
  • Pneumatic Globe Control Valve, Pipe Size 1-1/4 In., Max. Inlet Pressure 250 psi, Connection Type FNPT,...More

Dir. Acting Temp. Reg.,1-1/4 In,40 psi
  • SPENCE
  • Dir. Acting Temp. Reg., 1-1/4 In, 40 psiDir. Acting Temp. Reg.,1-1/4 In,40 psi
  • Item # 1RXL8
  • Mfr. Model # 2010TF-GQD
  • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/4 In., Max. Pressure 40 psi, Sensor...More

Dir. Acting Temp. Reg.,1-1/2 In,30 psi
  • SPENCE
  • Dir. Acting Temp. Reg., 1-1/2 In, 30 psiDir. Acting Temp. Reg.,1-1/2 In,30 psi
  • Item # 1RXL9
  • Mfr. Model # 2010TG-GQD
  • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/2 In., Max. Pressure 30 psi, Sensor...More

Dir. Acting Temp. Reg.,2 In,20 psi
  • SPENCE
  • Dir. Acting Temp. Reg., 2 In, 20 psiDir. Acting Temp. Reg.,2 In,20 psi
  • Item # 1RXN1
  • Mfr. Model # 2010TH-GQD
  • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 2 In., Max. Pressure 20 psi, Sensor...More

Rev. Acting Temp. Reg.,2 In,20 psi
  • SPENCE
  • Rev. Acting Temp. Reg., 2 In, 20 psiRev. Acting Temp. Reg.,2 In,20 psi
  • Item # 1RXP4
  • Mfr. Model # 2020TH-GQD
  • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 2 In., Max. Pressure 20 psi, Sensor...More

Rev. Acting Temp. Reg.,3/4 In,90 psi
  • SPENCE
  • Rev. Acting Temp. Reg., 3/4 In, 90 psiRev. Acting Temp. Reg.,3/4 In,90 psi
  • Item # 1RXP6
  • Mfr. Model # 2020TD-GQK
  • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 3/4 In., Max. Pressure 90 psi, Sensor...More

Rev. Acting Temp. Reg.,1-1/2 In,30 psi
  • SPENCE
  • Rev. Acting Temp. Reg., 1-1/2 In, 30 psiRev. Acting Temp. Reg.,1-1/2 In,30 psi
  • Item # 1RXP3
  • Mfr. Model # 2020TG-GQD
  • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/2 In., Max. Pressure 30 psi, Sensor...More

Rev. Acting Temp. Reg.,1/2 In,250 psi
  • SPENCE
  • Rev. Acting Temp. Reg., 1/2 In, 250 psiRev. Acting Temp. Reg.,1/2 In,250 psi
  • Item # 1RXP5
  • Mfr. Model # 2020AC-GQK
  • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1/2 In., Max. Pressure 250 psi, Sensor...More

Rev. Acting Temp. Reg.,1/2 In,250 psi
  • SPENCE
  • Rev. Acting Temp. Reg., 1/2 In, 250 psiRev. Acting Temp. Reg.,1/2 In,250 psi
  • Item # 1RXN8
  • Mfr. Model # 2020AC-GQD
  • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1/2 In., Max. Pressure 250 psi, Sensor...More

Dir. Acting Temp. Reg.,3/4 In,90 psi
  • SPENCE
  • Dir. Acting Temp. Reg., 3/4 In, 90 psiDir. Acting Temp. Reg.,3/4 In,90 psi
  • Item # 1RXL6
  • Mfr. Model # 2010TD-GQD
  • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 3/4 In., Max. Pressure 90 psi, Sensor...More

Rev. Acting Temp. Reg.,1-1/4 In,40 psi
  • SPENCE
  • Rev. Acting Temp. Reg., 1-1/4 In, 40 psiRev. Acting Temp. Reg.,1-1/4 In,40 psi
  • Item # 1RXP8
  • Mfr. Model # 2020TF-GQK
  • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/4 In., Max. Pressure 40 psi, Sensor...More

Rev. Acting Temp. Reg.,1-1/4 In,40 psi
  • SPENCE
  • Rev. Acting Temp. Reg., 1-1/4 In, 40 psiRev. Acting Temp. Reg.,1-1/4 In,40 psi
  • Item # 1RXP2
  • Mfr. Model # 2020TF-GQD
  • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/4 In., Max. Pressure 40 psi, Sensor...More

Dir. Acting Temp. Reg.,1/2 In,250 psi
  • SPENCE
  • Dir. Acting Temp. Reg., 1/2 In, 250 psiDir. Acting Temp. Reg.,1/2 In,250 psi
  • Item # 1RXL5
  • Mfr. Model # 2010AC-GQD
  • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1/2 In., Max. Pressure 250 psi, Sensor...More

Rev. Acting Temp. Reg.,1 In,65 psi
  • SPENCE
  • Rev. Acting Temp. Reg., 1 In, 65 psiRev. Acting Temp. Reg.,1 In,65 psi
  • Item # 1RXP7
  • Mfr. Model # 2020TE-GQK
  • Reverse Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1 In., Max. Pressure 65 psi, Sensor...More

Dir. Acting Temp. Reg.,1-1/2 In,30 psi
  • SPENCE
  • Dir. Acting Temp. Reg., 1-1/2 In, 30 psiDir. Acting Temp. Reg.,1-1/2 In,30 psi
  • Item # 1RXN6
  • Mfr. Model # 2010TG-GQK
  • Direct Acting Temperature Regulator, Connection Type FNPT, Pipe Size 1-1/2 In., Max. Pressure 30 psi, Sensor...More

Results per page: 16 | 32 | 48