Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Plumbing

11 Results Found that Include 32 Products

Results per page: 16 | 32 | 48
    Bedpan Washer Flush Valve,3.5 gpf
    • SLOAN
    • Bedpan Washer Flush Valve, 3.5 gpfBedpan Washer Flush Valve,3.5 gpf
    • Item # 4LW44
    • Mfr. Model # ROYAL BPW 1000
    • Bedpan Washer Flush Valve, Gallons per Flush 3.5, Inlet Size 1 In., Rough-In 34-3/8 In., Handle Type Non-Hold...More

    • SLOAN
    • Bathroom Faucet, BrassBathroom Faucet, Brass
    • Multiple product options available

      Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Body Material Brass, ADA Compliant Yes, 2 AC, Valve Type Solenoid, Finish Chrome and Replacement Cartridge...More

    Retrofit Kit,Toilet,Solar,Dual Flush
    • SLOAN
    • Retrofit Kit, Toilet, Solar, Dual FlushRetrofit Kit,Toilet,Solar,Dual Flush
    • Item # 3ETY5
    • Mfr. Model # Solis DF RESS-C-1.6/1.1
    • Flush Valve Retrofit Kit, Fixture Type Toilet, Converts Manual to Dual Flush Automatic, Power Source Solar,...More

    Retrofit Kit,Urinal,Solar,1 GPF
    • SLOAN
    • Retrofit Kit, Urinal, Solar, 1 GPFRetrofit Kit,Urinal,Solar,1 GPF
    • Item # 3ETY3
    • Mfr. Model # Solis RESS-U
    • Flush Valve Retrofit Kit, Fixture Type Urinal, Converts Manual to Automatic, Power Source Solar,...More

    Gooseneck Faucet,Sensor,2.2 gpm,Brass
    • SLOAN
    • Gooseneck Faucet, Sensor, 2.2 gpm, BrassGooseneck Bathroom Faucet, Brass
    • Item # 5YJR4
    • Mfr. Model # ETF770-4-P
    • Lavatory Faucet, ElectronicMaterial of Construction Brass, Faucet Finish Chrome, Spout Length 6 In., Spout...More

    Bedpan Washer Flush Valve,1.6 gpf
    • SLOAN
    • Bedpan Washer Flush Valve, 1.6 gpfBedpan Washer Flush Valve,1.6 gpf
    • Item # 6UYN6
    • Mfr. Model # Royal BPW 1100-1.6
    • Bedpan Washer Flush Valve, Gallons per Flush 1.6, Inlet Size 1 In., Rough-In 26-1/2 In., Handle Type Non-Hold...More

    • SLOAN
    • Bathroom Faucet, Zinc Die CastBathroom Faucet, Zinc Die Cast
    • Multiple product options available

      Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8" Compression, Number of Holes 1, Body Material Zinc Die Cast, Faucet Spout Standard, ADA...More

    Urinal,16-7/8 H x24-5/8Hx14-5/8D,Wall
    Results per page: 16 | 32 | 48