Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

12 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Retrofit Kit,Toilet,Top Mount,Dual Flush
    • SLOAN
    • Retrofit Kit, Toilet, Top Mount, Dual FlushBattery Operated Retrofit Kit
    • Item # 2VEF9
    • Mfr. Model # ECOS RESS-C 1.6/1.1
    • Flush Valve Retrofit Kit, Fixture Type Toilet, Converts Manual to Dual Flush Automatic, Mounting Position...More

    Sensor Assembly,For 2XU46 & 2NYD3
    Control Module Assembly,Faucets
    • SLOAN
    • Control Module Assembly, FaucetsControl Module Assembly,Faucets
    • Item # 2XU16
    • Mfr. Model # EBF-60-A
    • Control Module Assembly, Faucets, Size -Inlet (In.) -Replaces -, For Use With 5YJP5, 5YJP7, 5YJP8 and...More

    Urinal,.25 GPF,Manual Flushometer
    • SLOAN
    • Urinal, .25 GPF, Manual FlushometerUrinal,.25 GPF,Manual Flushometer
    • Item # 5NFL0
    • Mfr. Model # WEUS1002.1001
    • Urinal, Washdown, Wall Hung Mounting Style, Connection (In.) 3/4 IPS, Material of Construction Vitreous...More

    Urinal,Washout,1/8 Gallon,Flushometer
    • SLOAN
    • Urinal, Washout, 1/8 Gallon, FlushometerUrinal,Washout,1/8 Gallon,Flushometer
    • Item # 2PPR5
    • Mfr. Model # WEUS1000.1001
    • Urinal, Washout, Wall Mounting Style, Connection (In.) 3/4 Top Spud, Material of Construction Vitreous China,...More

    Bedpan Washer Retrofit Kit
    Urinal,19-5/8Hx13Wx14D,Wall Hung
    • SLOAN
    • Bathroom Faucet, Zinc Die CastBathroom Faucet, Zinc Die Cast
    • Multiple product options available

      Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8" Compression, Number of Holes 1, Body Material Zinc Die Cast, Faucet Spout Standard, ADA...More

    Urinal,White,Waterfree
    • SLOAN
    • Urinal, White, WaterfreeUrinal,White,Waterfree
    • Item # 4LNE6
    • Mfr. Model # 4LNE6
    • Urinal, Waterfree, Material of Construction Vitreous China, Overall Length (In.) 15.375, Overall Width (In.)...More

    Faucet/Sensor Assembly,For Use w/ 6NA95
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More