Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Plumbing

34 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Solenoid Valve Assembly
  • SLOAN
  • Solenoid Valve AssemblySolenoid Valve Assembly
  • Item # 2XU26
  • Mfr. Model # ETF-370-A
  • Solenoid Valve Assembly, -, Size -Inlet (In.) -Replaces -, For Use With Hardwire FaucetIncludes Splash Proof...More

Cover Assembly
Inside Cover Assembly
Spray Arm Replacement Kit,Bedpan Washers
Showerhead
  • SLOAN
  • ShowerheadShowerhead
  • Item # 5E548
  • Mfr. Model # AC11-2.5
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In,...More

Showerhead,Brass,2GPM,Self Cleaning
  • SLOAN
  • Showerhead, Brass, 2GPM, Self CleaningShowerhead,Brass,2GPM,Self Cleaning
  • Item # 4FEZ4
  • Mfr. Model # AC11-2.0
  • Showerhead, Color/Finish Chrome Plated, Material of Construction Brass, Face Dia 2.5 In, Max. Flow 2.0 GPM,...More

Sensor Replacement Kit,Faucet
  • SLOAN
  • Sensor Replacement Kit, FaucetSensor Replacement Kit,Faucet
  • Item # 2VEH7
  • Mfr. Model # EBF-80-A
  • Sensor Window and Cable Assembly, Faucet, Size -Inlet (In.) -Replaces -, For Use With 5YJP6 and 5YJP7Includes...More

Sensor Module,For 4FB34
  • SLOAN
  • Sensor Module, For 4FB34Sensor Module,For 4FB34
  • Item # 3EPZ7
  • Mfr. Model # ETF-542-A
  • Sensor Window Housing Assembly, For Use With Mfr. Model Number ETF600-P, Includes 18 In. Armored Cable,...More

Sensor Assembly
Diverter Body
Mechanical Mixing Valve
  • SLOAN
  • Mechanical Mixing ValveMechanical Mixing Valve
  • Item # 2XU59
  • Mfr. Model # MIX-60-A
  • Mechanical Mixing Valve, Brass Body, Size -Inlet (In.) -Replaces -, For Use With Optima and Optima Plus...More

Control Module,6-Pin
Sensor Assembly
Cover Assembly,Electronic Dual Flush
Trim Plate,Single Hole Faucet,Chrome
Urinal,Wall Mount,Top Spud, 1.0 gpf
  • SLOAN
  • Urinal, Wall Mount, Top Spud, 1.0 gpfUrinal,Wall Mount,Top Spud, 1.0 gpf
  • Item # 49Y030
  • Mfr. Model # SU-7006-A
  • Urinal, Wall Mounting Style, Connection (In.) 2, Material of Construction Vitreous China, Color/Finish White,...More

Toilet Bowl,Floor Mount,1.28 gpf
  • SLOAN
  • Toilet Bowl, Floor Mount, 1.28 gpfToilet Bowl,Floor Mount,1.28 gpf
  • Item # 49Y041
  • Mfr. Model # ST-9000-A
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28, Water Surface Area 7-1/2 In....More

Pushbutton,Use On Acorn And Willoughby
Pushbutton,Use w/Any MICRO Plumb
Inner CoverRepair Kit,Use with G2 Models
Cover Assembly,Single Flush
Cover With Override Button
Metal Cover
Urinal,Wall Mount,Top Spud,0.125-0.50gpf
  • SLOAN
  • Urinal, Wall Mount, Top Spud, 0.125-0.50gpfUrinal,Wall Mount,Top Spud,0.125-0.50gpf
  • Item # 49Y029
  • Mfr. Model # SU-7009-A
  • Urinal, Wall Mounting Style, Connection (In.) 2, Material of Construction Vitreous China, Color/Finish White,...More

Fixture Wall Metal Push Button
Sensor Assembly,Faucet
Showerhead Repair Kit,For 5E547
  • SLOAN
  • Showerhead Repair Kit, For 5E547Showerhead Repair Kit,For 5E547
  • Item # 3ERE1
  • Mfr. Model # SH1009A
  • Showerhead Repair Kit, For Use With 5E547, Includes Showerhead Spray Disc, Spray Disc O-Ring, Adjustment...More

Inside Cover Assembly
Penal Ware Metal Bush Button
Cap with Solar Cell,For Use w/ 5YJP4
Cover Assembly With CN105 Gasket
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More