Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

81 Results Found that Include 86 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Coupling,Push-Fit,Tube 3/8in,Pipe 3/8in
  • SHARKBITE
  • Coupling, Push-Fit, Tube 3/8in, Pipe 3/8inCoupling,Push-Fit,Tube 3/8in,Pipe 3/8in
  • Item # 31LC79
  • Mfr. Model # U006LF
  • Coupling, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Tube Size 3/8 In.,...More

Pressure Regulator,3/4in.,NPT,300 psi
  • SHARKBITE
  • Pressure Regulator, 3/4in., NPT, 300 psiPressure Regulator,3/4in.,NPT,300 psi
  • Item # 31LC78
  • Mfr. Model # 23000-0045
  • Pressure Regulator, Series EB-75, Body Material Iron, Inlet Size 3/4 In., Outlet Size 3/4 In., Length 3-49/64...More

Connector Female,1-1/4in x 1-1/4in FNPT
  • SHARKBITE
  • Connector Female, 1-1/4in x 1-1/4in FNPTConnector Female,1-1/4in x 1-1/4in FNPT
  • Item # 20XW01
  • Mfr. Model # SB113532F
  • Connector Female, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size...More

Coupler,DZR Brass,Push-Fit,1-1/2in
  • SHARKBITE
  • Coupler, DZR Brass, Push-Fit, 1-1/2inCoupler,DZR Brass,Push-Fit,1-1/2in
  • Item # 20XV92
  • Mfr. Model # SB0141
  • Coupler, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size 1-1/2 In.,...More

Pressure Regulator,1/2in.,NPT,300 psi
  • SHARKBITE
  • Pressure Regulator, 1/2in., NPT, 300 psiPressure Regulator,1/2in.,NPT,300 psi
  • Item # 31LC80
  • Mfr. Model # 22999-0045
  • Pressure Regulator, Series EB-75, Body Material Iron, Inlet Size 1/2 In., Outlet Size 1/2 In., Length 3-49/64...More

Vacuum Relief Valve,3/4in,FNPT,125 psi
  • SHARKBITE
  • Vacuum Relief Valve, 3/4in, FNPT, 125 psiVacuum Relief Valve,3/4in,FNPT,125 psi
  • Item # 31LC84
  • Mfr. Model # 22398-0000LF
  • Vacuum Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size...More

Flexible Hose Connector,1/2 In.,Push Fit
  • SHARKBITE
  • Flexible Hose Connector, 1/2 In., Push FitFlexible Hose Connector,1/2 In.,Push Fit
  • Item # 31LC76
  • Mfr. Model # U3008FLEX18LF
  • Flexible Hose Connector, Material of Construction EPMD Knitted with Stainless Steel, Water Heater Connector,...More

Elbow,Push-Fit,Tube 3/8in.,Pipe 3/8in.
  • SHARKBITE
  • Elbow, Push-Fit, Tube 3/8in., Pipe 3/8in.Elbow,Push-Fit,Tube 3/8in.,Pipe 3/8in.
  • Item # 31LC90
  • Mfr. Model # U246LF
  • Elbow, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Tube Size 3/8 In., Pipe...More

Elbow,Push-Fit,Tube 1/4in.,Pipe 3/4in.
  • SHARKBITE
  • Elbow, Push-Fit, Tube 1/4in., Pipe 3/4in.Elbow,Push-Fit,Tube 1/4in.,Pipe 3/4in.
  • Item # 31LC77
  • Mfr. Model # U2276LF
  • Elbow, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Tube Size 1/4 In., Pipe...More

Elbow Drop Ear,Tube 3/4in.,Pipe 3/4in.
  • SHARKBITE
  • Elbow Drop Ear, Tube 3/4in., Pipe 3/4in.Elbow Drop Ear,Tube 3/4in.,Pipe 3/4in.
  • Item # 31LC91
  • Mfr. Model # U340LF
  • Elbow Drop Ear, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Tube Size 3/4...More

Straight Stop,Tube 1/2in.,Pipe 1/4in.
  • SHARKBITE
  • Straight Stop, Tube 1/2in., Pipe 1/4in.Straight Stop,Tube 1/2in.,Pipe 1/4in.
  • Item # 31LC82
  • Mfr. Model # 23337-0000LF
  • Straight Stop, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Tube Size 1/2...More

Drop Ear Elbow,Tube 1/2in.,Pipe 1/2in.
  • SHARKBITE
  • Drop Ear Elbow, Tube 1/2in., Pipe 1/2in.Drop Ear Elbow,Tube 1/2in.,Pipe 1/2in.
  • Item # 31LC83
  • Mfr. Model # U249LF
  • Drop Ear Elbow, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Tube Size 1/2...More

Slip Tee,Push-Fit,Tube 3/4in,Pipe 3/4in
  • SHARKBITE
  • Slip Tee, Push-Fit, Tube 3/4in, Pipe 3/4inSlip Tee,Push-Fit,Tube 3/4in,Pipe 3/4in
  • Item # 31LC88
  • Mfr. Model # U3370LF
  • Slip Tee, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Tube Size 3/4 In.,...More

Angle Stop Valve,1/2in.x1/4in.,200psi
  • SHARKBITE
  • Angle Stop Valve, 1/2in.x1/4in., 200psiAngle Stop Valve,1/2in.x1/4in.,200psi
  • Item # 31LC72
  • Mfr. Model # 23336-0000LF
  • Angle Stop Valve, Angle Body Style, Finish Chrome, Inlet Size 1/2 In., Inlet Type Push Fit, Outlet Size 1/4...More

Slip Tee,Push-Fit,Tube 1/2in,Pipe 1/2in
  • SHARKBITE
  • Slip Tee, Push-Fit, Tube 1/2in, Pipe 1/2inSlip Tee,Push-Fit,Tube 1/2in,Pipe 1/2in
  • Item # 31LC86
  • Mfr. Model # U3362LF
  • Slip Tee, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Tube Size 1/2 In.,...More

Coupling,Push-Fit,Tube 1/2in,Pipe 1/2in
  • SHARKBITE
  • Coupling, Push-Fit, Tube 1/2in, Pipe 1/2inCoupling,Push-Fit,Tube 1/2in,Pipe 1/2in
  • Item # 31LC71
  • Mfr. Model # U4008LF
  • Coupling, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Tube Size 1/2 In.,...More

Coupling,Push-Fit,Tube 3/4in,Pipe 3/4in
  • SHARKBITE
  • Coupling, Push-Fit, Tube 3/4in, Pipe 3/4inCoupling,Push-Fit,Tube 3/4in,Pipe 3/4in
  • Item # 31LC70
  • Mfr. Model # U4016LF
  • Coupling, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Tube Size 3/4 In.,...More

Connector Female,1-1/2in x 1-1/2in FNPT
  • SHARKBITE
  • Connector Female, 1-1/2in x 1-1/2in FNPTConnector Female,1-1/2in x 1-1/2in FNPT
  • Item # 20XW02
  • Mfr. Model # SB114140F
  • Connector Female, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size...More

Coupler,DZR Brass,Push-Fit,1-1/4in
  • SHARKBITE
  • Coupler, DZR Brass, Push-Fit, 1-1/4inCoupler,DZR Brass,Push-Fit,1-1/4in
  • Item # 20XV91
  • Mfr. Model # SB0135
  • Coupler, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size 1-1/4 In.,...More

Connector Female,Brass,2in x 2in FNPT
  • SHARKBITE
  • Connector Female, Brass, 2in x 2in FNPTConnector Female,Brass,2in x 2in FNPT
  • Item # 20XW03
  • Mfr. Model # SB115450F
  • Connector Female, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size 2...More

Elbow, 45 deg.,Brass,Push-Fit,2 x FTG
  • SHARKBITE
  • Elbow, 45 deg., Brass, Push-Fit, 2 x FTGElbow, 45 deg.,Brass,Push-Fit,2 x FTG
  • Item # 20XW15
  • Mfr. Model # SB0754
  • Elbow, 45 Degrees , Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size 2...More

Connector Male,1-1/4in x 1-1/4in MNPT
  • SHARKBITE
  • Connector Male, 1-1/4in x 1-1/4in MNPTConnector Male,1-1/4in x 1-1/4in MNPT
  • Item # 20XW04
  • Mfr. Model # SB113532M
  • Connector Male, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size 1-1/4...More

Elbow, 45 deg.,Brass,Push-Fit,1-1/2in
  • SHARKBITE
  • Elbow, 45 deg., Brass, Push-Fit, 1-1/2inElbow, 45 deg.,Brass,Push-Fit,1-1/2in
  • Item # 20XW11
  • Mfr. Model # SB0541
  • Elbow, 45 Degrees , Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size...More

Coupler,DZR Brass,Push-Fit,2in
  • SHARKBITE
  • Coupler, DZR Brass, Push-Fit, 2inCoupler,DZR Brass,Push-Fit,2in
  • Item # 20XV93
  • Mfr. Model # SB0154
  • Coupler, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size 2 In., Max....More

Tee,DZR Brass,Push-Fit,1-1/4in
  • SHARKBITE
  • Tee, DZR Brass, Push-Fit, 1-1/4inTee,DZR Brass,Push-Fit,1-1/4in
  • Item # 20XW16
  • Mfr. Model # SB0335
  • Tee, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size 1-1/4 In., Max....More

Reducing Tee,1-1/2in x 1-1/2in x 3/4in
  • SHARKBITE
  • Reducing Tee, 1-1/2in x 1-1/2in x 3/4inReducing Tee,1-1/2in x 1-1/2in x 3/4in
  • Item # 20XW22
  • Mfr. Model # SB03414122
  • Reducing Tee, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size 1-1/2...More

Connector Male,1-1/2in x 1-1/2in MNPT
  • SHARKBITE
  • Connector Male, 1-1/2in x 1-1/2in MNPTConnector Male,1-1/2in x 1-1/2in MNPT
  • Item # 20XW05
  • Mfr. Model # SB114140M
  • Connector Male, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size 1-1/2...More

Reducing Tee,1-1/2in x 1-1/2in x 1-1/4in
  • SHARKBITE
  • Reducing Tee, 1-1/2in x 1-1/2in x 1-1/4inReducing Tee,1-1/2in x 1-1/2in x 1-1/4in
  • Item # 20XW24
  • Mfr. Model # SB03414135
  • Reducing Tee, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size 1-1/2...More

PEX Stiffener,Copper,1-1/4in
  • SHARKBITE
  • PEX Stiffener, Copper, 1-1/4inPEX Stiffener,Copper,1-1/4in
  • Item # 20XW38
  • Mfr. Model # SBTL35
  • PEX Stiffener, Basic Material Copper, Body Material Copper, Pipe Size 1-1/4 In., Color Brass, Temp. Range 20...More

End Cap,DZR Brass,Push-Fit,2in
  • SHARKBITE
  • End Cap, DZR Brass, Push-Fit, 2inEnd Cap,DZR Brass,Push-Fit,2in
  • Item # 20XW30
  • Mfr. Model # SB0454
  • End Cap, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size 2 In., Max....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More