Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

8 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Reducing Elbow,3/4 x 1/2 In,DZR Brass
    • SHARKBITE
    • Reducing Elbow, 3/4 x 1/2 In, DZR BrassReducing Elbow,3/4 x 1/2 In,DZR Brass
    • Item # 1DJA6
    • Mfr. Model # U274G
    • Reducing Elbow, 90 Degrees , Basic Material Metal, Body Material DZR Brass, Connection Type Tube, Tube Size...More

    Flexible Hose Assy,Braided,3/4In,24 In L
    • SHARKBITE
    • Flexible Hose Assy, Braided, 3/4In, 24 In LSHARKBITE EPDM Hose with Wire Braid
    • Item # 4EAC6
    • Mfr. Model # U3088FLEX24
    • Flexible Hose Assembly, Braided, Dia. 3/4 In, Length 24 In, Pipe Size 3/4 In, Max. Working Pressure 200 PSI,...More

    Brass Ball Valve,Push to Connect,1 In
    • SHARKBITE
    • Brass Ball Valve, Push to Connect, 1 InBrass Ball Valve,Push to Connect,1 In
    • Item # 1DJD9
    • Mfr. Model # 22223-0000G
    • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Standard Port, Connection Type Push to Connect x...More

    Reducing Connector,1/4 x 1/2In,1.64In L
    • SHARKBITE
    • Reducing Connector, 1/4 x 1/2In, 1.64In LReducing Connector,1/4 x 1/2In,1.64In L
    • Item # 4LPF6
    • Mfr. Model # U110
    • Male Reducing Adapter, Basic Material Metal, Body Material DZR Brass, Connection Type Tube x MNPT, Tube Size...More

    Stop Connector,1/4 In x 9/16-24,1.61In L
    • SHARKBITE
    • Stop Connector, 1/4 In x 9/16-24,1.61In LStop Adapter
    • Item # 4LPG4
    • Mfr. Model # U3523
    • Stop Adapter, Basic Material Metal, Body Material DZR Brass, Connection Type Tube x UNEF, Tube Size 1/4 In.,...More

    Reducing Tee,3/4 x 1/2 x 3/4 In,Brass
    • SHARKBITE
    • Reducing Tee, 3/4 x 1/2 x 3/4 In, BrassReducing Tee,3/4 x 1/2 x 3/4 In,Brass
    • Item # 1DJB5
    • Mfr. Model # U444G
    • Reducing Tee, Basic Material Metal, Body Material DZR Brass, Connection Type Tube, Tube Size 3/4 In. x 1/2...More

    Male Connector,1/2 In Tube Sz,DZR Brass
    • SHARKBITE
    • Male Connector, 1/2 In Tube Sz, DZR BrassMale Connector,1/2 In Tube Sz,DZR Brass
    • Item # 1DHZ7
    • Mfr. Model # U120G
    • Male Adapter, Basic Material Metal, Body Material DZR Brass, Connection Type Tube x MNPT, Tube Size 1/2 In.,...More

    Male Connector,1 In Tube Sz,DZR Brass
    • SHARKBITE
    • Male Connector, 1 In Tube Sz, DZR BrassMale Connector,1 In Tube Sz,DZR Brass
    • Item # 1DHZ9
    • Mfr. Model # U140G
    • Male Adapter, Basic Material Metal, Body Material DZR Brass, Connection Type Tube x MNPT, Tube Size 1 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More