Skip Content

Filter Results By

Applied Filters Clear All

Item
Body Material
Mounting Type
Color
Overall Length
Overall Width
Overall Height
Bowl Size
Bowl Depth
ADA Compliant
Includes
Price
Shop By

Plumbing

5 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SANI-LAV
  • Wash Station Wash Station
  • Multiple product options available

    Wash Station, Body Material Stainless Steel, Color Silver, Overall Width 20", Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10", Side Splash No, Drain...More

  • SANI-LAV
  • Scrub Sink Scrub Sink
  • Multiple product options available

    Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Silver, Overall Width 19-1/2", Overall Height 18-1/2", Bowl Depth 10-1/2", ADA...More

304 Stainless Steel Wash Station, Without Faucet, Wall Moun
304 Stainless Steel Mount Sink, With Faucet, Floor Mounting
  • SANI-LAV
  • Hand Sink Hand Sink
  • Multiple product options available

    Hand Sink, Body Material Stainless Steel, Color Silver, ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Drain Opening 2", Faucet Hole Dia. 7/8" and Body...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More