Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Plumbing

92 Results Found that Include 206 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Mixing Check Valve,3/8In,125 PSI,2.5 GPM
Valve Repair Kit
Mixing Check Valve,3/8 In Comp,Brass
  • SANI-LAV
  • Mixing Check Valve, 3/8 In Comp, BrassMixing Check Valve,3/8 In Comp,Brass
  • Item # 40D761
  • Mfr. Model # 201L
  • Mixing Check Valve, Size 3/8 In., Connection Compression, Material of Construction Brass, Max. Pressure (PSI)...More

Double Foot Pedal Valve,1/2 In NPT
  • SANI-LAV
  • Double Foot Pedal Valve, 1/2 In NPTDouble Foot Pedal Valve,1/2 In NPT
  • Item # 40D759
  • Mfr. Model # 105L
  • Double Foot Pedal Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Bottom...More

Spray Nozzle,3/4 in.,6.5 gpm,Red,100 psi
  • SANI-LAV
  • Spray Nozzle, 3/4 in., 6.5 gpm, Red, 100 psiSpray Nozzle,3/4 in.,6.5 gpm,Red,100 psi
  • Item # 31TT26
  • Mfr. Model # N2R
  • Spray Nozzle, Pipe Size 3/4 In., Length 5 In., Material Zinc, Brass, Stainless Steel, Connection Type 3/4 In....More

  • SANI-LAV
  • Wash StationWash Station
  • Multiple product options available

    Wash Station, Body Material Stainless Steel, Color Silver, Overall Width 20", Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10", Side Splash No, Drain...More

Scrub Sink,Flr,31inLx19-1/2inWx19-1/2inH
  • SANI-LAV
  • Scrub Sink, Flr, 31inLx19-1/2inWx19-1/2inHScrub Sink,Flr,31inLx19-1/2inWx19-1/2inH
  • Item # 36LH89
  • Mfr. Model # 532FF
  • Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Floor, Color Silver, Overall Length 31...More

Valve Repair Kit,1/2 In NPT
  • SANI-LAV
  • Valve Repair Kit, 1/2 In NPTValve Repair Kit,1/2 In NPT
  • Item # 40D760
  • Mfr. Model # 1061L
  • Valve Repair Kit, For all Sani-Lav Foot Controlled Valves, Brass and Stainless Steel Material of...More

Swivel Hose Adapt,Brass,1/2MNPT,3-7/8 L
  • SANI-LAV
  • Hand SinkHand Sink
  • Multiple product options available

    Hand Sink, Body Material Stainless Steel, Color Silver, ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Drain Opening 2", Faucet Hole Dia. 7/8" and Body...More

Swivel Hose Adapt,SS,1/2MNPT,3-7/8 L
Insulated Water Nozzle,Black
  • SANI-LAV
  • Insulated Water Nozzle, BlackInsulated Water Nozzle,Black
  • Item # 41J429
  • Mfr. Model # N2SB
  • Insulated Spray Nozzle, Material Zinc, Brass and Stainless steel, Fits Brand SANI-LAV, For Use With Wash...More

Double Foot Pedal Valve,1/2 In NPT
Spray Nozzle,3/4in,6.5 gpm,Yellow,100psi
  • SANI-LAV
  • Spray Nozzle, 3/4in, 6.5 gpm, Yellow, 100psiSpray Nozzle,3/4in,6.5 gpm,Yellow,100psi
  • Item # 31TT28
  • Mfr. Model # N2Y
  • Spray Nozzle, Pipe Size 3/4 In., Length 5 In., Material Zinc, Brass, Stainless Steel, Connection Type 3/4 In....More

Swivel Hose Adapt,Brass,1/2 MNPT,2 In L
Swivel Hose Adapt,3/4 In FGHT,Brass
Sink Strainer,Drain Dia.2 in.
Swivel Hose Adapt,3/4 MGHT/Hose Barb,SS
Knee Pedal Valve,1/2 In NPT
  • SANI-LAV
  • Knee Pedal Valve, 1/2 In NPTKnee Pedal Valve,1/2 In NPT
  • Item # 40D763
  • Mfr. Model # 112L
  • Knee Pedal Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Bottom...More

Foot Pedal,Valve,Double,1/2 In. NPT
  • SANI-LAV
  • Foot Pedal, Valve, Double, 1/2 In. NPTFoot Pedal,Valve,Double,1/2 In. NPT
  • Item # 18D861
  • Mfr. Model # 101
  • Foot Pedal, Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Overall...More

Double Knee Pedal Valve,1/2 In NPT
  • SANI-LAV
  • Double Knee Pedal Valve, 1/2 In NPTDouble Knee Pedal Valve,1/2 In NPT
  • Item # 40D758
  • Mfr. Model # 111L
  • Double Knee Pedal Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Bottom...More

Swivel Hose Adapt,3/4 MGHT/HoseBarb,Bras
Knee Pedal,Valve,Single,1/2 In. NPT
  • SANI-LAV
  • Knee Pedal, Valve, Single, 1/2 In. NPTKnee Pedal,Valve,Single,1/2 In. NPT
  • Item # 18D860
  • Mfr. Model # 112
  • Knee Pedal, Valve, Brass and Stainless Steel Material of Construction, Connection (In.) 1/2 NPT, Overall...More

Swivel Hose Adapter,3/4 In, Brass
Double Foot Valve,Self Closing
Spray Nozzle,3/4 in.,6.5 gpm,Blue,100psi
  • SANI-LAV
  • Spray Nozzle, 3/4 in., 6.5 gpm, Blue, 100psiSpray Nozzle,3/4 in.,6.5 gpm,Blue,100psi
  • Item # 31TT25
  • Mfr. Model # N2BL
  • Spray Nozzle, Pipe Size 3/4 In., Length 5 In., Material Zinc, Brass, Stainless Steel, Connection Type 3/4 In....More

Double Knee Valve,Self Closing
Spray Nozzle,3/4 in.,6.5 gpm,100 psi
  • SANI-LAV
  • Spray Nozzle, 3/4 in., 6.5 gpm, 100 psiSpray Nozzle,3/4 in.,6.5 gpm,100 psi
  • Item # 31TT23
  • Mfr. Model # N2B
  • Spray Nozzle, Pipe Size 3/4 In., Length 5 In., Material Zinc, Brass, Stainless Steel, Connection Type 3/4 In....More

Spout w/Aertor,Fixed,Brass,1/2 NPT In
  • SANI-LAV
  • Spout w/Aertor, Fixed, Brass, 1/2 NPT InSpout w/Aertor,Fixed,Brass,1/2 NPT In
  • Item # 4TAD7
  • Mfr. Model # 1001
  • Spout w/Aerator, Fixed, Brass Material of Construction, Connection 1/2 NPT In, Overall Length 10 In, Overall...More

Spray Nozzle,Hot/Cold,3/4 in.,8.9 gpm
  • SANI-LAV
  • Spray Nozzle, Hot/Cold, 3/4 in., 8.9 gpmSpray Nozzle,Hot/Cold,3/4 in.,8.9 gpm
  • Item # 31TT30
  • Mfr. Model # N8B20
  • Hot/Cold Spray Nozzle, Pipe Size 3/4 In., Length 6-5/8 In., Material Brass, Stainless Steel, Connection Type...More

Spray Nozzle,3/4 in,6.5 gpm,Green,100psi
  • SANI-LAV
  • Spray Nozzle, 3/4 in, 6.5 gpm, Green, 100psiSpray Nozzle,3/4 in,6.5 gpm,Green,100psi
  • Item # 31TT27
  • Mfr. Model # N2G
  • Spray Nozzle, Pipe Size 3/4 In., Length 5 In., Material Zinc, Brass, Stainless Steel, Connection Type 3/4 In....More

Foot Pedal,SS
  • SANI-LAV
  • Foot Pedal, SSFoot Pedal,SS
  • Item # 2RUC3
  • Mfr. Model # 1041
  • Foot Pedal, Stainless Steel Material of Construction, 18 Gauge, Overall Length 2 In, Overall Height 7 In,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More