Skip Content

Filter Results By

Applied Filters Clear All

Item
Mounting Type
Overall Length
Overall Width
Overall Height
Bowl Size
Bowl Depth
ADA Compliant
Price
Shop By

Plumbing

5 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SANI-LAV
    • Wash StationWash Station
    • Multiple product options available

      Wash Station, Body Material Stainless Steel, Color Silver, Overall Width 20", Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10", Side Splash No, Drain...More

    Scrub Sink,Floor,Sensor,1 Hole,14 ga.
    • SANI-LAV
    • Scrub Sink, Floor, Sensor, 1 Hole, 14 ga.Scrub Sink,Floor,Sensor,1 Hole,14 ga.
    • Item # 36LH85
    • Mfr. Model # 531FA
    • Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Floor, Color Silver, Overall Length 25...More

    Scrub Sink,Floor,Rectangular,1 Station
    • SANI-LAV
    • Scrub Sink, Floor, Rectangular, 1 StationScrub Sink,Floor,Rectangular,1 Station
    • Item # 36LH86
    • Mfr. Model # 531FB
    • Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Floor, Color Silver, Overall Length 25...More

    Scrub Sink,Floor,Sensor,1 Hole,Rectang
    • SANI-LAV
    • Scrub Sink, Floor, Sensor, 1 Hole, RectangScrub Sink,Floor,Sensor,1 Hole,Rectang
    • Item # 36LH90
    • Mfr. Model # 532FA
    • Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Floor, Color Silver, Overall Length 31...More

    Scrub Sink,31inLx19-1/2inWx19-1/2inH
    • SANI-LAV
    • Scrub Sink, 31inLx19-1/2inWx19-1/2inHScrub Sink,31inLx19-1/2inWx19-1/2inH
    • Item # 36LH91
    • Mfr. Model # 532FB
    • Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Floor, Color Silver, Overall Length 31...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More