Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

11 Results Found that Include 23 Products 

Results per page: 16 | 32 | 48
    Solenoid Valve,2/2,1In,NC,120/110V,Brass
    • RED HAT
    • Solenoid Valve, 2/2,1In, NC, 120/110V, BrassBrass Slow Closing Solenoid Valve
    • Item # 3UL38
    • Mfr. Model # 8221G007
    • Slow Closing Solenoid Valve, Body Material Brass, Media Water, 2-Way/2-Position, Normally Closed, Pipe Size 1...More

    Angle Body Piston Valve,Bronze,NC,2 In
    • RED HAT
    • Angle Body Piston Valve, Bronze, NC, 2 InAngle Body Piston Valve,Bronze,NC,2 In
    • Item # 3UK36
    • Mfr. Model # 8290A025
    • Angle Body Piston Valve, Body Material Bronze, 2-Way/2-Position, Normally Closed, Pipe Size 2 In., Orifice...More

    Steam Solenoid Valve,3/4 In.,NC,Brass
    • RED HAT
    • Steam Solenoid Valve, 3/4 In., NC, BrassSteam Solenoid Valve
    • Item # 5LU43
    • Mfr. Model # 8222G003
    • Steam Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient...More

    Angle Body Piston Valve,Bronze,NC,1.5 In
    • RED HAT
    • Angle Body Piston Valve, Bronze, NC, 1.5 InAngle Body Piston Valve,Bronze,NC,1.5 In
    • Item # 3UK38
    • Mfr. Model # 8290A021
    • Angle Body Piston Valve, Body Material Bronze, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/2 In.,...More

    Slow Close HW Solenoid,1 In.,NC,Brass
    • RED HAT
    • Slow Close HW Solenoid, 1 In., NC, BrassSlow Close HW Solenoid,1 In.,NC,Brass
    • Item # 5LU30
    • Mfr. Model # 8221G007HW
    • Slow Closing Hot Water Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 1 In., Orifice Dia. 1...More

    Fuel Gas Solenoid,NO,1-1/2In.,37 cv,Al.
    • RED HAT
    • Fuel Gas Solenoid, NO, 1-1/2In., 37 cv, Al.Air and Fuel Gas Solenoid Valve
    • Item # 4KY50
    • Mfr. Model # 8215C073CSA
    • Solenoid Valve, Gas Shuttoff, Number of Ways 2, Configuration Normally Open, Body Material Aluminum, Pipe...More

    Solenoid Valve,3/2 to 5/2,1/4In,120/110V
    • RED HAT
    • Solenoid Valve, 3/2 to 5/2,1/4In, 120/110VSolenoid Valve,3/2 to 5/2,1/4In,120/110V
    • Item # 24W649
    • Mfr. Model # WT8401B202M120/60 110/50DA
    • Pilot Solenoid Valve, Body Material Thermoplastic, Pipe Size 1/4 In., Orifice Dia. 1/4 In., Coefficient of...More

    Gas Shutoff Valve,Cable Release,2 In
    • RED HAT
    • Gas Shutoff Valve, Cable Release, 2 InGas Shutoff Valve,Cable Release,2 In
    • Item # 2LBH3
    • Mfr. Model # HV216585005
    • Gas Shut-off Valve, Control Method Cable Release to Close, Configuration Normally Closed, Pipe Size 2 In.,...More

    Results per page: 16 | 32 | 48