Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Plumbing

10 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    S & HW Solenoid Valve,1-1/2 In.,NC,Brass
    • RED HAT
    • S & HW Solenoid Valve, 1-1/2 In., NC, BrassSteam and Hot Water Solenoid Valve
    • Item # 5LU32
    • Mfr. Model # 8220G011
    • Steam and Hot Water Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/2 In., Orifice Dia....More

    Angle Body Piston Valve,Bronze,NC,1.25In
    • RED HAT
    • Angle Body Piston Valve, Bronze, NC, 1.25InAngle Body Piston Valve,Bronze,NC,1.25In
    • Item # 3UK37
    • Mfr. Model # 8290A017
    • Angle Body Piston Valve, Body Material Bronze, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/4 In.,...More

    Fuel Gas Solenoid,NO,1-1/4In.,32 cv
    • RED HAT
    • Fuel Gas Solenoid, NO, 1-1/4In., 32 cvFuel Gas Solenoid Valve with Test Port
    • Item # 3UK44
    • Mfr. Model # JB8214063CSA
    • Solenoid Valve, Gas Shuttoff, Number of Ways 2, Configuration Normally Open, Body Material Aluminum, Pipe...More

    Solenoid Valve Coil,24VAC,30.6W
    • RED HAT
    • Solenoid Valve Coil, 24VAC, 30.6WSolenoid Valve Coil
    • Item # 44U343
    • Mfr. Model # 236783-001-D*
    • Solenoid Valve Coil, Voltage 24VAC, Watts 30.6, Coil Insulation Class H, 60 Hz, Coil Enclosure Watertight No...More

    Gas Shutoff Valve,Cable Release,1 1/2 In
    • RED HAT
    • Gas Shutoff Valve, Cable Release, 1 1/2 InGas Shutoff Valve,Cable Release,1 1/2 In
    • Item # 2LBH2
    • Mfr. Model # HV216585004
    • Gas Shut-off Valve, Control Method Cable Release to Close, Configuration Normally Closed, Pipe Size 1-1/2...More

    Gas Shutoff Valve,Cable Release,1 1/4 In
    • RED HAT
    • Gas Shutoff Valve, Cable Release, 1 1/4 InGas Shutoff Valve,Cable Release,1 1/4 In
    • Item # 2LBH1
    • Mfr. Model # HV216585003
    • Gas Shut-off Valve, Control Method Cable Release to Close, Configuration Normally Closed, Pipe Size 1-1/4...More

    Results per page: 16 | 32 | 48