Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

136 Results Found that Include 324 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Gasket,2 1/2 In Tube Sz,Buna,1500 PSI
Needle Valve,Straight,3/8 In.,Flare
  • PARKER
  • Needle Valve, Straight, 3/8 In., FlareNeedle Valve
  • Item # 5WRK8
  • Mfr. Model # MV-13-124
  • Needle Valve, Straight, Body Material Wetted: PFA, PTFE; Non-Wetted: PFA, ETFE, PVDF, Pipe Size 3/8 In.,...More

Tubing,Sanitary,1 1/2 In OD,304 SS,6 Ft
  • PARKER
  • Tubing, Sanitary, 1 1/2 In OD, 304 SS, 6 FtTubing,Sanitary,1 1/2 In OD,304 SS,6 Ft
  • Item # 2FGE8
  • Mfr. Model # A270-1.5-304-7-6
  • Tubing, Sanitary, Inside Dia. 1.37 In., Outside Dia. 1-1/2 In., Length 6 ft., Wall Thickness (In.) 0.065,...More

Gasket,1 1/2 In Tube Sz,PTFE,1500 PSI
Tubing,Sanitary,1 In OD,304 SS,3 Ft
  • PARKER
  • Tubing, Sanitary, 1 In OD, 304 SS, 3 FtTubing,Sanitary,1 In OD,304 SS,3 Ft
  • Item # 2FGE1
  • Mfr. Model # A270-1.0-304-7-3
  • Tubing, Sanitary, Inside Dia. 0.87 In., Outside Dia. 1 In., Length 3 ft., Wall Thickness (In.) 0.065, Outside...More

Tubing,Sanitary,1/2 In OD,316L SS,1 Ft
  • PARKER
  • Tubing, Sanitary, 1/2 In OD, 316L SS, 1 FtTubing,Sanitary,1/2 In OD,316L SS,1 Ft
  • Item # 2FGJ7
  • Mfr. Model # SFT1-.50-316L-7-1
  • Tubing, Sanitary, Inside Dia. 0.37 In., Outside Dia. 1/2 In., Length 1 ft., Wall Thickness (In.) 0.065,...More

Gasket,1 In,Clamp,Fluoroelastomer
Gasket,3 In Tube Sz,PTFE,1500 PSI
  • PARKER
  • FerruleFerrule
  • Multiple product options available

    Multiple product options available

Tubing,Sanitary,4 In OD,304 SS,1 Ft
  • PARKER
  • Tubing, Sanitary, 4 In OD, 304 SS, 1 FtTubing,Sanitary,4 In OD,304 SS,1 Ft
  • Item # 2FGD9
  • Mfr. Model # A270-4.0-304-7-1
  • Tubing, Sanitary, Inside Dia. 3.83 In., Outside Dia. 4 In., Length 1 ft., Wall Thickness (In.) 0.083, Outside...More

Bulkhead Union,Brass,A-LOKxA-LOK,1In
  • PARKER
  • Bulkhead Union, Brass, A-LOKxA-LOK, 1InBulkhead Union
  • Item # 4EUG8
  • Mfr. Model # 16BC16-B-GR
  • Bulkhead Union, Basic Material Metal, Body Material Brass, Connection Type A-LOK(R) x A-LOK(R), Tube Size 1...More

Tubing,Sanitary,2 1/2 In OD,316L SS,1 Ft
  • PARKER
  • Tubing, Sanitary, 2 1/2 In OD, 316L SS, 1 FtTubing,Sanitary,2 1/2 In OD,316L SS,1 Ft
  • Item # 2FGF7
  • Mfr. Model # A270-2.5-316L-7-1
  • Tubing, Sanitary, Inside Dia. 2.37 In., Outside Dia. 2-1/2 In., Length 1 ft., Wall Thickness (In.) 0.065,...More

Tubing,Sanitary,3 In OD,316L SS,6 Ft
  • PARKER
  • Tubing, Sanitary, 3 In OD, 316L SS, 6 FtTubing,Sanitary,3 In OD,316L SS,6 Ft
  • Item # 2FGJ6
  • Mfr. Model # A270-3.0-316L-7-6
  • Tubing, Sanitary, Inside Dia. 2.87 In., Outside Dia. 3 In., Length 6 ft., Wall Thickness (In.) 0.065, Outside...More

Sanitary Ball Valve,316 SS,Size 3 In.
  • PARKER
  • Sanitary Ball Valve, 316 SS, Size 3 In.Sanitary Ball Valve, Clamp Connection
  • Item # 1RAX2
  • Mfr. Model # BVCF-3.0-316
  • Sanitary Ball Valve, Body Material 316 Stainless Steel, 2-Way, Pipe Size 3 In., Connection Type Clamp, Max....More

Male Tee,Brass,3/8 In.,MNPT
  • PARKER
  • Male Tee, Brass, 3/8 In., MNPTMale Tee
  • Item # 1DGP7
  • Mfr. Model # 6-6-6 MT-B
  • Male Tee, Body Material Brass, Pipe Size 3/8 In., Connection Type MNPT, Max. Pressure 4000 psi, Hex Size 7/8...More

  • PARKER
  • NippleNipple
  • Multiple product options available

    Multiple product options available

Solenoid Valve Coil,120/110V,60/50Hz,10W
  • PARKER
  • Solenoid Valve Coil, 120/110V, 60/50Hz, 10WSolenoid Valve Coil
  • Item # 5BB11
  • Mfr. Model # RK1P3
  • Solenoid Valve Coil, Voltage 110/120VAC, Inrush VA 37, Holding VA 19, Watts 10, Coil Insulation Class F,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More