Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

12 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Tubing,1/4 In ID,PFA,Natural,50 Ft
    • PARKER
    • Tubing, 1/4 In ID, PFA, Natural, 50 FtTubing,1/4 In ID,PFA,Natural,50 Ft
    • Item # 2VLV3
    • Mfr. Model # 104-0375062-NT-50
    • Tubing, Outside Dia 3/8 In, Inside Dia 1/4 In, Wall Thickness 0.062 In, Max Working Pressure @ 70 260 Max...More

    Sanitary Ball Valve,316 SS,Size 2 In.
    • PARKER
    • Sanitary Ball Valve, 316 SS, Size 2 In.Sanitary Ball Valve, Clamp Connection
    • Item # 1RAV9
    • Mfr. Model # BVCF-2.0-316
    • Sanitary Ball Valve, Body Material 316 Stainless Steel, 2-Way, Pipe Size 2 In., Connection Type Clamp, Max....More

    Tubing,Sanitary,4 In OD,304 SS,6 Ft
    • PARKER
    • Tubing, Sanitary, 4 In OD, 304 SS, 6 FtTubing,Sanitary,4 In OD,304 SS,6 Ft
    • Item # 2FGF3
    • Mfr. Model # A270-4.0-304-7-6
    • Tubing, Sanitary, Inside Dia. 3.83 In., Outside Dia. 4 In., Length 6 ft., Wall Thickness (In.) 0.083, Outside...More

    Instrumentation Check Valve,316SS,3/4 In
    • PARKER
    • Instrumentation Check Valve, 316SS, 3/4 InInstrumentation Check Valve
    • Item # 1RBD5
    • Mfr. Model # 12A-C12L-10-SS
    • Instrumentation Check Valve, Material of Construction 316 Stainless Steel, Size 3/4 In., Connection Type...More

    Sanitary Ball Valve,316 SS,Size 2 In.
    • PARKER
    • Sanitary Ball Valve, 316 SS, Size 2 In.Sanitary Ball Valve, Weld Connection
    • Item # 1RAX8
    • Mfr. Model # BVCF-2.0-W-316
    • Sanitary Ball Valve, Body Material 316 Stainless Steel, 2-Way, Pipe Size 2 In., Connection Type Weld, Max....More

    Disk Check Valve,316L SS,1-1/2 In.
    • PARKER
    • Disk Check Valve, 316L SS, 1-1/2 In.Disk Check Valve
    • Item # 1WDB5
    • Mfr. Model # PDCV-1.5-C-316L
    • Disk Check Valve, Material of Construction 316L Stainless Steel, Size 1-1/2 In., Connection Type Clamp,...More

    Diaphragm Valve,Pneumatic Normally Open
    • PARKER
    • Diaphragm Valve, Pneumatic Normally OpenDiaphragm Valve,Pneumatic Normally Open
    • Item # 5WRH1
    • Mfr. Model # PV-10-6224-10
    • Pneumatic Diaphragm Valve, Valve Design Normally Open, Pipe Size 1/4 In., Connection Flare, Coefficient of...More

    SS Ball Valve,3-Way,Comp.,1/2 In
    • PARKER
    • SS Ball Valve, 3-Way, Comp., 1/2 In316 Stainless Steel 3-Way Mini Ball Valve, Comp. x Comp. x Comp.
    • Item # 1RCK9
    • Mfr. Model # 8A-MB8XPFA-SSP
    • Mini Ball Valve, Body Material 316 Stainless Steel, 1-Piece, Body Style 3-Way, Full Port, Connection Type...More

    Reducing Adapter
    • PARKER
    • Reducing AdapterIndustrial Fittitng Straight Thread
    • Item # 30WA80
    • Mfr. Model # RI11/4EDX171
    • Reducing Adapter, Body Material 316 Stainless Steel, Pipe Size 1-1/4 In. x 1 In., Connection Type BSPP, Max....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More