Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

59 Results Found that Include 103 Products

Results per page: 16 | 32 | 48
  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Male Branch Tee,NP Brass,1/4 In,PK10
  • PARKER
  • Male Branch Tee, NP Brass, 1/4 In, PK10Swivel Branch Tee
  • Item # 1AJX6
  • Mfr. Model # W172PLP-4-4
  • Swivel Branch Tee, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube x MNPT, Tube...More

Pipe Coupler,Metal,1/4 In,1/8 In,PK5
  • PARKER
  • Pipe Coupler, Metal, 1/4 In, 1/8 In, PK5Pipe Coupler
  • Item # 5UNL0
  • Mfr. Model # 391P-4-2
  • Pipe Coupler, Body Material Chrome Plated Brass, Poly-Tite(R) Series, Straight-Through, Connection Type...More

Male Run Tee,NP Brass,5/16 In,PK10
  • PARKER
  • Male Run Tee, NP Brass, 5/16 In, PK10Swivel Male Run Tee
  • Item # 1AJT2
  • Mfr. Model # W171PLP-5-2
  • Swivel Male Run Tee, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube x MNPT,...More

Tubing,Nylon,1/2 In OD,Black,50 Ft
  • PARKER
  • Tubing, Nylon, 1/2 In OD, Black, 50 FtTubing,Nylon,1/2 In OD,Black,50 Ft
  • Item # 2VKT3
  • Mfr. Model # NBR-8-062-0050
  • Tubing, High Strength, Semi-Rigid, Inside Dia .375 In, Outside Dia 1/2 In, Material of Construction Nylon,...More

Male Elbow,90 Deg,NP Brass,5/16 In,PK10
  • PARKER
  • Male Elbow, 90 Deg, NP Brass, 5/16 In, PK10Male Elbow, 90 Degrees
  • Item # 1AJR4
  • Mfr. Model # W169PLPNS-5-4
  • Male Elbow, 90 Degrees , Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube x...More

Union Reducer,Brass,Comp,3/8x1/4In,PK10
  • PARKER
  • Union Reducer, Brass, Comp, 3/8x1/4In, PK10Union Reducer
  • Item # 6LH30
  • Mfr. Model # 62CA-6-4
  • Union Reducer, Basic Material Metal, Body Material Brass, Connection Type Compression, Tube Size 3/8 In. x...More

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Tubing,Nylon,1/28 In OD,Natural,50 Ft
  • PARKER
  • Tubing, Nylon, 1/28 In OD, Natural, 50 FtTubing,Nylon,1/28 In OD,Natural,50 Ft
  • Item # 2VKU6
  • Mfr. Model # NNR-8-062-0050
  • Tubing, High Strength, Semi-Rigid, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Material of Construction Nylon,...More

Solenoid Valve Coil,120/240VAC,10V
  • PARKER
  • Solenoid Valve Coil, 120/240VAC, 10VSolenoid Valve Coil,120/240VAC,10V
  • Item # 35ML18
  • Mfr. Model # PKC-1-120/240
  • Solenoid Valve Coil, Voltage 120/240VAC, Watts 10, Coil Insulation Class F, 50/60 Hz, Coil Enclosure General...More

Extruded Elbow, 45 deg.,Flare,PK10
  • PARKER
  • Extruded Elbow, 45 deg., Flare, PK10Extruded Elbow, 45 Degrees
  • Item # 18E817
  • Mfr. Model # 259F-6-4
  • Extruded Elbow, 45 Degrees , Flare Type 45 Degrees , Body Material Brass, Connection Type Flare x MNPT, Tube...More

Bulkhead Union,NP Brass,1/8 In,PK10
  • PARKER
  • Bulkhead Union, NP Brass, 1/8 In, PK10Bulkhead Union
  • Item # 1AJK9
  • Mfr. Model # 62PLPBH-2
  • Bulkhead Union, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube, Tube Size 1/8...More

Ball Valve,1 in.,3-Way,Brass
  • PARKER
  • Ball Valve, 1 in., 3-Way, BrassBrass 3-Way Ball Valve, FNPT x FNPT x FNPT
  • Item # 20RH44
  • Mfr. Model # XV533P-16
  • Ball Valve, Body Material Brass, 2-Piece, Body Style 3-Way, Full Port, Connection Type FNPT x FNPT x FNPT,...More

Union Tee,45deg,Brass,Tube,1/2 In.,PK10
  • PARKER
  • Union Tee, 45deg, Brass, Tube, 1/2 In., PK10Union Tee
  • Item # 2P165
  • Mfr. Model # 144F-8
  • Union Tee, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 1/2 In., Flare...More

Brass Ball Valve,Comp. x Comp.,1/4 In
  • PARKER
  • Brass Ball Valve, Comp. x Comp., 1/4 InBrass Inline Mini Ball Valve, Comp. x Comp.
  • Item # 1RAF8
  • Mfr. Model # 4A-MB4LPFA-BP
  • Mini Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Full Port, Connection Type Comp. x Comp.,...More

Concentric Reducer,316L SS
  • PARKER
  • Concentric Reducer, 316L SSConcentric Reducer
  • Item # 4MWN3
  • Mfr. Model # 31-14MP-2.5X1.5-316L-7
  • Concentric Reducer, Body Material 316L Stainless Steel, Connection Type Clamp, Tube Size 2-1/2 In. x 1-1/2...More

Long Tee,316L SS,Weld,3 In.
  • PARKER
  • Long Tee, 316L SS, Weld, 3 In.Long Tee
  • Item # 4MWR5
  • Mfr. Model # L7WWW-3.0-316L-7
  • Long Tee, Body Material 316L Stainless Steel, Connection Type Weld, Tube Size 3 In., Overall Length 6-1/2...More

NP Brass Ball Valve,BSPP x BSPP,1-1/2 In
  • PARKER
  • NP Brass Ball Valve, BSPP x BSPP, 1-1/2 InNickel-Plated Brass Inline Ball Valve, BSPP x BSPP
  • Item # 3TMY7
  • Mfr. Model # XBVG4-1.1/2C
  • Ball Valve, Body Material Nickel-Plated Brass, 1-Piece, Body Style Inline, Full Port, Connection Type BSPP x...More

Tubing,Sanitary,4 In OD,316L SS,1 Ft
  • PARKER
  • Tubing, Sanitary, 4 In OD, 316L SS, 1 FtTubing,Sanitary,4 In OD,316L SS,1 Ft
  • Item # 2FGF9
  • Mfr. Model # A270-4.0-316L-7-1
  • Tubing, Sanitary, Inside Dia. 3.83 In., Outside Dia. 4 In., Length 1 ft., Wall Thickness (In.) 0.083, Outside...More

Results per page: 16 | 32 | 48