Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

63 Results Found that Include 141 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Inline Filter,1/4 In,Brass,3000 PSIG CWP
  • Inline Filter, 1/4 In, Brass, 3000 PSIG CWPInline Filters
  • Item # 1RBP8
  • Mfr. Model # 4A-F4L-10-B
  • Inline Filter, Body Material Brass, Connection Type A-LOK(R) Compression, Tube Size 1/4 In. x 1/4 In., Filter...More

BSPP Hollow Hex Plug,5800 psi
  • PARKER
  • BSPP Hollow Hex Plug, 5800 psiBSPP Hollow Hex Plug
  • Item # 30WA95
  • Mfr. Model # VSTI1/4ED71
  • BSPP Hollow Hex Plug, Body Material 316 Stainless Steel, Pipe Size 1/4 In., Connection Type BSPP, Max....More

Swivel Gauge Adapter,1/2 In FNPT,SS
Tee,Carbon Steel,1/2 In,FNPT
  • PARKER
  • Tee, Carbon Steel, 1/2 In, FNPTTee
  • Item # 1DGL2
  • Mfr. Model # 8-8-8 FT-S
  • Tee, Body Material Carbon Steel, Pipe Size 1/2 In., Connection Type FNPT, Max. Pressure 4800 psi, Hex Size...More

Sanitary Flange,316 SS,Comp,3/8Inx3/4In
  • PARKER
  • Sanitary Flange, 316 SS, Comp, 3/8Inx3/4InSanitary Flange
  • Item # 4CXW3
  • Mfr. Model # 6-12 ZHLS-SS-GR
  • Sanitary Flange, Basic Material Metal, Body Material 316 Stainless Steel, Connection Type Compression, Tube...More

Female Connector,NP Brass,1/4 In,PK10
  • PARKER
  • Female Connector, NP Brass, 1/4 In, PK10Female Adapter
  • Item # 1AJH5
  • Mfr. Model # 66PLP-4-2
  • Female Adapter, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube x FNPT, Tube...More

Female Elbow,Brass,Tube x FNPT,PK10
  • PARKER
  • Female Elbow, Brass, Tube x FNPT, PK10Female Elbow, 90 Degrees
  • Item # 2P202
  • Mfr. Model # 150F-8-6
  • Female Elbow, 90 Degrees , Flare Type 45 Degrees , Body Material Brass, Connection Type Flare x FNPT, Tube...More

Reducing Hex Coupling,316SS,3/4 x 1/4 In
  • PARKER
  • Reducing Hex Coupling, 316SS, 3/4 x 1/4 InHex Reducing Coupling
  • Item # 14M051
  • Mfr. Model # 12-4 FHC-SS
  • Hex Reducing Coupling, Body Material 316 Stainless Steel, Pipe Size 3/4 In. x 1/4 In., Connection Type FNPT,...More

Hex Coupling,316SS,3/4 x 1/2 In
  • PARKER
  • Hex Coupling, 316SS, 3/4 x 1/2 InHex Coupling
  • Item # 14M052
  • Mfr. Model # 12-8 FHC-SS
  • Hex Coupling, Body Material 316 Stainless Steel, Pipe Size 3/4 In. x 1/2 In., Connection Type FNPT, Max....More

Union Elbow,Brass,Tube,3/8 In.,PK10
  • PARKER
  • Union Elbow, Brass, Tube, 3/8 In., PK10Union Elbow, 90 Degrees
  • Item # 2P168
  • Mfr. Model # 155F-6
  • Union Elbow, 90 Degrees , Flare Type 45 Degrees , Body Material Brass, Connection Type Flare x Flare, Tube...More

Elbow,90 Deg,Pipe Size 1/2 In
  • PARKER
  • Elbow, 90 Deg, Pipe Size 1/2 InElbow, 90 Degrees
  • Item # 1DGG3
  • Mfr. Model # 8-8 ME-SS
  • Elbow, 90 Degrees , Body Material 316 Stainless Steel, Pipe Size 1/2 In., Connection Type MNPT, Max. Pressure...More

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Melt Blown Cartridge,10 gpm,5 Mic,PK6
  • PARKER
  • Melt Blown Cartridge, 10 gpm, 5 Mic, PK6Melt Blown Filter Cartridge
  • Item # 4NUZ8
  • Mfr. Model # AVS5M20
  • Melt Blown Filter Cartridge, 5 Microns, Filter Media Polypropylene, Height 20 In., Outside Dia. 2-7/16 In.,...More

Elbow, 90,316 SS,CPIxM,3/4In
  • PARKER
  • Elbow, 90,316 SS, CPIxM, 3/4InMale Elbow
  • Item # 4CWZ5
  • Mfr. Model # 12-12 CBZ-SS-GR
  • Male Elbow, 90 Degrees , Basic Material Metal, Body Material 316 Stainless Steel, Connection Type CPI(TM) x...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More