Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

57 Results Found that Include 109 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Metal Male Connector, Nickel Plated Brass Body Material, Tu
Tubing,Nylon,5/16 In OD,Black,50 Ft
  • PARKER
  • Tubing, Nylon, 5/16 In OD, Black, 50 Ft Tubing,Nylon,5/16 In OD,Black,50 Ft
  • Item # 2VKR8
  • Mfr. Model # NBR-5-040-0050
  • Tubing, High Strength, Semi-Rigid, Inside Dia .233 In, Outside Dia 5/16 In, Material of Construction Nylon,...More

Union,45 deg.,Brass,Tube,1/2 In.,PK10
  • PARKER
  • Union, 45 deg., Brass, Tube, 1/2 In., PK10 Union
  • Item # 2P161
  • Mfr. Model # 42F-8
  • Union, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 1/2 In., Flare Thread...More

  • PARKER
  • Union Union
  • Multiple product options available

    Multiple product options available

Stainless Steel, Stainless Steel, CPI  x MNPT Connection&#x
Elbow,90 Deg,Pipe Size 3/8 In
  • PARKER
  • Elbow, 90 Deg, Pipe Size 3/8 In Elbow, 90 Degrees
  • Item # 1DGG2
  • Mfr. Model # 6-6 ME-SS
  • Elbow, 90 Degrees , Body Material 316 Stainless Steel, Pipe Size 3/8 In., Connection Type MNPT, Max. Pressure...More

Plastic Swivel Elbow, 90°, Nylon Body Material, Tube x&
  • PARKER
  • Plastic Swivel Elbow, 90°, Nylon Body Material, Tube x Male NPTF Connection Type Swivel Elbow, 90 Degrees
  • Item # 5UMV6
  • Mfr. Model # 6509 56 18WP2
  • Swivel Elbow, 90 Degrees , Basic Material Plastic, Body Material Nylon, Connection Type Tube x Male NPTF,...More

Stainless Steel, Stainless Steel, CPI  x FNPT Connection&#x
Short Nut,45deg,Brass,Tube,5/8 In.,PK10
  • PARKER
  • Short Nut, 45deg, Brass, Tube, 5/8 In., PK10 Short Nut
  • Item # 2P158
  • Mfr. Model # 14FSX-10
  • Short Forged Nut, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 5/8 In.,...More

Long Nut,45 deg,Brass,Tube,1/2 In.,PK10
  • PARKER
  • Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 Long Nut
  • Item # 2P145
  • Mfr. Model # 41FL-8
  • Long Nut, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 1/2 In., Flare Thread...More

Tubing,Nylon,5/16 In OD,Natural,50 Ft
  • PARKER
  • Tubing, Nylon, 5/16 In OD, Natural, 50 Ft Tubing,Nylon,5/16 In OD,Natural,50 Ft
  • Item # 2VKU2
  • Mfr. Model # NNR-5-040-0050
  • Tubing, High Strength, Semi-Rigid, Inside Dia .233 In, Outside Dia 5/16 In, Material of Construction Nylon,...More

Metal, Brass, Compression x MNPT Connection Type, 3/8"
Union Reducer,45 deg.,Brass,Tube,PK10
  • PARKER
  • Union Reducer, 45 deg., Brass, Tube, PK10 Union Reducer
  • Item # 1VDU5
  • Mfr. Model # 42F-6-4
  • Union Reducer, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 3/8 In. x 1/4...More

Cap,Brass,Tube,5/8 In.,7/8-14,PK10
  • PARKER
  • Cap, Brass, Tube, 5/8 In., 7/8-14, PK10 Cap
  • Item # 2P173
  • Mfr. Model # 640F-10
  • Cap, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 5/8 In., Flare Thread Size...More

Female Connector,45deg,Tube x FNPT,PK10
  • PARKER
  • Female Connector, 45deg, Tube x FNPT, PK10 Female Connector
  • Item # 2P189
  • Mfr. Model # 46F-8-6
  • Female Connector, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare x FNPT, Tube Size 1/2...More

Street Tee,Carbon Steel,3/8 In,FNPT
  • PARKER
  • Street Tee, Carbon Steel, 3/8 In, FNPT Street Tee
  • Item # 1DGN1
  • Mfr. Model # 6-6-6 ST-S
  • Street Tee, Body Material Carbon Steel, Pipe Size 3/8 In., Connection Type FNPT x MNPT x FNPT, Max. Pressure...More

Metal, 316 Stainless Steel, CPI  x MNPT Connection Typ
  • PARKER
  • Metal, 316 Stainless Steel, CPI x MNPT Connection Type, 1/2" Tube Size Male Elbow
  • Item # 4CWU7
  • Mfr. Model # 8-4 CBZ-SS-GR
  • Male Elbow, 90 Degrees , Basic Material Metal, Body Material 316 Stainless Steel, Connection Type CPI(TM) x...More

Plastic Unequal Union Adapter, Nylon Body Material, Tube Co
  • PARKER
  • Plastic Unequal Union Adapter, Nylon Body Material, Tube Connection Type Unequal Union Adapter
  • Item # 5UMU7
  • Mfr. Model # 6306 08 60WP2
  • Unequal Union Adapter, Basic Material Plastic, Body Material Nylon, Connection Type Tube, Tube Size 3/8 In. x...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More