Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

93 Results Found that Include 162 Products

Results per page: 16 | 32 | 48
  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Close Nipple,3/4 In.,Threaded,NPT
  • PARKER
  • Close Nipple, 3/4 In., Threaded, NPT316 Stainless Steel Close Nipple
  • Item # 14M043
  • Mfr. Model # 12-12 MCN-SS
  • Close Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Thread...More

Short Forged Nut,45 deg,Brass,Tube,PK10
Street Elbow,90 Deg,SS,NPT,1/8 In
  • PARKER
  • Street Elbow, 90 Deg, SS, NPT, 1/8 InStreet Elbow, 90 Degrees
  • Item # 5UNJ0
  • Mfr. Model # 2-2 SE-SS
  • Street Elbow, 90 Degrees , Body Material Stainless Steel, Pipe Size 1/8 In., Connection Type FNPT x MNPT,...More

Extended Elbow,,Brass,CompxM,1/8In,PK10
  • PARKER
  • Extended Elbow, , Brass, CompxM, 1/8In, PK10Extended Male Elbow, 90 Degrees
  • Item # 2P248
  • Mfr. Model # 269C-2-2
  • Extended Male Elbow, 90 Degrees , Basic Material Metal, Body Material Brass, Connection Type Compression x...More

Street Elbow,Pipe 1/4 In,Hex 3/4
  • PARKER
  • Street Elbow, Pipe 1/4 In, Hex 3/4Street Elbow
  • Item # 1DGJ2
  • Mfr. Model # 4-4 SE-SS
  • Street Elbow, Body Material 316 Stainless Steel, Pipe Size 1/4 In., Connection Type MNPT x FNPT, Max....More

Fixed Elbow 90 Deg NPTF,Push In,PK10
  • PARKER
  • Fixed Elbow 90 Deg NPTF, Push In, PK10Fixed Elbow, 90 Degrees
  • Item # 5UMT7
  • Mfr. Model # 6579 56 14WP2
  • Fixed Elbow, 90 Degrees , Basic Material Plastic, Body Material Nylon, Connection Type Tube, Tube Size 1/4...More

Plug,Brass,Tube,1/2 In.,3/4-16,PK10
  • PARKER
  • Plug, Brass, Tube, 1/2 In., 3/4-16, PK10Plug
  • Item # 2P176
  • Mfr. Model # 639F-8
  • Plug, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 1/2 In., Flare Thread...More

Thrmocpl Connect,316 SS,CPIxM,1/2x3/4In
  • PARKER
  • Thrmocpl Connect, 316 SS, CPIxM, 1/2x3/4InThermocouple Connector
  • Item # 4CXD8
  • Mfr. Model # 8-8 FH4BZ-SS-GR
  • Thermocouple Connector, Basic Material Metal, Body Material 316 Stainless Steel, Connection Type CPI(TM) x...More

Union Red.,Brss,CompxF,1/4x3/16In,PK10
  • PARKER
  • Union Red., Brss, CompxF, 1/4x3/16In, PK10Union Reducer
  • Item # 1VDB4
  • Mfr. Model # 62C-4-3
  • Union Reducer, Basic Material Metal, Body Material Brass, Connection Type Compression x FNPT, Tube Size 1/4...More

Brass Ball Valve,Inline,FNPT x Barb,1 In
  • PARKER
  • Brass Ball Valve, Inline, FNPT x Barb, 1 InBrass Ball Valve,Inline,FNPT x Barb,1 In
  • Item # 3TMZ3
  • Mfr. Model # XV500P-12-16HB
  • Ball Valve, Body Material Brass, 1-Piece, Body Style Inline, Reduced Port, Connection Type FNPT x Barb, Pipe...More

Elbow,90 Deg,Stainless Steel,FNPT
  • PARKER
  • Elbow, 90 Deg, Stainless Steel, FNPTElbow, 90 Degrees
  • Item # 5UNH2
  • Mfr. Model # 2-2 FE-SS
  • Elbow, 90 Degrees , Body Material Stainless Steel, Pipe Size 1/8 In., Connection Type FNPT, Max. Pressure...More

Thrmocpl Connect,SS,ALOKxM,1/16x1/8In
  • PARKER
  • Thrmocpl Connect, SS, ALOKxM, 1/16x1/8InThrmocpl Connect,SS,ALOKxM,1/16x1/8In
  • Item # 20YX75
  • Mfr. Model # 1MTC2N-316
  • Thermocouple Connector, Basic Material Stainless Steel, Body Material Stainless Steel, Connection Type...More

Cap,316 SS,A-LOK,3/4In
  • PARKER
  • Cap, 316 SS, A-LOK, 3/4InCap
  • Item # 4CXP8
  • Mfr. Model # 12BLEN12-316-GR
  • Cap, Basic Material Metal, Body Material 316 Stainless Steel, Connection Type A-LOK(R), Tube Size 3/4 In.,...More

Union,Inverted,3/8 In.,PK10
  • PARKER
  • Union, Inverted, 3/8 In., PK10Union
  • Item # 6JLK4
  • Mfr. Model # 421FHD-6
  • Union, Flare Type Inverted, Body Material Brass, Connection Type Flare x MNPS, Tube Size 3/8 In., Flare...More

Cross,Brass,3/4 In.,Pipe
  • PARKER
  • Cross, Brass, 3/4 In., PipeCross
  • Item # 13Y906
  • Mfr. Model # 2205P-12
  • Cross, Body Material Brass, Pipe Size 3/4 In., Connection Type FNPT, Max. Pressure 1000 psi, Temp. Range -65...More

Results per page: 16 | 32 | 48